Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flame Resistant and Arc Flash Clothing

23 Results Found that Include 751 Products

Results per page:  16 | 32 | 48
  • CARHARTT
  • FR Long Sleeve Shirt FR Long Sleeve Shirt
  • Multiple product options available

    Flame-Resistant Collared Shirt, Closure Type Button, Hazard Risk Category (HRC) 2, Fabric Weight 7 oz. and Standards NFPA 70E, NFPA 2112; Varies by Size, Fits Chest...More

  • Category : Flame Resistant and Arc Flash Shirts
  • CARHARTT
  • Flame-Resistant Coverall Flame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Hazard Risk Category (HRC) 2 and Standards NFPA 70E, 2112; Varies by Color Family, Size, Material, Cuff Style, Closure Type, Color, Inseam,...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • CARHARTT
  • FR Long Sleeve Henley Shirt FR Long Sleeve Henley Shirt
  • Multiple product options available

    Flame-Resistant Henley Shirt, Closure Type Button and Hazard Risk Category (HRC) 2; Varies by Size, Fits Chest Size, Color, ATPV Rating, Sleeve Length, Fabric Weight and...More

  • Category : Flame Resistant and Arc Flash Shirts
  • CARHARTT
  • Women's FR Long Sleeve Shirt Women's FR Long Sleeve Shirt
  • Multiple product options available

    Women's Flame-Resistant Collared Shirt, FR Twill - 88% Cotton/12% High-Tenacity Nylon, Closure Type Button, ATPV Rating 8.6 cal./cm2, Hazard Risk Category (HRC) 2,...More

  • Category : Flame Resistant and Arc Flash Shirts
Flame Resistant Balaclava,Navy,Universal
  • CARHARTT
  • Flame-Resistant Jacket w/Hood Flame-Resistant Jacket w/Hood
  • Multiple product options available

    Flame-Resistant Jacket w/Hood, Insulated Yes, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • CARHARTT
  • FR Long Sleeve T-Shirt FR Long Sleeve T-Shirt
  • Multiple product options available

    Flame-Resistant Crewneck Shirt, Light Gray, Cotton FR Jersey Knit, Closure Type Pullover, ATPV Rating 8.9 cal/cm², Hazard Risk Category (HRC) 2, Fabric Weight 6.75 oz....More

  • Category : Flame Resistant and Arc Flash Shirts
  • CARHARTT
  • FR Hooded Sweatshirt FR Hooded Sweatshirt
  • Multiple product options available

    Flame-Resistant Hooded Sweatshirt, Type Regular, Navy, 58% Cotton/35% Modacrylic/7% Polyester, Closure Type Zipper, Pockets 2, ATPV Rating 33.6 cal/cm², Hazard Risk...More

  • Category : Flame Resistant and Arc Flash Shirts
  • CARHARTT
  • Bib Overalls Bib Overalls
  • Multiple product options available

    Bib Overalls and Standards NFPA 70E; Varies by Fits Waist Size, Inseam, ATPV Rating, Hazard Risk Category (HRC), Color, Material, Closure Type, Fabric Weight and Number...More

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • CARHARTT
  • Flame-Resistant Jacket Flame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Closure Type Zipper w/Hook and Loop and Number of Inside Pockets 2; Varies by Insulated, Color, Size, Fits Chest Size, Length, Fabric Weight,...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
  • CARHARTT
  • Flame-Resistant Bomber Jacket Flame-Resistant Bomber Jacket
  • Multiple product options available

    Flame-Resistant Bomber Jacket, Length 29-3/4", Closure Type Zipper w/Hook and Loop, Number of Inside Pockets 2, Number of Outside Pockets 2 and Standards NFPA 70E;...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More