Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Flame Resistant and Arc Flash Clothing

17 results found that include 69 products

Filter Results By

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Heat-Resistant Sleeve, Size Universal, White, Elastic Both Ends, Fabric Weight 9 oz., Application High Heat and Standards NFPA 70E; Varies by Length and Max. Temp.

  • Category : Flame Resistant and Welding Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Flame-Resistant Sleeve, Size Universal, Length 18" and Application Welding, Grinding; Varies by Color, Cuff Style and Material

  • Category : Flame Resistant and Welding Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Multiple product options available

  • Category : Flame Resistant Aprons
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Flame Resistant Jacket, Insulated No, Length 30", Fabric Weight 9 oz., Material Cotton, Closure Type Snap, Number of Inside Pockets 1 and Standards ASTM D6413-13; Varies...More

  • Category : Flame Resistant and Arc Flash Jackets and Coats
LeatherWelding Bib Apron, Length 36", Webbing and Snap
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Flame-Resistant Coverall and Cuff Style Open Wrists and Ankles; Varies by Color Family, Size, Material, Closure Type, Color, Inseam, Fits Chest Size, Fits Waist Size,...More

  • Category : Flame Resistant and Arc Flash Coveralls
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Welding Waist Apron, Material Leather, Width 24" and Closure Type Adjustable Nylon Straps w/Quick Release Buckles; Varies by Length

  • Category : Welding Aprons
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Flame-Resistant Cape Sleeve, Length 18", Brown, Snap Cuff, Open Top, Material Leather, Application Welding, Grinding and Standards NFPA 70E; Varies by Size

  • Category : Flame Resistant and Welding Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Welding Jacket, Brown, Leather, Length 30", Closure Type Button, Cuff Style Adustable with 2 Buttons and Pockets Inside Pocket; Varies by Size

  • Category : Welding Jackets and Coats
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Split Leg Welding Bib Apron, Material Leather, Width 24" and Closure Type Adjustable Straps Around Neck and Legs; Varies by Length

  • Category : Welding Aprons
LeatherDetachable Welding Bib, Length 19", Webbing and Snap
Flame Resistant Hood Liner,Orange
40" Long Leather Welding Chaps, Brown
  • TM

    Grainger Choice

  • CONDOR
  • Item # 4KXH6
  • Mfr. Model # 4KXH6
  • Welding Chaps, Size 40 In. Long, Brown, Leather, Closure Type Snaps on Each Leg, Adjustable Waistband Fits 20...More

  • Category : Welding Chaps and Spats
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Flame Resistant Hat, Style Beanie, Material Cotton/Spandex, Size Universal, Covers Head And Ears and Standards ASTM D6413; Varies by Color

  • Category : Flame Resistant and Arc Flash Hats and Headwear
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Pants, Inseam 32" and Standards ASTM D6413-13; Varies by Fits Waist Size, Color, Material and Closure Type

  • Category : Flame Resistant and Arc Flash Pants and Overalls
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Flame-Resistant Bib Overall, Cuff Style Open Wrists and Ankles, Navy, Inseam 30", Fabric Weight 10 oz., Material 88% Cotton/12% Nylon, Closure Type Zipper, Number of...More

  • Category : Flame Resistant and Arc Flash Coveralls
Results per page:  16 | 32 | 48

One of the most serious dangers workers in certain industries face is from fire or electrical current. Grainger carries a full line of arc flash and flame resistant apparel to keep workers in these industries safe. This section of our safety products line includes fire protection pants, jeans and full body suits. We also carry a selection of fire protection shirts and jackets. Workers who are around electricity on a regular basis can also benefit from our line of arc flash clothing.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More