Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Fixture Clamps

371 results found that include 371 products

Filter Results By

Branch Availability
Item
Clamp Style
Thread Size
Thread Length
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Fixture Clamps,Cam Action,M6,12mm,PK10
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU53
  • Mfr. Model # 50206
  • Fixture Clamps, Clamp Style Cam Action, Thread Size M6, Thread Length 12mm, Material Brass/Steel, Diameter...More

Clamps,Wedge,1/4-20,7/8in,PK6
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU95
  • Mfr. Model # 60750
  • Clamps, Clamp Style Wedge, Thread Size 1/4-20, Thread Length 7/8 In., Material Aluminum/Steel, Diameter 1/4...More

Fixture Clamps,Cam Action,1/4-20,PK4
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU58
  • Mfr. Model # 10203
  • Fixture Clamps, Clamp Style Cam Action, Thread Size 1/4-20, Thread Length 1/2 In., Material Stainless,...More

Knife Edge Clamps,Cam Action,3/8-16,PK8
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU62
  • Mfr. Model # 22584
  • Knife Edge Clamps, Clamp Style Cam Action, Thread Size 3/8-16, Thread Length 3/4 In., Material Steel,...More

Compound,Wax Compound,3 Sticks,PK3
Clamps,Low Profile,1/2-20,1-1/4in,PK2
  • MITEE-BITE PRODUCTS INC
  • Item # 34CV92
  • Mfr. Model # 26088
  • Clamps, Clamp Style Low Profile, Thread Size 1/2-20, Thread Length 1-1/4 In., Material Tool Steel, Diameter...More

Fixture Clamp,ID Xpansion #00,2-56,1/2in
  • MITEE-BITE PRODUCTS INC
  • Item # 34CW20
  • Mfr. Model # 31000
  • Fixture Clamp, Clamp Style ID Xpansion #00, Thread Size 2-56, Thread Length 1/2 In., Material Steel, Diameter...More

Clamp-Medium,Modular/Slot,1/4-20,5/8in
  • MITEE-BITE PRODUCTS INC
  • Item # 34CV97
  • Mfr. Model # 26240
  • Clamp-Medium, Clamp Style Modular/Slotted, Thread Size 1/4-20, Thread Length 5/8 In., Material Steel,...More

Carbide Cutter
Dluxe Mono-Bloc Strt-Up Kit,1/2 in.
Standard-Duty Mono-Bloc Clamp with Arm.
Loc-Jaw(TM) System,Side Actuated Clamp
Sub Plates,Alumn,1-31/64H.x9W.x13D. in.
Locating Rail,23/64H.x4in W. x31/64D. in
Deluxe Mono-Bloc Start-Up Kit,5/8 in.
Tapped End Clamp,1-1/2,4-1/2,3/4
Serrated End Clamp,1 In,2-1/2 In,1/2 In
Clamps,1/4-20,3/4in,Blunt Edge,PK6
  • MITEE-BITE PRODUCTS INC
  • Item # 34CV72
  • Mfr. Model # 26060
  • Clamps (Blunt Edge), Clamp Style Low Profile, Thread Size 1/4-20, Thread Length 3/4 In., Material Tool Steel,...More

Clamps,Wedge,8-32,5/8inL.,PK8
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU94
  • Mfr. Model # 60500
  • Clamps, Clamp Style Wedge, Thread Size 8-32, Thread Length 5/8 In., Material Aluminum/Steel, Diameter 11/64...More

Fixture Clamps,Cam Action,1/4-20,PK10
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU46
  • Mfr. Model # 10204
  • Fixture Clamps, Clamp Style Cam Action, Thread Size 1/4-20, Thread Length 1/2 In., Material Brass/Steel,...More

Fxture Clamps,Cam Action,8-32,3/8in,PK10
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU44
  • Mfr. Model # 10202
  • Fixture Clamps, Clamp Style Cam Action, Thread Size 8-32, Thread Length 3/8 In., Material Brass/Steel,...More

Clamps,1/4-20,3/4in,Knife Edge,PK6
  • MITEE-BITE PRODUCTS INC
  • Item # 34CV71
  • Mfr. Model # 26050
  • Clamps (Knife Edge), Clamp Style Low Profile, Thread Size 1/4-20, Thread Length 3/4 In., Material Tool Steel,...More

Paper Roll,Wax Compound,12in. x 5 ft.
Fixture Clamps,Cam Action,3/8-16,PK10
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU49
  • Mfr. Model # 10206
  • Fixture Clamps, Clamp Style Cam Action, Thread Size 3/8-16, Thread Length 3/4 In., Material Brass/Steel,...More

Mach. Fixture Clamp,Wedge,1/4-20,1900lb.
  • MITEE-BITE PRODUCTS INC
  • Item # 34CV24
  • Mfr. Model # 60080
  • Machinable Fixture Clamp, Clamp Style Wedge, Thread Size 1/4-20, Thread Length 7/8 In., Material...More

Fixture Clamps,Cam Action,5/16-18,PK4
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU59
  • Mfr. Model # 10213
  • Fixture Clamps, Clamp Style Cam Action, Thread Size 5/16-18, Thread Length 1/2 In., Material Stainless,...More

Serrated Clamp,Lw Profile/Stainless,25mm
Fixture Clamps,Cam Action,M6,12mm,PK4
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU60
  • Mfr. Model # 50205
  • Fixture Clamps, Clamp Style Cam Action, Thread Size M6, Thread Length 12mm, Material Stainless, Diameter 6mm,...More

Series 9 Clamp,7 to 12 Smooth,M12
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU78
  • Mfr. Model # 95120
  • Series 9 Clamp, Clamp Style Cam Action/7 to 12 Smooth, Thread Size M12, Thread Length 25mm, Material Steel,...More

Smooth Clamp,Low Profile/Stainless,30mm
Fixture Clamps,Cam Action,M8,16mm,PK4
  • MITEE-BITE PRODUCTS INC
  • Item # 34CU61
  • Mfr. Model # 50207
  • Fixture Clamps, Clamp Style Cam Action, Thread Size M8, Thread Length 16mm, Material Stainless, Diameter 8mm,...More

Knife-Edge Gripping Rails,31/64in. H,PR
Results per page:  16 | 32 | 48

Discover Grainger's fixture clamps, valuable accessories for work holding in all kinds of machines. Given our large volume of unique machine items our clamps are adaptable to different machinery, making various industrial tasks possible. Choose from a range of clamps, including side actuated clamps, mono-bloc chain clamps, serrated clamps and more. Also, find Loc-Down systems, chip hooks, Mono-Blc startup kits and many more items.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More