Skip Content

FIRST VOICE

93 products found

Filter Results By

Viewing as

List
  • Black EMT Shears, 7" Overall Length, Angled, Stainless Steel

    Brand
    FIRST VOICE
    Item #
    35ZC62
    Mfr. Model #
    1095TS
    Black EMT Shears, 7" Overall Length, Angled, Stainless
    Web Price $5.70 / each
  • 7 to 10 gal. Red Biohazard Bags, Super Heavy Strength Rating, 1 EA

    Brand
    FIRST VOICE
    Item #
    35ZC64
    Mfr. Model #
    BHAZ01-50
    7 to 10 gal. Red Biohazard Bags, Super Heavy Strength&
    Web Price $24.99 / each
  • Semi-Automatic Defibrillator / AED, AHA Compliant

    Brand
    FIRST VOICE
    Item #
    6GJN2
    Mfr. Model #
    HS001F
    Semi-Automatic Defibrillator / AED, AHA Compliant
    Web Price $1,692.00 / each
  • AED Accessory Kit AED / Defibrillator Scissors & Razor Kit, AHA compliant, HeartSafe, OSHA PPE compl

    Brand
    FIRST VOICE
    Item #
    35ZC47
    Mfr. Model #
    V18111
    AED Accessory Kit AED / Defibrillator Scissors & R
    Web Price $26.90 / each
  • First Aid Kit, Kit, Nylon Case Material, General Purpose

    Brand
    FIRST VOICE
    Item #
    35ZC79
    Mfr. Model #
    HIKE03
    First Aid Kit, Kit, Nylon Case Material, General Purpose
    Web Price $109.00 / each
  • First Aid Kit, Kit, Nylon Case Material, General Purpose

    Brand
    FIRST VOICE
    Item #
    35ZC76
    Mfr. Model #
    HIKE02
    First Aid Kit, Kit, Nylon Case Material, General Purpose
    Web Price $80.00 / each
  • Semi-Automatic Defibrillator / AED, AHA Compliant

    Brand
    FIRST VOICE
    Item #
    6GJN3
    Mfr. Model #
    80514-000263
    Semi-Automatic Defibrillator / AED, AHA Compliant
    Web Price $1,408.00 / each
  • Blood Clotting Solution, Pouch, 0.530 oz.

    Brand
    FIRST VOICE
    Item #
    35ZC41
    Mfr. Model #
    V12090
    Blood Clotting Solution, Pouch, 0.530 oz.
    Clearance Price $30.68 / each

    Web Price $32.30

  • Non-alarmed Metal (white) AED Labeling/Storage Cabinet Package; For Use With AED / Defibrillator

    Brand
    FIRST VOICE
    Item #
    35ZC57
    Mfr. Model #
    AEDMK01
    Non-alarmed Metal (white) AED Labeling/Storage Cabinet
    Web Price $330.50 / each
  • Active Shooter Kit

    Brand
    FIRST VOICE
    Item #
    35ZC54
    Mfr. Model #
    ASK01
    Active Shooter Kit
    Web Price $33.40 / each
  • Trauma First Aid Responder Kit

    Brand
    FIRST VOICE
    Item #
    35ZC48
    Mfr. Model #
    FV815
    Trauma First Aid Responder Kit
    Web Price $315.50 / each
  • Fire Blanket, Gray, 84 in. L x 62 in. W

    Brand
    FIRST VOICE
    Item #
    35ZC67
    Mfr. Model #
    911-83700TS
    Fire Blanket,Gray,84 in. L x 62 in. W
    Web Price $106.00 / each
  • Law Enforcement Kit w/clotting agent

    Brand
    FIRST VOICE
    Item #
    35ZC56
    Mfr. Model #
    FAP51-CEL
    Law Enforcement Kit w/clotting agent
    Web Price $192.50 / each
  • Major Bleeding Kit w/Clotting Agent

    Brand
    FIRST VOICE
    Item #
    35ZC81
    Mfr. Model #
    V12190
    Major Bleeding Kit w/Clotting Agent
    Web Price $49.70 / each
  • Aluminum Excel Evacuation Chair with 500 lb. Weight Capacity, Green

    Brand
    FIRST VOICE
    Item #
    35ZC34
    Mfr. Model #
    TS-EPC01
    Aluminum Excel Evacuation Chair with 500 lb. Weight Capacit
    Web Price $3,994.00 / each
  • Adjustable Evacuslider, 400 lb.

    Brand
    FIRST VOICE
    Item #
    35ZC35
    Mfr. Model #
    TS-EES01
    Adjustable Evacuslider,400 lb.
    Web Price $1,730.00 / each
  • Medical Kit, 100 Ppl, 10 Yr. Warranty AED

    Brand
    FIRST VOICE
    Item #
    6GJP3
    Mfr. Model #
    M3199
    Medical Kit,100 Ppl,10 Yr. Warranty AED
    Web Price $2,495.00 / each
  • Law Enforcement Kit

    Brand
    FIRST VOICE
    Item #
    35ZC55
    Mfr. Model #
    FAP51
    Law Enforcement Kit
    Web Price $158.50 / each
  • First Aid Bag, Vinyl, Red

    Brand
    FIRST VOICE
    Item #
    35ZC70
    Mfr. Model #
    FAP151B
    First Aid Bag,Vinyl,Red
    Clearance Price $21.42 / each

    Web Price $22.55

  • First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit

    Brand
    FIRST VOICE
    Item #
    35ZC73
    Mfr. Model #
    ANSI-25M
    First Aid Kit, Kit, Metal Case Material, General Purpose,&#
    Clearance Price $47.41 / each

    Web Price $49.90

  • First Aid Kit, Kit, Nylon Case Material, General Purpose

    Brand
    FIRST VOICE
    Item #
    35ZC68
    Mfr. Model #
    HIKE01
    First Aid Kit, Kit, Nylon Case Material, General Purpose
    Web Price $44.20 / each
  • First Aid Reference Cards, Laminate, PK100

    Brand
    FIRST VOICE
    Item #
    35ZC74
    Mfr. Model #
    FAC100
    First Aid Reference Cards,Laminate,PK100
    Web Price $22.25 / pkg. of 100
  • Basic BBP Clean-Up Kit, Poly Bag, Clear, 1 EA

    Brand
    FIRST VOICE
    Item #
    35ZC85
    Mfr. Model #
    BP001
    Basic BBP Clean-Up Kit, Poly Bag, Clear, 1 EA
    Web Price $15.30 / each
  • EmergencyBlanket, Silver, 84inLx54inW, PK25

    Brand
    FIRST VOICE
    Item #
    35ZC63
    Mfr. Model #
    MYLAR1-25
    EmergencyBlanket,Silver,84inLx54inW,PK25
    Web Price $39.60 / pkg. of 25
  • Basic Wall-Mounted BBP Kit, Hard case, White, 1 EA

    Brand
    FIRST VOICE
    Item #
    35ZC75
    Mfr. Model #
    BP006
    Basic Wall-Mounted BBP Kit, Hard case, White, 1 EA
    Web Price $34.20 / each
  • Sensi-Wrap Bandage Package, Latex

    Brand
    FIRST VOICE
    Item #
    35ZC60
    Mfr. Model #
    TS-3183
    Sensi-Wrap Bandage Package,Latex
    Web Price $32.50 / each
  • First Aid Kit, Kit, Plastic Case Material, General Purpose, 10 People Served Per Kit

    Brand
    FIRST VOICE
    Item #
    35ZC43
    Mfr. Model #
    ANSI-10P
    First Aid Kit, Kit, Plastic Case Material, General Purpose,
    Web Price $36.60 / each
  • Basic Hard Case BBP Kit, Plastic Case, White, 1 EA

    Brand
    FIRST VOICE
    Item #
    35ZC78
    Mfr. Model #
    BP003
    Basic Hard Case BBP Kit, Plastic Case, White, 1 EA
    Web Price $23.80 / each
  • Deluxe Wall-Mounted BBP Kit, Plastic Case, White, 1 EA

    Brand
    FIRST VOICE
    Item #
    35ZC83
    Mfr. Model #
    BP004
    Deluxe Wall-Mounted BBP Kit, Plastic Case, White, 1 EA
    Web Price $38.10 / each
  • Tooth Preservation Kit, Kit, Cardboard Case Material, Dental Care, 1 People Served Per Kit

    Brand
    FIRST VOICE
    Item #
    35ZC65
    Mfr. Model #
    V12080
    Tooth Preservation Kit, Kit, Cardboard Case Material, Dental
    Web Price $24.60 / each
  • First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

    Brand
    FIRST VOICE
    Item #
    35ZC37
    Mfr. Model #
    ANSI-25P
    First Aid Kit, Kit, Plastic Case Material, General Purpose,
    Web Price $44.80 / each
  • Alarmed Fiberglass Weather Proof / Water Resistant AED Labeling/Storage Cabinet Package; For Use Wit

    Brand
    FIRST VOICE
    Item #
    35ZC59
    Mfr. Model #
    AEDMK03
    Alarmed Fiberglass Weather Proof / Water Resistant AED
    Web Price $367.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More