Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

First Aid and Wound Care

612 Results Found that Include 1,438 Products

Results per page:  16 | 32 | 48
Self-Adherent Bandage,Blue,2in W x 5yd L
PVP Iodine Wipes, 6" x 4" Box
Bloodborne Pathogens Protection Kit, Blue/White, 1 EA
Alcohol Pads, 2" x 1-1/8" Packet
Self-Adherent Wrap,5 yd.,2 In W
Gauze Bandage,Non-Sterile,White,No,Gauze
Triple Antibiotic Ointment, 0.5g Packet
Bandage Strip,Beige,Plastic,PK100
Alcohol Pads, 2-1/2" Pouch
Adhesive Tape,White,1/2 in. W x 5 yd. L
  • TM

    Grainger Choice

  • CONDOR
  • Adhesive Tape, White, 1/2 in. W x 5 yd. L Adhesive Tape,White,1/2 in. W x 5 yd. L
  • Item # 36JG45
  • Mfr. Model # 36JG45
  • Adhesive Tape, Color White, Waterproof Yes, Material Cotton/Polyethylene Film, Yes Adhesive, Width 1/2 In.,...More

  • Category : First Aid Tapes
Alcohol, 16 oz. Bottle
Eye Pad,Sterile
Antiseptic Wipes, 5" x 8" Packet
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Antiseptic Wipes, 5" x 8" Packet Antiseptic Wipes, 5" x 8" Packet
  • Item # 3VAL5
  • Mfr. Model # 21471
  • Antiseptic Wipes, Package Type Packet, Size 5 In. x 8 In., Formula Benzalkonium Chloride 0.4 Percent,...More

  • Category : Topical Ointments, Creams and Antiseptics
Hydrogen Peroxide, 16 oz. Bottle
Buffered Eyewash, 1 oz. Bottle
Rubbing Alcohol, 1 gal. Bottle
Antiseptic Towelettes, 1" x 2-1/2" Foil Pack
Hydrogen Peroxide, 2 oz. Spray Bottle
Metal Detectable Bandages,Blue,PK100
Tylenol Tablet; PK1
First Aid Eye Wash, 4 oz. Bottle
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More