Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

First Aid and Wound Care

52 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • First Aid Kit, Bulk First Aid Kit, Bulk
  • Multiple product options available

    Multiple product options available

  • Category : First Aid Kits
First Aid Kit,Bulk,Red,158 Pcs,1 People
  • AMERICAN RED CROSS
  • First Aid Kit, Bulk, Red, 158 Pcs, 1 People First Aid Kit, Bulk
  • Item # 46G234
  • Mfr. Model # 711520-GR
  • First Aid Kit, First Aid Kit Application First Response, Mount Type Portable, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
First Aid Kit,100 People,Metal,657 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 100 People, Metal, 657 Comp. First Aid Kit,100 People,Metal,657 Comp.
  • Item # 48ZE18
  • Mfr. Model # 90574
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
First Aid Kit,Bulk,White,25 People
  • ABILITY ONE
  • First Aid Kit, Bulk, White, 25 People First Aid Kit, Bulk
  • Item # 5MM68
  • Mfr. Model # 6545-00-656-1094
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Kit Type Bulk, People Served...More

  • Category : First Aid Kits
First Aid Kit Refill,Unitized,1010Pcs
  • MEDI-FIRST
  • First Aid Kit Refill, Unitized, 1010Pcs First Aid Kit Refill,Unitized,1010Pcs
  • Item # 14U293
  • Mfr. Model # 734RF
  • First Aid Kit Refill, First Aid Kit Application General Purpose, Mount Type Refill, Kit Type Unitized, Number...More

  • Category : First Aid Kits
First Aid Kit,Unitized,1096Pcs,100 Ppl
  • FIRST AID ONLY
  • First Aid Kit, Unitized, 1096Pcs, 100 Ppl First Aid Kit, Unitized
  • Item # 6XNE1
  • Mfr. Model # 247-O/P
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Wall Mount, Kit Type Unitized,...More

  • Category : First Aid Kits
First Aid Kit Refill,2135 Pcs,150 People
  • PAC-KIT
  • First Aid Kit Refill, 2135 Pcs, 150 People First Aid Kit Refill,2135 Pcs,150 People
  • Item # 29XP11
  • Mfr. Model # 6195RG
  • First Aid Kit Refill, First Aid Kit Application General Purpose, Kit Type Refill, Number of Components 2135,...More

  • Category : First Aid Kits
Sunscreen, 0.25 oz. Foil Pack
First Aid Kit,White,10in.Wx15in.D
  • FIRST AID ONLY
  • First Aid Kit, White, 10in.Wx15in.D First Aid Kit, Class B
  • Item # 45NG95
  • Mfr. Model # 90573
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Number of Components 447,...More

  • Category : First Aid Kits
Plastic Chemical Burn Kit, White
Sunscreen, 4mL Box
  • INDUSTRIAL SUNSCREEN
  • Sunscreen, 4mL Box Sunscreen
  • Item # 45JW30
  • Mfr. Model # ICSSF-30+FF-300
  • Sunscreen, Package Type Box, Size 4mL, Formula Physical Zinc Oxide, SPF 30, Standards FDA Approved, Arc Flash...More

  • Category : Topical Ointments, Creams and Antiseptics
First Aid Kit,First Aid,132 pcs.
  • PAC-KIT
  • First Aid Kit, First Aid, 132 pcs. First Aid Kit, First Aid
  • Item # 49H374
  • Mfr. Model # 9000G
  • First Aid Kit, First Aid Kit Application Fracking Environment, Mount Type Wall Mount, Kit Type First Aid,...More

  • Category : First Aid Kits
First Aid Kit,25 People,Plastic,289 Comp
  • FIRST AID ONLY
  • First Aid Kit, 25 People, Plastic, 289 Comp First Aid Kit,25 People,Plastic,289 Comp
  • Item # 48ZE35
  • Mfr. Model # 90659
  • First Aid Kit, First Aid Kit Application Food Service, Mount Type Wall Mount, Kit Type Unitized, Number of...More

  • Category : First Aid Kits
First Aid Kit,25 People,Plastic,4 in.
  • FIRST AID ONLY
  • First Aid Kit, 25 People, Plastic, 4 in. First Aid Kit,25 People,Plastic,4 in.
  • Item # 48ZE36
  • Mfr. Model # 90660
  • First Aid Kit, First Aid Kit Application Food Service, Mount Type Wall Mount, Kit Type Unitized, Number of...More

  • Category : First Aid Kits
First Aid Kit,100 People,Metal,54 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 100 People, Metal, 54 Comp. First Aid Kit,100 People,Metal,54 Comp.
  • Item # 48ZE16
  • Mfr. Model # 90570
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type Unitized, Number of...More

  • Category : First Aid Kits
First Aid Kit,50 People,Metal,289 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 50 People, Metal, 289 Comp. First Aid Kit,50 People,Metal,289 Comp.
  • Item # 48ZE10
  • Mfr. Model # 746005
  • First Aid Kit, First Aid Kit Application Food Service, Mount Type Wall Mount, Kit Type Unitized, Number of...More

  • Category : First Aid Kits
First Aid Kit Refill,657 Comp.
  • FIRST AID ONLY
  • First Aid Kit Refill, 657 Comp. First Aid Kit Refill,657 Comp.
  • Item # 48ZE30
  • Mfr. Model # 90620
  • First Aid Kit Refill, First Aid Kit Application General Purpose, Kit Type Bulk, Number of Components 657,...More

  • Category : First Aid Kits
First Aid Kit,75 People,Metal,335 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 75 People, Metal, 335 Comp. First Aid Kit,75 People,Metal,335 Comp.
  • Item # 48ZE17
  • Mfr. Model # 90572
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
Heavy Duty PVC Coated Polyester Burn Kit, Blue
  • WATERJEL
  • Heavy Duty PVC Coated Polyester Burn Kit, Blue Burn Kit
  • Item # 8CWM3
  • Mfr. Model # EBK2-3
  • Burn Kit, Bulk, Number of Components 13, Case Material Heavy Duty PVC Coated Polyester, Color Blue,...More

  • Category : Burn Care Kits
First Aid Kit,Unitized,White,25Pcs,50Ppl
  • DAYMARK
  • First Aid Kit, Unitized, White, 25Pcs, 50Ppl First Aid Kit, Unitized
  • Item # 14H160
  • Mfr. Model # IT113419
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Wall Mount, Kit Type Unitized,...More

  • Category : First Aid Kits
Empty First Aid Cabinet,Metal
  • TM

    Grainger Choice

  • Empty First Aid Cabinet, Metal Empty First Aid Cabinet
  • Item # 22FX70
  • Mfr. Model # 54609
  • Empty First Aid Cabinet, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 5,...More

  • Category : Empty First Aid Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More