Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

First Aid and Wound Care

33 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Absorbent Spill Powder, 6 PK
Pre-Contact Towelettes, 8" x 5" Foil Pouch
Alcohol Prep Pad, 1" x 1"
  • TM

    Grainger Choice

  • First Aid Kit, Bulk First Aid Kit, Bulk
  • Multiple product options available

    Multiple product options available

  • Category : First Aid Kits
  • TM

    Grainger Choice

  • First Aid Kit, Unitized First Aid Kit, Unitized
  • Multiple product options available

    Multiple product options available

  • Category : First Aid Kits
Metal Welders Burn Kit, White; People Served: 30
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Metal Welders Burn Kit, White; People Served: 30 Metal Welders Burn Kit, White; People Served: 30
  • Item # 39N824
  • Mfr. Model # 54577
  • Welders Burn Kit, Unitized, Number of Components 171, People Served 30, Case Material Metal, Color White,...More

  • Category : Burn Care Kits
First Aid Kit,Unitized,103Pcs,25 Ppl
  • AMERICAN RED CROSS
  • First Aid Kit, Unitized, 103Pcs, 25 Ppl First Aid Kit, Unitized
  • Item # 46G220
  • Mfr. Model # 711241-GR
  • First Aid Kit, First Aid Kit Application Workplace, Mount Type Portable, Wall Mount, Kit Type Unitized,...More

  • Category : First Aid Kits
First Aid Kit,Bulk,White,237 Pcs,50 Ppl
  • FIRST AID ONLY
  • First Aid Kit, Bulk, White, 237 Pcs, 50 Ppl First Aid Kit, Bulk
  • Item # 11A322
  • Mfr. Model # 9303-50P
  • First Aid Kit, First Aid Kit Application Workplace, Mount Type Portable, Wall Mount, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
First Aid Kit,Unitized,White,99Pcs,25Ppl
  • FIRST AID ONLY
  • First Aid Kit, Unitized, White, 99Pcs, 25Ppl First Aid Kit, Unitized
  • Item # 6XND7
  • Mfr. Model # 241-AN
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Wall Mount, Kit Type Unitized,...More

  • Category : First Aid Kits
First Aid Kit Refill,112 Pieces
  • FIRST AID ONLY
  • First Aid Kit Refill, 112 Pieces First Aid Kit Refill, Bulk
  • Item # 40JJ42
  • Mfr. Model # 740024GR
  • First Aid Kit Refill, First Aid Kit Application General Purpose, Mount Type Portable, Kit Type Bulk, Number...More

  • Category : First Aid Kits
Burn Dressing,Sterile,White,PK10
First Aid Kit,50 People,Fabric,225 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 50 People, Fabric, 225 Comp. First Aid Kit,50 People,Fabric,225 Comp.
  • Item # 48ZE21
  • Mfr. Model # 90599
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
First Aid Kit,25 People,141 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 25 People, 141 Comp. First Aid Kit,25 People,141 Comp.
  • Item # 48ZE13
  • Mfr. Model # 90561
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
First Aid Kit,25 People,Metal,116 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 25 People, Metal, 116 Comp. First Aid Kit,25 People,Metal,116 Comp.
  • Item # 48ZE39
  • Mfr. Model # 90672
  • First Aid Kit, First Aid Kit Application Vehicle, Mount Type Wall Mount, Kit Type Bulk, Number of Components...More

  • Category : First Aid Kits
Metal Burn Care Kit, White; People Served: 3
  • TM

    Grainger Choice

  • Metal Burn Care Kit, White; People Served: 3 Burn Care Kit
  • Item # 49H355
  • Mfr. Model # 54617
  • Burn Care Kit, Burn, Number of Components 13, People Served 3, Case Material Metal, Color White, Waterproof...More

  • Category : Burn Care Kits
First Aid Kit,First Aid,66 pcs.
  • PAC-KIT
  • First Aid Kit, First Aid, 66 pcs. First Aid Kit, First Aid
  • Item # 49H361
  • Mfr. Model # 5217G
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type First Aid, Number...More

  • Category : First Aid Kits
First Aid Kit Refill,Unitized,94Pcs
  • FIRST AID ONLY
  • First Aid Kit Refill, Unitized, 94Pcs First Aid Kit Refill, Unitized
  • Item # 36M335
  • Mfr. Model # FAE-8010-GR
  • First Aid Kit Refill, First Aid Kit Application Workplace, Mount Type Portable, Kit Type Unitized, Number of...More

  • Category : First Aid Kits
Sunscreen, 5mL Box
  • INDUSTRIAL SUNSCREEN
  • Sunscreen, 5mL Box Sunscreen
  • Item # 45JW31
  • Mfr. Model # ICSSP-30+FF-50
  • Sunscreen, Package Type Box, Size 5mL, Formula Physical Zinc Oxide, SPF 30, Standards FDA Approved, Arc Flash...More

  • Category : Topical Ointments, Creams and Antiseptics
Diotame Instydose Liquid; PK20
Plastic Burn Care Kit, White; People Served: 3
  • WATERJEL
  • Plastic Burn Care Kit, White; People Served: 3 Plastic Burn Care Kit, White; People Served: 3
  • Item # 3RUM5
  • Mfr. Model # 440-0/WATERJEL/LAB
  • Burn Care Kit, Bulk, Number of Components 12, People Served 3, Case Material Plastic, Color White, Waterproof...More

  • Category : Burn Care Kits
Mygrex Tablet; PK300
  • OTIS CLAPP
  • Mygrex Tablet; PK300 Mygrex Tablet; PK300
  • Item # 14U288
  • Mfr. Model # 1615509
  • Mygrex, Tablet, Count 150 x 2, Package Type Packet, Size Acetaminophen 500mg, Phenylephrine HCl 5mg, Flavor...More

  • Category : Medicinals, Non Prescription Medication
FirstAidKit,153Components,25People,Metal
  • FIRST VOICE
  • FirstAidKit, 153Components, 25People, Metal First Aid Kit, Bulk
  • Item # 35ZC73
  • Mfr. Model # ANSI-25M
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
Poison Ivy Cleanser, 1  gal. Bottle
Plastic Rapid Comfort Burn Kit, White
Sterile Conforming Gauze, 6",PK48
9" x 5" White/Blue Cold Pack, 24PK
First Aid Kit Refill,50 People,131 Comp.
  • FIRST AID ONLY
  • First Aid Kit Refill, 50 People, 131 Comp. First Aid Kit Refill,50 People,131 Comp.
  • Item # 48ZE25
  • Mfr. Model # 90611
  • First Aid Kit Refill, First Aid Kit Application General Purpose, Kit Type Unitized, Number of Components 131,...More

  • Category : First Aid Kits
First Aid/Burn Kit,Bulk,White,138 Pcs
  • MEDIQUE
  • First Aid/Burn Kit, Bulk, White, 138 Pcs First Aid Kit, Bulk
  • Item # 11C662
  • Mfr. Model # 17270-1
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
Athletic Tape,White,1-1/2inW,10in L,PK16
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More