Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

First Aid and Wound Care

48 Results Found that Include 62 Products

Results per page:  16 | 32 | 48
First Aid Kit,First Aid,195 pcs.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • First Aid Kit, First Aid, 195 pcs. First Aid Kit, First Aid
  • Item # 49H365
  • Mfr. Model # 54622
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type First Aid, Number...More

  • Category : First Aid Kits
Applicator/Plunger Set, 6g Pouch
Antacid/Anti-Diarrheal Chewable Tablet; PK500
First Aid Kit,25 People,Plastic,89 Comp.
  • FIRST AID ONLY
  • First Aid Kit, 25 People, Plastic, 89 Comp. First Aid Kit,25 People,Plastic,89 Comp.
  • Item # 48ZE12
  • Mfr. Model # 90560
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
  • TM

    Grainger Choice

  • First Aid Kit, Bulk First Aid Kit, Bulk
  • Multiple product options available

    Multiple product options available

  • Category : First Aid Kits
  • TM

    Grainger Choice

  • Burn Care Kit Burn Care Kit
  • Multiple product options available

    Multiple product options available

  • Category : Burn Care Kits
Topical Cleanser, 8" x 5" Box
Vehicle First Aid Kit,Bulk,16Pcs,1 Ppl
  • Vehicle First Aid Kit, Bulk, 16Pcs, 1 Ppl First Aid Kit, Bulk
  • Item # 8LAZ1
  • Mfr. Model # 8LAZ1
  • First Aid Kit, First Aid Kit Application Vehicle, Mount Type Vehicle, Kit Type Bulk, Number of Components 16,...More

  • Category : First Aid Kits
First Aid Kit,Unitized,White,25 People
  • NORTH BY HONEYWELL
  • First Aid Kit, Unitized, White, 25 People First Aid Kit, Unitized
  • Item # 1PCL1
  • Mfr. Model # 019750-0034L
  • First Aid Kit, First Aid Kit Application Laboratory, Mount Type Wall Mount, Kit Type Unitized, People Served...More

  • Category : First Aid Kits
First Aid Kit Refill,196 Pieces
  • FIRST AID ONLY
  • First Aid Kit Refill, 196 Pieces First Aid Kit Refill, Bulk
  • Item # 40JH63
  • Mfr. Model # 225-REFILLGR
  • First Aid Kit Refill, First Aid Kit Application General Purpose, Mount Type Portable, Kit Type Bulk, Number...More

  • Category : First Aid Kits
First Aid Kit,Portable,Black,Fabric
  • CAMILLUS
  • First Aid Kit, Portable, Black, Fabric First Aid Kit, Survival First Aid
  • Item # 31AP92
  • Mfr. Model # 90388
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Kit Type Survival First Aid,...More

  • Category : First Aid Kits
First Aid Kit,Weekender,Easy Care
  • ADVENTURE MEDICAL
  • First Aid Kit, Weekender, Easy Care First Aid Kit, Mountain Series
  • Item # 8CJ04
  • Mfr. Model # 0100-0118
  • First Aid Kit, First Aid Kit Application Outdoors, Mount Type Portable, Kit Type Mountain Series, Number of...More

  • Category : First Aid Kits
First Aid Kit,50 People,Plastic,183 Comp
  • FIRST AID ONLY
  • First Aid Kit, 50 People, Plastic, 183 Comp First Aid Kit,50 People,Plastic,183 Comp
  • Item # 48ZE33
  • Mfr. Model # 90639
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Wall Mount, Kit Type Bulk, Number of...More

  • Category : First Aid Kits
Unitized Frst Aid Kit,24 Unit,Metal Case
  • GENUINE FIRST AID
  • Unitized Frst Aid Kit, 24 Unit, Metal Case First Aid Kit, Unitized
  • Item # 35KT05
  • Mfr. Model # 9999-2003
  • First Aid Kit, First Aid Kit Application General Purpose, Mount Type Portable, Wall Mount, Kit Type Unitized,...More

  • Category : First Aid Kits
First Aid Kit Refill,Unitized,36Pcs
  • NORTH BY HONEYWELL
  • First Aid Kit Refill, Unitized, 36Pcs First Aid Kit Refill,Unitized,36Pcs
  • Item # 21DG24
  • Mfr. Model # SF00003220
  • First Aid Kit Refill, First Aid Kit Application General Purpose, Mount Type Refill, Kit Type Unitized, Number...More

  • Category : First Aid Kits
Sunscreen, 4mL Box
  • INDUSTRIAL SUNSCREEN
  • Sunscreen, 4mL Box Sunscreen
  • Item # 45JW28
  • Mfr. Model # ICSSF-30+FF-100
  • Sunscreen, Package Type Box, Size 4mL, Formula Physical Zinc Oxide, SPF 30, Standards FDA Approved, Arc Flash...More

  • Category : Topical Ointments, Creams and Antiseptics
Multi-Symptom Cold Tablet; PK500
  • NORTH BY HONEYWELL
  • Multi-Symptom Cold Tablet; PK500 Multi-Symptom Cold
  • Item # 3EWN3
  • Mfr. Model # 2108500
  • Multi-Symptom Cold, Tablet, Count 250 x 2, Package Type Box, Size Acetaminophen 325mg, Dextromethorphan HBR...More

  • Category : Medicinals, Non Prescription Medication
Poison Ivy Cleanser, 0.5 oz. Packet
Back Pain-Off(R) Tablet; PK500
  • MEDIQUE
  • Back Pain-Off(R) Tablet; PK500 Back Pain-Off
  • Item # 3NNU4
  • Mfr. Model # 07313
  • Back Pain-Off(R), Tablet, Count 250 x 2, Package Type Packet, Size Magnesium Salicylate 290mg, Acetaminophen...More

  • Category : Medicinals, Non Prescription Medication
Plastic Burn Care Kit, White; People Served: 10
  • NORTH BY HONEYWELL
  • Plastic Burn Care Kit, White; People Served: 10 Burn Care Kit
  • Item # 4RL62
  • Mfr. Model # 019728-0015L
  • Burn Care Kit, Bulk, Number of Components 8, People Served 10, Case Material Plastic, Color White, Waterproof...More

  • Category : Burn Care Kits
First Aid Kit Refill,Unitized,202Pcs
  • FIRST AID ONLY
  • First Aid Kit Refill, Unitized, 202Pcs First Aid Kit Refill, Unitized
  • Item # 36M332
  • Mfr. Model # 700001-GR
  • First Aid Kit Refill, First Aid Kit Application Workplace, Mount Type Portable, Kit Type Unitized, Number of...More

  • Category : First Aid Kits
  • TM

    Grainger Choice

  • First Aid Kit, Unitized First Aid Kit, Unitized
  • Multiple product options available

    Multiple product options available

  • Category : First Aid Kits
EZ-Wrap Film,Clear,Unitized,PK6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • EZ-Wrap Film, Clear, Unitized, PK6 EZ-Wrap Film,Clear,Unitized,PK6
  • Item # 3LRN3
  • Mfr. Model # 3LRN3
  • EZ-Wrap Film, Non-Sterile, Color Clear, Waterproof Yes, Package Type Unitized, Width 4 In., Length 333 yd.,...More

  • Category : First Aid Gauze, Pads and Wraps
Tubular Gauze,Stainless Steel
Non-Stick Pad w/Adh,4x3In,PK100
CCP Caffeine Free Tablet; PK500
  • MEDIQUE
  • CCP Caffeine Free Tablet; PK500 CCP Caffeine Free
  • Item # 3XKY7
  • Mfr. Model # 10513
  • CCP Caffeine Free, Tablet, Count 250 x 2, Package Type Packet, Size Acetaminophen 325mg, Guaifenesin 200mg...More

  • Category : Medicinals, Non Prescription Medication
White Perineal Instant Cold Pack, Disposable: Yes, Waterpro
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More