Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

First Aid and Wound Care

44 results found that include 73 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
General Purpose Kit, 1-10 People Served
Burn Gel, 0.125 oz. Box
Burn Gel
9" x 5" White Instant Cold Pack, 24PK
9" x 5" White Instant Cold Pack, 24PK
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 7Y388
  • Mfr. Model # 7Y388
  • Instant Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Latex-Free, Length 9 In., Width 5...More

  • Category : First Aid Ice Packs and Thermal Wraps
Bloodborne Pathogen Kit
Antibiotic, 0.9g Box
Antibiotic
Pain Reliever, Tablet, 100 x 1 Count, 100 PK
Pain Reliever, Tablet, 100 x 1 Count, 100 PK
Anti-Diarrheal, Tablet, 50 x 2 Count, 100 PK
Anti-Diarrheal, Tablet, 50 x 2 Count, 100 PK
Burn Cream, 0.9g Box
First Aid/Burn Cream
Ibuprofen, Tablet, 125 x 2 Count, 125 PK
Ibuprofen
5" x 9" White Instant Hot Packs, 24PK
5" x 9" White Instant Hot Packs, 24PK
Biohazard Personal Protection Kit, Biohazard Bag, 1 EA
Biohazard Personal Protection Kit, Biohazard Bag, 1 EA
Tubular Gauze,Stainless Steel
Tubular Gauze
Athletic Tape,White,1 in. W,5 in. L,PK10
Athletic Tape
Medi-Lyte, Tablet, 250 x 2 Count, 500 PK
Medi-Lyte
  • MEDIQUE
  • Item # 3UZR4
  • Mfr. Model # 03013
  • Medi-Lyte, Tablet, Count 250 x 2, Package Type Packet, Size Calcium 10.64mg (From Calcium Carbonate),...More

  • Category : Medicinals, Non Prescription Medication
Pain Reliever, Tablet, 36 x 2 Count, 72 PK
Pain Reliever, Tablet, 36 x 2 Count, 72 PK
Biohazard Spill Kit, Carrying Case, 1 EA
Biohazard Spill Kit
Empty First Aid Case,24-Unit
Empty First Aid Kit
  • HONEYWELL NORTH
  • Item # 8L907
  • Mfr. Model # 3524EB
  • Empty First Aid Case, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 1,...More

  • Category : Empty First Aid Kits
Inflatable Leg Air Splint,32 in.,Unisex
Inflatable Leg Air Splint,32 in.,Unisex
Non-Woven Sponge,Non-Sterile,PK200
Non-Woven Sponge
Sports Tape,White,1 In. W,10 yd. L,PK12
Sports Tape
Pain Reliever, Tablet, 250 x 2 Count, 500 PK
Pain Relief
  • MEDI-FIRST
  • Item # 3NNW5
  • Mfr. Model # 81113
  • Pain Reliever, Tablet, Count 250 x 2, Package Type Packet, Size Aspirin 162mg, Acetaminophen 110mg,...More

  • Category : Medicinals, Non Prescription Medication
Snake Bite Kit,8 Piece,Green
Snake Bite Kit
  • HONEYWELL NORTH
  • Item # 39P270
  • Mfr. Model # Z019822
  • Snake Bite Kit, Number of Components 8, 1 People Served, Case Material Carton, Color Green, Portable Yes,...More

  • Category : Animal and Insect Bite Kits
Non-Aspirin, Tablet, 125 x 2 Count, 125 PK
Non-Aspirin
Pain Reliever, Tablet, 125 x 2 Count, 125 PK
Pain Reliever
Gauze Wrap,Cotton/Polyester Yarns,PK12
Gauze Wrap
Pain Reliever, Tablet, 250 x 2 Count, 500 PK
Pain Reliever
Cold Relief, Tablet, 125 x 2 Count, 250 PK
Cold Relief
  • MEDI-FIRST
  • Item # 3NNR2
  • Mfr. Model # 82248
  • Cold Relief, Tablet, Count 125 x 2, Package Type Packet, Size Acetaminophen 325mg, Dextromethorphan HBR 15mg,...More

  • Category : Medicinals, Non Prescription Medication
9" x 5" White Non-Toxic Instant Cold Pack, 24PK
Non-Toxic Instant Cold Pack
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More