Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

First Aid and Wound Care

52 results found that include 100 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Bloodborne Pathogens Protection Kit, Blue/White, 1 EA
Bloodborne Pathogens Protection Kit, Blue/White, 1 EA
Specialty Kit, 11-25 People Served
Bloodborne Pathogen Bodily Fluid Clean-up Kit, Cardboard Box,&#x
Bloodborne Pathogen Bodily Fluid Clean-up Kit, Cardboard Box,&#x
First Aid Kit Refill, Refill, Cardboard Case Material, Gene
General Purpose Refill, 11-25 People Served
Bite and Sting Kit,10 Piece,White
Bite and Sting Kit,10 Piece,White
  • HONEYWELL NORTH
  • Item # 8YAJ0
  • Mfr. Model # Z019741-0028L
  • Bite and Sting Kit, Number of Components 10, 1 People Served, Case Material Plastic, Color White, Portable...More

  • Category : Animal and Insect Bite Kits
Dry Eye Therapy, 0.02 oz.
Eye Drop Application
  • BAUSCH & LOMB
  • Item # 9ML59
  • Mfr. Model # 622219
  • Application - First Aid and Wound Care Eye Drops, Eye Drops, Form - First Aid and Wound Care Liquid Solution,...More

  • Category : Topical Ointments, Creams and Antiseptics
Precontact Solution, 6" x 8" Foil Pack
Poison Oak and Ivy Application
8-1/4" x 6" White Instant Cold Pack, 24PK
Instant Cold Pack
Bloodborne Pathogen Bodily Fluid Clean-up Kit, Plastic Case,
Bloodborne Pathogen Bodily Fluid Clean-up Kit, Plastic Case,
Federal OSHA Bloodborne Pathogen Kit, Biohazard Bag, Red, 1
Federal OSHA Bloodborne Pathogen Kit, Biohazard Bag, Red, 1
First Aid Bag,Vinyl,Red
First Aid Bag,Vinyl,Red
  • FIRST VOICE
  • Item # 35ZC70
  • Mfr. Model # FAP151B
  • First Aid Bag, Portable, Case Material Nylon, Red, Waterproof Yes, Number of Shelves 2, Height 8 In., Width 6...More

  • Category : Empty First Aid Kits
Elastic Bandage Wrap,Non-Sterile,PK6
Elastic Bandage Wrap
6" x 9" White/Blue Reusable Cold/Hot Pack, 1
Reusable Cold/Hot Pack
Bloodborne Pathogen Kit, White, 1 EA
Bloodborne Pathogen Kit, White, 1 EA
  • PHYSICIANSCARE
  • Item # 49H403
  • Mfr. Model # 90362G
  • BBP Kit, Mount Type Wall Mount, Kit Type Spill Clean Up, Number of Components 26, People Served 1, Case...More

  • Category : Bloodborne Pathogen Kits
Gauze Wrap,Sterile,Latex-Free,Bulk,PK12
Gauze Wrap
Sting Relief Wipes, 5-3/4" Box
Sting and Bite Relief Application
First Aid Kit, Refill, General Purpose, 25 People Served&#x
First Aid Kit, Refill, General Purpose, 25 People Served&#x
Burn Cream, 0.9g Box
Burn Relief Application
  • WATERJEL
  • Item # 1PBZ5
  • Mfr. Model # 049083
  • Application - First Aid and Wound Care Burn Relief, Burn Cream, Form - First Aid and Wound Care Cream,...More

  • Category : Topical Ointments, Creams and Antiseptics
Burn Dressing,Foil Pouch,18 In.
Burn Dressing
Emergency Road Bag,Red,Nylon
Emergency Road Bag,Red,Nylon
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More