Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

First Aid and Wound Care

84 results found that include 108 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Bandage Strip,Beige,Plastic,PK100
Cedaprin Tablet; PK250
Bloodborne Pathogens Protection Kit, Blue/White, 1 EA
Triple Antibiotic Ointment, 0.03 oz. Packet
Ibuprofen Tablet; PK250
Aypanal Non-Aspirin Pain Reliever Tablet; PK250
Triple Antibiotic, 1 oz. Tube
Hydrocortisone Packets, 0.9g Packet
First Aid Bag,Vinyl,Red
  • FIRST VOICE
  • First Aid Bag, Vinyl, Red

    First Aid Bag,Vinyl,Red
  • Item # 35ZC70
  • Mfr. Model # FAP151B
  • First Aid Bag, Portable, Case Material Nylon, Red, Waterproof Yes, Number of Shelves 2, Height 8 In., Width 6...More

  • Category : Empty First Aid Kits
Sore Throat Lozenges Lozenge; PK125
Liquid Bandage,Bottle,1 oz.
Burn Gel, 3.5g Box
  • FIRST AID ONLY
  • Burn Gel, 3.5g Box

    Burn Gel
  • Item # 36LF38
  • Mfr. Model # G469
  • Burn Gel, Package Type Box, Size 3.5g, Formula 2 Percent Lidocaine HCL, Standards ANSI Z308.1-2015, Includes...More

  • Category : Topical Ointments, Creams and Antiseptics
Poison Oak/Ivy Cleanser Lotion, 12 oz. Bottle
Biohazard Spill Kit, Paperboard Box, 1 EA
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Biohazard Spill Kit, Paperboard Box, 1 EA

    Biohazard Spill Kit
  • Item # 39N782
  • Mfr. Model # 54542
  • Biohazard Spill Kit, Paperboard Box Container Type, Container Size 3-13/20 In. x 4-1/4 In. x 2-1/4 In.,...More

  • Category : Bodily Fluid Spill Kits
Empty First Aid Case,Metal
  • NORTH BY HONEYWELL
  • Empty First Aid Case, Metal

    Empty First Aid Kit
  • Item # 9DK82
  • Mfr. Model # 34070EB
  • Empty First Aid Case, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 1,...More

  • Category : Empty First Aid Kits
Clotting Sponge,3-1/2" x 3-1/2"
Adhesive Bandage,Sheer,Plastic,Box
  • PHYSICIANSCARE
  • Adhesive Bandage, Sheer, Plastic, Box

    Adhesive Bandage
  • Item # 49H397
  • Mfr. Model # 90347G
  • Adhesive Bandages, Sheer, Material Plastic, Waterproof No, Latex Free, Package Type Box, Length Assorted,...More

  • Category : Adhesive Bandages
Burn Aid Gel, 0.125 oz. Packet
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Burn Aid Gel, 0.125 oz. Packet

    Burn Aid Gel, 0.125 oz. Packet
  • Item # 3PWN5
  • Mfr. Model # 3066
  • Burn Aid Gel, Package Type Packet, Size 0.125 oz., Formula Melaleuca Oil 10mg/g, Application Burn Relief,...More

  • Category : Topical Ointments, Creams and Antiseptics
Antihistamine Tablet; PK200
Pepto-Bismol Chewable Tablet; PK48
Aspirin Tablet; PK500
SunX® Lip Balm, 0.15 oz. Tube
Fluid Control Solidifier, Bottle, 1 EA
Extra Strength Non-Aspirin Tablet; PK250
Skin Protection Kit, Nylon Zipper Case Foil Pack
Snake Bite Kit,8 Piece,Green
  • NORTH BY HONEYWELL
  • Snake Bite Kit, 8 Piece, Green

    Snake Bite Kit
  • Item # 39P270
  • Mfr. Model # Z019822
  • Snake Bite Kit, Number of Components 8, 1 People Served, Case Material Carton, Color Green, Portable Yes,...More

  • Category : Animal and Insect Bite Kits
Sunscreen, 8 oz. Bottle
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sunscreen, 8 oz. Bottle

    Sunscreen
  • Item # 8CA65
  • Mfr. Model # ISSC-8-30
  • Sunscreen, Package Type Bottle, Size 8 oz., Formula SPF 30 + Formulated with Natural Clear Zinc Oxide,...More

  • Category : Topical Ointments, Creams and Antiseptics
Swab Stick, Idividually Wrapped Swabs Box
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swab Stick, Idividually Wrapped Swabs Box

    Swab Stick
  • Item # 9LDP2
  • Mfr. Model # PIDS077125
  • Swab Stick, Package Type Box, Size Idividually Wrapped Swabs, Formula Povidone Iodine, Application...More

  • Category : Topical Ointments, Creams and Antiseptics
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More