Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

First Aid and Wound Care

137 Results Found that Include 228 Products

Results per page:  16 | 32 | 48
White Instant Cold Pack, Disposable: Yes, Waterproof:
Hydrogen Peroxide, 16 oz. Bottle
Triple Antibiotic Ointment, 0.9g Foil Pack
Bandage,Beige,Elastic,Bag,5 yd.
Sting Relief Wipes, 1-1/8" x 2-3/4" Packet
Alcohol Prep Pads, 1" x 2-1/2" Box
Alcohol Pads, 2-1/2" Pouch
White Instant Hot Pack, Disposable: Yes, Waterproof: Y
Burn Cream with Aloe, 0.9g Pouch
Alcohol Pads, 2" x 1-1/8" Packet
Bandage,Flesh,No,Elastic
Knuckle Bandage,Beige,Fabric,PK8
  • FIRST AID ONLY
  • Knuckle Bandage, Beige, Fabric, PK8 Knuckle Bandage
  • Item # 6TEW1
  • Mfr. Model # A188
  • Adhesive Bandages, Beige, Material Fabric, Waterproof No, Latex Free, Package Type Box, Length 3 In., Width...More

  • Category : Adhesive Bandages
Antiseptic Wipes, 5" x 8" Packet
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Antiseptic Wipes, 5" x 8" Packet Antiseptic Wipes, 5" x 8" Packet
  • Item # 3VAL5
  • Mfr. Model # 21471
  • Antiseptic Wipes, Package Type Packet, Size 5 In. x 8 In., Formula Benzalkonium Chloride 0.4 Percent,...More

  • Category : Topical Ointments, Creams and Antiseptics
Adhesive Tape,White,1 In. W,5 yd. L
Alcohol, 16 oz. Bottle
Fingertip Bandage,Beige,Cloth,PK10
  • NORTH BY HONEYWELL
  • Fingertip Bandage, Beige, Cloth, PK10 Fingertip Bandage
  • Item # 1UZZ6
  • Mfr. Model # 020855
  • Fingertip Bandage, Beige, Material Cloth, Latex Free, Package Type Individually Wrapped, Length 2 In., Width...More

  • Category : Adhesive Bandages
Sting Relief Wipes, 3 x 1-7/8" Packet
Universal Absorbent, Bag, 1 EA
Alcohol Spray, 4 oz. Bottle
Eye Dressing Pad,Sterile
PVP Iodine Wipes, 6" x 4" Box
Burn Cream, 0.9g Packet
  • PAC-KIT
  • Burn Cream, 0.9g Packet Burn Cream
  • Item # 39N910
  • Mfr. Model # 13-006G
  • Burn Cream, Package Type Packet, Size 0.9g, Formula 0.13 Percent Benzalkonium Chloride, 0.5 Percent Lidocaine...More

  • Category : Topical Ointments, Creams and Antiseptics
Extra Long Adhesive Bandage,Beige,PK20
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More