Skip Content

Fire Protection

7 results found that include 8 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Fire Extinguisher Cover w/Window
    • STEINER
    • Multiple product options available

      Multiple product options available

    • Category : Fire Extinguisher Covers
  • Fire Hose Nozzle,1-1/2 In.,Black
    Fire Hose Nozzle
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6AKC7
    • Mfr. Model # 6AKC7
    • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Grip Type Standard, Activates By Twist, Thread...More

    • Category : Industrial and Fire Hose Nozzles
  • Emergency Escape Ladder, 13 ft. Length, For Use With 2
    Emergency Escape Ladder
    • KIDDE
    • Item # 4XP76
    • Mfr. Model # 468093
    • Emergency Escape Ladder, Length 13 ft., For Use With 2 Story Structures, Material Steel, Weight Capacity 1000...More

    • Category : Escape Ladders
  • Fire Extinguisher Cabinet,5 lb,Red
    Fire Extinguisher Cabinet
    • JONESCO
    • Item # 6ATL7
    • Mfr. Model # JFEX03
    • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor, Outdoor, Capacity 5 lb., Height 16 In.,...More

    • Category : Fire Extinguisher Cabinets
  • Straight Stream Nozzle,1-1/2 In,Rigid
    Straight Stream Nozzle,1-1/2 In,Rigid
    • MOON AMERICAN
    • Item # 41H476
    • Mfr. Model # 518-1524
    • Straight Stream Nozzle, Inlet Size 1-1/2 In., Base Type Rigid, Grip Type No Grip, Activates By Twist, Thread...More

    • Category : Industrial and Fire Hose Nozzles
  • Firestop Pathway, Shape: Square, Up to 4 hr. Fire
    STI Firestop Pathway
    • STI
    • Item # 3BE71
    • Mfr. Model # EZDP33FWS
    • Firestop Pathway, Length 10-1/2 In., Width 3 In., Height 3 In., Square, Up to 4 hr. Fire Rating, Color...More

    • Category : Firestop Pass Through Devices
  • Fire Blanket Vinyl Tote
    Fire Blanket Vinyl Tote
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8AA30
    • Mfr. Model # 8AA30
    • Fire Blanket Vinyl Tote, Case Color Neon Orange, Case Size 14-1/2 x16-1/2 x 4-3/4 In., Includes Tote Only-...More

    • Category : Fire Blankets
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More