Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fire Protection

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Fire Extinguisher,Dry Chemical,6A:80B:C
  • KIDDE
  • Fire Extinguisher, Dry Chemical, 6A:80B:C Fire Extinguisher
  • Item # 5T903
  • Mfr. Model # 46620620
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 6A:80B:C, Capacity 20 lb., Extinguish Agent Type...More

  • Category : Fire Extinguishers
Fire Extinguisher Cabinet,10 lb,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fire Extinguisher Cabinet, 10 lb, White Fire Extinguisher Cabinet
  • Item # 3ZV11
  • Mfr. Model # 3ZV11
  • Fire Extinguisher Cabinet, Mounting Style Surface Mount, Indoor Use, Capacity 10 lb., Height 24-3/8 In.,...More

  • Category : Fire Extinguisher Cabinets
Wildland Fire Hose,White,Dia. 1-1/2 In.
  • ARMORED TEXTILES
  • Wildland Fire Hose, White, Dia. 1-1/2 In. Reel Fire Hose
  • Item # 11C284
  • Mfr. Model # G55H15F50N
  • Wildland Fire Hose, Single Jacket, Hose Inside Dia. 1-1/2 In., Hose Length 50 ft., Working Pressure 300 psi,...More

  • Category : Fire Hoses
Fire Blanket and Bag
  • NORTH BY HONEYWELL
  • Fire Blanket and Bag Fire Blanket and Bag
  • Item # 8PJX3
  • Mfr. Model # 5560390CASE
  • Fire Blanket and Bag, Blanket Width 66 In., Blanket Length 80 In., Blanket Material Wool, Blanket Color Gray,...More

  • Category : Fire Blankets
Spanner Wrench, Up to 3-1/2" Rocker/Lug Pin Coupl
Fire Blanket,Gel Soaked Wool
  • WATERJEL
  • Fire Blanket, Gel Soaked Wool Fire Blanket,Gel Soaked Wool
  • Item # 5M565
  • Mfr. Model # 049020
  • Fire Blanket, Blanket Width 60 In., Blanket Length 72 In., Blanket Material Wool Soaked in a Water-based,...More

  • Category : Fire Blankets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More