Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fire Protection

10 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Monitor, 4" 150 lb. ANSI Flange Mounting, Tiller Contr
  • ELKHART BRASS
  • Monitor, 4" 150 lb. ANSI Flange Mounting, Tiller Control, 4" Flange Inlet, 2-1/2" M NHT Outlet Monitor
  • Item # 15Z205
  • Mfr. Model # 8593-IV
  • Monitor, Copperhead, w/3 In. Ball Valve-Lever, Mounting 4 In. 150 lb. ANSI Flange, Inlet 4 In. Flange,...More

  • Category : Monitors
Butterfly Valve,6 In FNST,6 In MNST
  • ELKHART BRASS
  • Butterfly Valve, 6 In FNST, 6 In MNST Butterfly Valve,6 In FNST,6 In MNST
  • Item # 15Z180
  • Mfr. Model # 2860-16-36
  • Suction Intake Butterfly Valve, Inline Body Style, Inlet Type FNST, Outlet Type MNST, Inlet Size 6 In.,...More

  • Category : Fire Hose and Hydrant Valves
Fire Barrier Foam Concentrate, 55 gal., Proportioning 3%&#x
Fire Extinguisher,250 cu. ft.,BC Class
  • SEA-FIRE
  • Fire Extinguisher, 250 cu. ft., BC Class Fire Extinguisher,250 cu. ft.,BC Class
  • Item # 48RG16
  • Mfr. Model # NFD 250 A
  • Fire Extinguisher, Clean Agent, Class BC, Capacity 250 cu. ft., Extinguish Agent Type 3M Novec 1230, Height...More

  • Category : Fire Extinguishers
Fire Extinguisher,8 in. dia.,250 cu. ft.
  • SEA-FIRE
  • Fire Extinguisher, 8 in. dia., 250 cu. ft. Fire Extinguisher,8 in. dia.,250 cu. ft.
  • Item # 48RG28
  • Mfr. Model # NFD 250 M
  • Fire Extinguisher, Clean Agent, Class BC, Capacity 250 cu. ft., Extinguish Agent Type 3M Novec 1230, Height...More

  • Category : Fire Extinguishers
Steel Mobile Hose Dryer, 250 ft. Hose Capacity, For Ho
Steel Fire Hose Rack, 1300 ft. Hose Capacity, For Hose
Fire Hose Tester,Pressure Washer,1.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fire Hose Tester, Pressure Washer, 1.5 In. Fire Hose Tester,Pressure Washer,1.5 In.
  • Item # 6ATL3
  • Mfr. Model # 6ATL3
  • Fire Hose Tester with Pressure Washer, 3 Gallons Per Minute at 600 psi, Stainless Steel, Red, For Use With...More

  • Category : Fire Hose and Fire Extinguisher Accessories
Wheeled Fire Extinguisher,50 lb,50 ft
  • KIDDE
  • Wheeled Fire Extinguisher, 50 lb, 50 ft Wheeled Fire Extinguisher
  • Item # 4XP78
  • Mfr. Model # PROPLUS50MP
  • Wheeled Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 20A:160B:C, Capacity 50 lb., Extinguish Agent...More

  • Category : Wheeled Fire Extinguishers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More