Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fire Protection

27 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Fire Resistant Intumescent Coating, Size: 5 gal.
Dry Chemical Fire Extinguisher with 30 lb. Capacity and
Fire Barrier Plenum Wrap,50 ft. L,24 In.
Pin Rack Fire Hose, Single Jacket, 2-1/2" Hose In
  • TM

    Grainger Choice

  • Pin Rack Fire Hose, Single Jacket, 2-1/2" Hose Inside Dia., 50 ft., White Single Jacket Pin Rack Fire Hose
  • Item # 3ATP4
  • Mfr. Model # 3ATP4
  • Pin Rack Fire Hose, Single Jacket, Hose Inside Dia. 2-1/2 In., Hose Length 50 ft., Coupling Material Brass,...More

  • Category : Fire Hoses
Carbon Dioxide Fire Extinguisher with 20 lb. Capacity and&#
  • BADGER
  • Carbon Dioxide Fire Extinguisher with 20 lb. Capacity and 17 sec. Discharge Time Fire Extinguisher
  • Item # 36MA38
  • Mfr. Model # B20V
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 10B:C, Capacity 20 lb., Extinguish Agent Type CO2,...More

  • Category : Fire Extinguishers
Fire Hose Nozzle,1-1/2 In.,Orange
  • ELKHART BRASS
  • Fire Hose Nozzle, 1-1/2 In., Orange Fire Hose Nozzle
  • Item # 15Z041
  • Mfr. Model # 4000-14
  • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Orange, Grip Type Standard, Activates By Twist, Thread...More

  • Category : Industrial and Fire Hose Nozzles
Gate Valve,2-1/2 In FNST,2-1/2 In MNST
  • ELKHART BRASS
  • Gate Valve, 2-1/2 In FNST, 2-1/2 In MNST Fire Hydrant Gate Valve
  • Item # 15Z077
  • Mfr. Model # X-86
  • Fire Hydrant Gate Valve, Inline Body Style, Inlet Type FNST, Outlet Type MNST, Inlet Size 2-1/2 In., Outlet...More

  • Category : Fire Hose and Hydrant Valves
FB Plastic Pipe Device,PK5
Booster Fire Hose, Single Jacket, 1" Hose Inside Dia.,
Fire Barrier Sealant Caulk,4.5 gal.
Industrial Fire Hose Nozzle,2-1/2 In.
Fire Shelter, Regular Size, Open Width 31", Open Lengt
Remote Pull Cable,196 in. L,Red,1 in.
Remote Pull Cable,240 in. L,Red,1 in.
Clean Agent Fire Extinguisher with 25 cu. ft. Capacity
Complete VesTank,Urethane,8 gal.
Fire Barrier Wrap Strip,14-7/8 In L,PK24
Dry Hydrant Strainer,Check Valve,8 In
Attack Line Fire Hose, Double Jacket, 2-1/2" Hose
100 ft. Fire Hose Pin Rack Assembly, Hose Inside Dia.&
  • 100 ft. Fire Hose Pin Rack Assembly, Hose Inside Dia. 1-1/2", Brass Nozzle Material Single Jacket Fire Hose Pin Rack Assembly
  • Item # 6APG5
  • Mfr. Model # 142-1001
  • Fire Hose Pin Rack Assembly, Single Jacket, Hose Length 100 ft., Hose Inside Dia. 1-1/2 In., Coupling...More

  • Category : Fire Hoses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More