Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fire Protection

33 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
Fire Barrier Sealant,5 gal.,Red
Fire Extinguisher,Carbon Dioxide
  • KIDDE
  • Fire Extinguisher, Carbon Dioxide Fire Extinguisher
  • Item # 6T548
  • Mfr. Model # PRO20CDM
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 10B:C, Capacity 20 lb., Extinguish Agent Type CO2,...More

  • Category : Fire Extinguishers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Reel Fire Hose Reel Fire Hose
  • Multiple product options available

    Multiple product options available

  • Category : Fire Hoses
Fire Barrier Sealant,10.1oz,Limestn,PK24
  • SPECSEAL
  • Fire Barrier Sealant, 10.1oz, Limestn, PK24 Fire Barrier Sealant
  • Item # 12Z620
  • Mfr. Model # SIL300
  • Fire Barrier Sealant, Size 10.1 oz., Limestone, Container Type Cartridge, Application Method Caulk Gun, Up to...More

  • Category : Firestop Sealants, Caulks and Putties
Booster Fire Hose,100 ft. L
  • ARMORED TEXTILES
  • Booster Fire Hose, 100 ft. L Booster Fire Hose
  • Item # 11N886
  • Mfr. Model # G541ARMRE100N
  • Booster Fire Hose, Semi-Rigid, Hose Inside Dia. 1 In., Hose Length 100 ft., Working Pressure 300 psi, Test...More

  • Category : Fire Hoses
Fire Extinguisher Cabinet,30 lb.,Blk/Red
Fire Barrier Composite Sheet,36 x 36 In.
Fire Barrier Comp Sheet,52 x 28 In.
Fire Hose Nozzle,1-1/2 In.,Black
  • ELKHART BRASS
  • Fire Hose Nozzle, 1-1/2 In., Black Fire Hose Nozzle
  • Item # 15Z042
  • Mfr. Model # B-375-GAT
  • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Grip Type Pistol, Activates By Shutoff Handle,...More

  • Category : Industrial and Fire Hose Nozzles
Wildland Fire Pump,5 Gal,Stainless
  • INDIAN
  • Wildland Fire Pump, 5 Gal, Stainless Wildland Fire Pump
  • Item # 3EJT4
  • Mfr. Model # 179015-17
  • Wildland Fire Pump, 5 gal. Tank Capacity, Tank Material Stainless Steel, Hose Length 30 In., 4 In. Opening...More

  • Category : Wildland Fire Pumps
Smoke and Acoustic Pthwy Device,20 in. W
Remote Pull Cable,168 in. L,Red,1 in.
Remote Pull Cable,172 in. L,Red,1 in.
Small Hose Washer,1.5 In. NST,Aluminum
  • TM

    Grainger Choice

  • Forestry Hose Forestry Hose
  • Multiple product options available

    Multiple product options available

  • Category : Fire Hoses
Dry Hydrant Strainer,Check Valve,6 In
Gate Valve,2-1/2 In FNST,2-1/2 In MNST
  • ELKHART BRASS
  • Gate Valve, 2-1/2 In FNST, 2-1/2 In MNST Fire Hydrant Gate Valve
  • Item # 15Z078
  • Mfr. Model # X-86-A
  • Fire Hydrant Gate Valve, Inline Body Style, Inlet Type FNST, Outlet Type MNST, Inlet Size 2-1/2 In., Outlet...More

  • Category : Fire Hose and Hydrant Valves
FireExtinguishr,10B:C,15lb.,CarbnDioxide
  • BUCKEYE
  • FireExtinguishr, 10B:C, 15lb., CarbnDioxide Fire Extinguisher
  • Item # 35WT16
  • Mfr. Model # 46100
  • Fire Extinguisher, Carbon Dioxide, Class BC, UL Rating 10B:C, Capacity 15 lb., Extinguish Agent Type Carbon...More

  • Category : Fire Extinguishers
Wye Ball Valve,2-1/2 F NH,(2) 1-1/2 M NH
  • MOON AMERICAN
  • Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH Fire Hose Ball Valve
  • Item # 6APN2
  • Mfr. Model # 430-2521524
  • Fire Hose Ball Valve, Wye Body Style, Inlet Type Female NH, Outlet Type Male NH x Male NH, Inlet Size 2-1/2...More

  • Category : Fire Hose and Hydrant Valves
Fire Barrier Spray,5 gal.,Off White,Pail
Fire Hydrant Adapter with Cap, Nonswivel Adapters Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More