Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Fire Protection

51 results found that include 100 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Fire Barrier Pathway,Orange,4-1/2" W
Fire Barrier Sealant,5 gal.,Red
Carbon Dioxide Fire Extinguisher with 20 lb. Capacity and&#
Reel Fire Hose, Double Jacket, 1-3/4" Hose Inside
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Reel Fire Hose, Double Jacket, 1-3/4" Hose Inside Dia., 50 ft., White

    Double Jacket Reel Fire Hose
  • Item # 4YLK1
  • Mfr. Model # 4YLK1
  • Reel Fire Hose, Double Jacket, Hose Inside Dia. 1-3/4 In., Hose Length 50 ft., Coupling Material Aluminum,...More

  • Category : Fire Hoses
Ball Valve,3 Way,Fire Hose Connection
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ball Valve, 3 Way, Fire Hose Connection

    Fire Hose Ball Valve
  • Item # 1PZC7
  • Mfr. Model # 1PZC7
  • Fire Hose Ball Valve, Wye Body Style, Inlet Type Female NH, Outlet Type Male NH x Male NH, Inlet Size 2-1/2...More

  • Category : Fire Hose and Hydrant Valves
Fire Extinguisher Cabinet,Surface Mount
Fire Barrier Foam Concentrate, 5 gal., Proportioning 1%,&#x
Fire Barrier Duct Wrap,25 ft. L,24 In. W
Fire Barrier Pathway,Orange,4-1/2" W
Brass Unibody Actuator
Smoke Fluid; PK12
Fire Barrier Composite Sheet,36 x 36 In.
Fire Alarm Pull Box,Plastic,Gray,1 in.
Remote Pull Cable,264 in. L,Red,1 in.
Fire Alarm Pull Box,Plastic,Gray
Remote Pull Cable,240 in. L,Red,1 in.
Flame Retardant Coating, Size: 1 gal.
Remote Pull Cable,288 in. L,Red
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More