Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fire Protection

32 results found that include 42 products

Results per page:  16 | 32 | 48
Fire Extinguisher Bracket,20 lb.
Dry Chemical Fire Extinguisher with 2.5 lb. Capacity and&#x
  • SHIELD FIRE PROTECTION
  • Dry Chemical Fire Extinguisher with 2.5 lb. Capacity and 8 to 10 sec. Discharge Time Fire Extinguisher
  • Item # 35WT43
  • Mfr. Model # 13315DAUT
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent Type...More

  • Category : Fire Extinguishers
Firestop Grommet,1 In.,PK10
  • STI
  • Firestop Grommet, 1 In., PK10 Firestop Grommet
  • Item # 13P641
  • Mfr. Model # RFG2
  • Firestop Grommet, Round, Length 1-5/8 In., Width 1 In., Up to 2 hr. Fire Rating, Color Red, Material Plenum...More

  • Category : Firestop Pass Through Devices
Fire Blanket and Pouch,Wool/Nylon Blend
Dry Chemical Fire Extinguisher with 2.5 lb. Capacity and&#x
  • BUCKEYE
  • Dry Chemical Fire Extinguisher with 2.5 lb. Capacity and 8 to 10 sec. Discharge Time Fire Extinguisher
  • Item # 35WT05
  • Mfr. Model # 13315
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb., Extinguish Agent Type...More

  • Category : Fire Extinguishers
Emergency Escape Ladder, 13 ft. Length, For Use With 2
Fire Hose Pin Lug Swivel Adapter, Swivel Adapters Fittings&
Fire Extinguisher Cabinet,19 in. H,White
Hazmat Adapter,1-1/2 NH,(2) 3/4 Male GHT
  • MOON AMERICAN
  • Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT Hazmat Adapter
  • Item # 41H490
  • Mfr. Model # 428-1520754
  • Hazmat Adapter, Wye Body Style, Inlet Type Female NH, Outlet Type Male GHT x Male GHT, Inlet Size 1-1/2 In.,...More

  • Category : Fire Hose and Hydrant Valves
Fire Extinguisher Bracket,13 lb.
Fire Hose Nozzle,1-1/2 In.,Black
  • VIPER
  • Fire Hose Nozzle, 1-1/2 In., Black Fire Hose Nozzle
  • Item # 4YLK6
  • Mfr. Model # BK2510
  • Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Grip Type Standard, Activates By...More

  • Category : Industrial and Fire Hose Nozzles
Fire Flapper, Fiberglass Handle Material, 60"
Fire Hose Cover,24 In.L,6 In.W,Red
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-
Three Gang Pathway Wall Plates
Storz Spanner Wrench, 4 and 5" Storz Fittings, 16-3&#x
Folding Spanner Wrench, Up to 3-1/2" Rocker/Lug P
Fire Hose Pin Lug Adapter, Nonswivel Adapters Fittings Sub-
Fire Hydrant Rocker Lug Cap w/Chain, Caps Fittings Sub
Firestop Pipe Collar,Size 3",10" H
Firestop Pipe Collar,Size 4",10" H
Fire Barrier Wrap Strip,144" L,2" H
Pipe Cast-In,4 In.,For Plastic Pipe
NuPole Extension,Fiberglass,36 In.
Industrial Fire Hose Nozzle,2-1/2 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More