Skip Content

FIRE-DEX

342 products found

Filter Results By

Product Categories

Viewing as

List
  • Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2

    Brand
    FIRE-DEX
    Item #
    9JGF8
    Mfr. Model #
    H81PFNB
    Bibbed Fire Hood,Univ,15 In L,Gold,HRC 2
    Web Price $39.80 / each
  • Men's Insulated Firefighter Boots, Size 13, Footwear Width: W, Footwear Closure Type: Pull On

    Brand
    FIRE-DEX
    Item #
    6CCG6
    Mfr. Model #
    FDXL100-13W
    Men's Insulated Firefighter Boots, Size 13, Footwear Width&
    Web Price $383.00 / each
  • Men's Shoe-Fit Firefighting Boots, Size 9, Footwear Width: W, Footwear Closure Type: Pull On

    Brand
    FIRE-DEX
    Item #
    13P393
    Mfr. Model #
    FDXR100-9W
    Men's Shoe-Fit Firefighting Boots, Size 9, Footwear Width&#
    Web Price $192.00 / pair
  • USAR Jacket, Tan, 2XL, Nomex

    Brand
    FIRE-DEX
    Item #
    12M744
    Mfr. Model #
    PCUSARNOMEXTAN-2X
    USAR Jacket,Tan,2XL,Nomex
    Web Price $1,039.00 / each
  • USAR Jacket, Navy, 2XL, Fleece

    Brand
    FIRE-DEX
    Item #
    13A326
    Mfr. Model #
    PCUSARFLEECE-2X
    USAR Jacket,Navy,2XL,Fleece
    Web Price $360.00 / each
  • EMS Jacket, 2XL Fits Chest Size 54", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M720
    Mfr. Model #
    PCCROSSTECHEMSN-2X
    EMS Jacket, 2XL Fits Chest Size 54", Navy Color
    Web Price $836.00 / each
  • USAR Jacket, Navy, 2XL, Nomex

    Brand
    FIRE-DEX
    Item #
    13A302
    Mfr. Model #
    PCUSARNOMEXNAVY-2X
    USAR Jacket,Navy,2XL,Nomex
    Web Price $1,039.00 / each
  • USAR Jacket, Tan, M, Nomex

    Brand
    FIRE-DEX
    Item #
    12M741
    Mfr. Model #
    PCUSARNOMEXTAN-M
    USAR Jacket,Tan,M,Nomex
    Web Price $1,039.00 / each
  • Nomex®/Kevlar®, Turnout Pants, Size: S, Fits Waist Size 32", 29" Inseam

    Brand
    FIRE-DEX
    Item #
    13T297
    Mfr. Model #
    32X6P868-S
    Nomex®/Kevlar®,  Turnout Pants, Size: S, Fits
    Clearance Price $226.20 / each

    Web Price $706.00

  • Men's Shoe-Fit Firefighting Boots, Size 10, Footwear Width: M, Footwear Closure Type: Pull On

    Brand
    FIRE-DEX
    Item #
    13P384
    Mfr. Model #
    FDXR100-10
    Men's Shoe-Fit Firefighting Boots, Size 10, Footwear Width&
    Web Price $192.00 / pair
  • Fire Hood, Universal, 13 In L, White, HRC 2

    Brand
    FIRE-DEX
    Item #
    13P331
    Mfr. Model #
    H61NLNB
    Fire Hood,Universal,13 In L,White,HRC 2
    Web Price $36.40 / each
  • Fire Hood, Universal, 13 In L, White, HRC 1

    Brand
    FIRE-DEX
    Item #
    8AL59
    Mfr. Model #
    H37NENB
    Fire Hood,Universal,13 In L,White,HRC 1
    Web Price $50.25 / each
  • Fire Hood, Universal, 13 In L, Gold, HRC 2

    Brand
    FIRE-DEX
    Item #
    9NRZ4
    Mfr. Model #
    H37PFNB
    Fire Hood,Universal,13 In L,Gold,HRC 2
    Web Price $46.60 / each
  • Fire Hood, Universal, 13 In L, White, HRC 1

    Brand
    FIRE-DEX
    Item #
    13P330
    Mfr. Model #
    H61NENB
    Fire Hood,Universal,13 In L,White,HRC 1
    Web Price $44.80 / each
  • Equip BAG FIRE FIGHTING STEP-IN BAG RED

    Brand
    FIRE-DEX
    Item #
    9UDX8
    Mfr. Model #
    B03CR023
    Equip BAG FIRE FIGHTING STEP-IN BAG RED
    Web Price $103.50 / each
  • Fire Hood, Universal, 13 In L, Black, HRC 2

    Brand
    FIRE-DEX
    Item #
    13P328
    Mfr. Model #
    H61CXNB
    Fire Hood,Universal,13 In L,Black,HRC 2
    Web Price $54.00 / each
  • Bibbed Fire Hood, Univ, 15 In L, White, HRC2

    Brand
    FIRE-DEX
    Item #
    13P332
    Mfr. Model #
    H81NLNB
    Bibbed Fire Hood,Univ,15 In L,White,HRC2
    Web Price $45.90 / each
  • Red Fire Helmet, Shell Material: Fiberglass, 6pt. Ratchet Suspension, Fits Hat Size: One Size Fits M

    Brand
    FIRE-DEX
    Item #
    6CCD9
    Mfr. Model #
    1910H253
    Red Fire Helmet, Shell Material: Fiberglass, 6pt. Ratchet&#
    Web Price $263.50 / each
  • Bibbed Fire Hood, Univ, 15 In L, White, HRC1

    Brand
    FIRE-DEX
    Item #
    9DXR8
    Mfr. Model #
    H81NENB
    Bibbed Fire Hood,Univ,15 In L,White,HRC1
    Web Price $47.60 / each
  • Black Fire Helmet, Shell Material: Fiberglass, 6pt. Ratchet Suspension, Fits Hat Size: One Size Fits

    Brand
    FIRE-DEX
    Item #
    6CCD6
    Mfr. Model #
    911H714
    Black Fire Helmet, Shell Material: Fiberglass, 6pt. Ratchet
    Web Price $245.00 / each
  • Fire Hood, Universal, 13 In L, Black, HRC 2

    Brand
    FIRE-DEX
    Item #
    8EWX4
    Mfr. Model #
    H37BFNB
    Fire Hood,Universal,13 In L,Black,HRC 2
    Web Price $52.50 / each
  • Red Fire Helmet, Shell Material: Fiberglass, 6pt. Ratchet Suspension, Fits Hat Size: One Size Fits M

    Brand
    FIRE-DEX
    Item #
    6CCD5
    Mfr. Model #
    911H713
    Red Fire Helmet, Shell Material: Fiberglass, 6pt. Ratchet&#
    Web Price $245.00 / each
  • Men's Shoe-Fit Firefighting Boots, Size 13, Footwear Width: M, Footwear Closure Type: Pull On

    Brand
    FIRE-DEX
    Item #
    13P389
    Mfr. Model #
    FDXR100-13
    Men's Shoe-Fit Firefighting Boots, Size 13, Footwear Width&
    Web Price $192.00 / pair
  • Black Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

    Brand
    FIRE-DEX
    Item #
    13P351
    Mfr. Model #
    911G734
    Black Fire Helmet, Shell Material: Fiberglass, Yes Suspensi
    Web Price $233.00 / each
  • White Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

    Brand
    FIRE-DEX
    Item #
    13P352
    Mfr. Model #
    911G931
    White Fire Helmet, Shell Material: Fiberglass, Yes Suspensi
    Web Price $246.00 / each
  • Yellow Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

    Brand
    FIRE-DEX
    Item #
    13P337
    Mfr. Model #
    911H912
    Yellow Fire Helmet, Shell Material: Fiberglass, Yes Suspens
    Web Price $245.00 / each
  • Red Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

    Brand
    FIRE-DEX
    Item #
    13P362
    Mfr. Model #
    1910GF253
    Red Fire Helmet, Shell Material: Fiberglass, Yes Suspension
    Web Price $283.50 / each
  • Yellow Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

    Brand
    FIRE-DEX
    Item #
    13P353
    Mfr. Model #
    911G932
    Yellow Fire Helmet, Shell Material: Fiberglass, Yes Suspens
    Web Price $246.00 / each
  • Men's Insulated Firefighter Boots, Size 8-1/2, Footwear Width: M, Footwear Closure Type: Pull On

    Brand
    FIRE-DEX
    Item #
    6CCE6
    Mfr. Model #
    FDXL100-8.5
    Men's Insulated Firefighter Boots, Size 8-1/2, Footwear
    Web Price $383.00 / each
  • Men's Insulated Firefighter Boots, Size 12, Footwear Width: M, Footwear Closure Type: Pull On

    Brand
    FIRE-DEX
    Item #
    6CCF3
    Mfr. Model #
    FDXL100-12
    Men's Insulated Firefighter Boots, Size 12, Footwear Width&
    Web Price $383.00 / each
  • Men's Insulated Firefighter Boots, Size 10-1/2, Footwear Width: W, Footwear Closure Type: Pull On

    Brand
    FIRE-DEX
    Item #
    6CCG2
    Mfr. Model #
    FDXL100-10.5W
    Men's Insulated Firefighter Boots, Size 10-1/2, Footwear&#x
    Web Price $383.00 / each
  • Red Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

    Brand
    FIRE-DEX
    Item #
    13P338
    Mfr. Model #
    911H913
    Red Fire Helmet, Shell Material: Fiberglass, Yes Suspension
    Web Price $245.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More