Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

5 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Belt Sander,6.0 A,3 x 18 In
  • SKIL
  • Belt Sander, 6.0 A, 3 x 18 In Belt Sander,6.0 A,3 x 18 In
  • Item # 19M482
  • Mfr. Model # 7510-01
  • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

  • Category : Belt Sanders
Planer Kit,1600 Speed,5.5A
  • SKIL
  • Planer Kit, 1600 Speed, 5.5A Planer Kit,1600 Speed,5.5A
  • Item # 19M483
  • Mfr. Model # 1560
  • Planner Kit,1600 Speed,5.5 Amps,Cutting Width (In.) 3-1/4,Depth of Cut (In.) 5/64,No Load RPM...More

  • Category : Planers
Sheet Palm Sander,2.0A
  • SKIL
  • Sheet Palm Sander, 2.0A Sheet Palm Sander,2.0A
  • Item # 19M493
  • Mfr. Model # 7292-02
  • Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

  • Category : Electric Sanders
Random Orbit Sander, Wheel Dia. 5 In.
  • SKIL
  • Random Orbit Sander, Wheel Dia. 5 In. Random Orbit Sander, Wheel Dia. 5 In.
  • Item # 19M494
  • Mfr. Model # 7492-02
  • Random Orbit Sander,Wheel Dia. 5 In.,No Load RPM 12,500,Amps @ 120V 2.8,Tool Length 10 In.,Tool Weight 3.2...More

  • Category : Electric Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More