Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Finishing Tools

36 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

  • Category : Electric Sanders
Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5 Sandpaper,PK5
  • Item # 6PB19
  • Mfr. Model # 767600805
  • Diamond Shape Sandpaper, 3-1/8 x 2 In., Material Aluminum Oxide, Grit 80, Works With 6PB17 Profile Sander,...More

  • Category : Sander Accessories
Wood And Metal Plunge Cut Blade
Sander,Belt,3 X 24 In
  • PORTER CABLE
  • Sander, Belt, 3 X 24 In Sander,Belt,3 X 24 In
  • Item # 6Z301
  • Mfr. Model # 360
  • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

  • Category : Belt Sanders
Plate Joiner Biscuits,1000 pcs.
Finishing Sander,1/4 Sheet,14,000 RPM
  • PORTER CABLE
  • Finishing Sander, 1/4 Sheet, 14,000 RPM Finishing Sander,1/4 Sheet,14,000 RPM
  • Item # 3MUX8
  • Mfr. Model # 330
  • Finishing Sander, Pad Size 4-1/8 x 4-1/2 In., No Load RPM 14,000, Amps @ 120V 1.2, Orbits per Minute 14,000,...More

  • Category : Electric Sanders
Backing Pad,6-Hole,Hook/Loop,6 In Dia
Sander,Drywall
  • PORTER CABLE
  • Sander, Drywall Sander,Drywall
  • Item # 3JF52
  • Mfr. Model # 7800
  • Drywall Sander, Tool Length 62 In., Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for...More

  • Category : Electric Sanders
Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

  • Category : Electric Sanders
Random Orbit Polisher/Sander,6 In,4.5A
  • PORTER CABLE
  • Random Orbit Polisher/Sander, 6 In, 4.5A Random Orbit Polisher/Sander,6 In,4.5A
  • Item # 3MUX6
  • Mfr. Model # 7424XP
  • Random Orbital Polisher, Size 6, Amps 4.5, Spindle Thread Size 5/16 In.-24, Cord 7 ft. 2-Conductor, Features...More

  • Category : Electric Polishers And Buffers
Polishing Pad,Hook/Loop,LambsWool,6 In D
Polishing Pad,Foam,6 In Dia.
Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • PORTER CABLE
  • Belt Sander Kit, 2 1/2x14 In, SFPM 800,5A Belt Sander Kit,2 1/2x14 In,SFPM 800,5A
  • Item # 1LPP8
  • Mfr. Model # 371K
  • Belt Sander Kit, Belt Size 2 1/2 X 14 In, No Load SFPM 800, 5 Amps @ 120V, Ball & Roller Bearings, Cord 8 Ft...More

  • Category : Belt Sanders
Sander,Belt,3 X 21 In
  • PORTER CABLE
  • Sander, Belt, 3 X 21 In Sander,Belt,3 X 21 In
  • Item # 4Z954
  • Mfr. Model # 352VS
  • Belt Sander, Belt Size (In.) 3 x 21, 850 to 1300 No Load SFPM, 8 Amps @ 120V, Ball and Needle Bearings,...More

  • Category : Belt Sanders
Sander,Palm Grip,2 Amps,1/4 In Sheet
  • PORTER CABLE
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet Sander,Palm Grip,2 Amps,1/4 In Sheet
  • Item # 6XZU1
  • Mfr. Model # 380
  • Random Orbital Sander, Pad Size 4-1/4 x 4-1/2 In., No Load RPM 13,500, Amps @ 120V 2, Orbits per Minute...More

  • Category : Electric Sanders
Plate Jointer Kit
  • PORTER CABLE
  • Plate Jointer Kit Plate Jointer Kit
  • Item # 6RM56
  • Mfr. Model # 557
  • Depth of Cut (In.) 25/32, 7.5 Amps @ 120V, Tilting Angle (Deg.) 0 to 135, No Load RPM 10,000, Bearings Ball,...More

  • Category : Jointers
Precision Plunge Cut Blade
  • PORTER CABLE
  • Precision Plunge Cut Blade Precision Plunge Cut Blade
  • Item # 42W444
  • Mfr. Model # PC3010
  • Precision Plunge Cut Blade For Oscillating Tools, Material HCS, Size 1-1/4 x 1-5/8 In., Overall Length 3.58...More

  • Category : Oscillating Tool Accessories
Oscillating MultiTool,3A,120V,11 In
  • PORTER CABLE
  • Oscillating MultiTool, 3A, 120V, 11 In Oscillating MultiTool,3A,120V,11 In
  • Item # 31LY45
  • Mfr. Model # PCE606K
  • Oscillating MultiTool, 3.0 Amps, Voltage 120, Orbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool...More

  • Category : Corded Oscillating Tools
Sanding Pad,hook And Loop
Dovetail Machine Kit,Cap 24 In,66 lbs
  • PORTER CABLE
  • Dovetail Machine Kit, Cap 24 In, 66 lbs Dovetail Machine Kit,Cap 24 In,66 lbs
  • Item # 1LPP9
  • Mfr. Model # 77240
  • Dovetail Machine Kit, Jointing Capacity 24 In, Table Length 45 1/2 In, Table Width 7 1/2 In, Tilting Angle...More

  • Category : Jointers
Wood Blade Assortment,PK3
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

  • Category : Corded Oscillating Tools
Flush Cut Blade (HSS),4-1/2 In
Wood Plunge Cut Blade
  • PORTER CABLE
  • Wood Plunge Cut Blade Wood Plunge Cut Blade
  • Item # 42W445
  • Mfr. Model # PC3011
  • Wood Plunge Cut Blade For Oscillating Tools, Material HCS, Size 1-1/4 x 1-5/8 In., Overall Length 3.58 In.,...More

  • Category : Oscillating Tool Accessories
Sandpaper,PK20
  • PORTER CABLE
  • Sandpaper, PK20 Sandpaper,PK20
  • Item # 6PB29
  • Mfr. Model # 758001220
  • Profile Sandpaper, Abrasive Aluminum Oxide, Rectangular, Grit 120, Works With 6PB17 Profile Sander, Package 20...More

  • Category : Sander Accessories
Rigid Scraper Blade
  • PORTER CABLE
  • Rigid Scraper Blade Rigid Scraper Blade
  • Item # 42W450
  • Mfr. Model # PC3020
  • Scraper Blade For Oscillating Tool, Material HCS, Size 2.7 x 2 In., Overall Length 2 In., Application...More

  • Category : Oscillating Tool Accessories
Sandpaper,PK20
Wood And Metal Plunge Cut Blade
Sandpaper for Oscillating Tools,PK6
Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5 Sandpaper,PK5
  • Item # 6PB23
  • Mfr. Model # 767601205
  • Diamond Shape Sandpaper, Abrasive Aluminum Oxide, 3 1/8 X 2 In, Grit 120, Works With 6PB17 Profile Sander,...More

  • Category : Sander Accessories
Carbide Grout Removal Blade
  • PORTER CABLE
  • Carbide Grout Removal Blade Carbide Grout Removal Blade
  • Item # 42W452
  • Mfr. Model # PC3030
  • Carbide Grout Removal Blade For Oscillating Tool, Material Carbide, Size 3.6 x 2.5 In., Overall Length 3.6...More

  • Category : Oscillating Tool Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More