Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

41 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
Oscillating Plunge Saw Blade,1-1/2 In
Oscillating Plunge Saw Blade,1-3/8 In
Wheel Guard,1-Piece
7" or 9" Angle Grinder, 15.0 Amps
  • MAKITA
  • 7" or 9" Angle Grinder, 15.0 Amps 7" or 9" Angle Grinder, 15.0 Amps
  • Item # 14F108
  • Mfr. Model # GA7911
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15.0 Amps, Spindle Thread Size...More

  • Category : Angle Grinders
Random Orbit Sander w/Case,12000 OPM
  • MAKITA
  • Random Orbit Sander w/Case, 12000 OPM Random Orbit Sander w/Case,12000 OPM
  • Item # 14F069
  • Mfr. Model # BO5030K
  • Random Orbit Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8...More

  • Category : Electric Sanders
Wet Stone Polisher
  • MAKITA
  • Wet Stone Polisher Wet Stone Polisher
  • Item # 14F177
  • Mfr. Model # PW5001C
  • Stone Polisher, Size (In.) 4 In., No Load RPM 2000-4000, Amps @ 120V 7.9, Spindle Thread Size (In.) 5/8 In.,...More

  • Category : Electric Polishers And Buffers
Var/Speed Random Orbit/Sanr W/Hdl, 5 In
  • MAKITA
  • Var/Speed Random Orbit/Sanr W/Hdl, 5 In Var/Speed Random Orbit/Sanr W/Hdl, 5 In
  • Item # 14F071
  • Mfr. Model # BO5041K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Orbits per Minute 4000-12000, Orbit Dia. 1/8 In., Type of...More

  • Category : Electric Sanders
Belt Sander, 3/8 x 21, 4.4 A
  • MAKITA
  • Belt Sander, 3/8 x 21, 4.4 A Belt Sander, 3/8 x 21, 4.4 A
  • Item # 14H001
  • Mfr. Model # 9032
  • Belt Sander, Belt Size (In.) 3/8 x 21 In., 980-5600 No Load SFPM, 4.4 A Amps @ 120V, Ball Bearings, 16.4...More

  • Category : Electric Band Files
Belt Sander, 3 x 24, 7.8 A
  • MAKITA
  • Belt Sander, 3 x 24, 7.8 A Belt Sander, 3 x 24, 7.8 A
  • Item # 14F052
  • Mfr. Model # 9924DB
  • Belt Sander, Belt Size (In.) 3 x 24 In., 1300 No Load SFPM, 7.8 A Amps @ 120V, Ball Bearings, 16.4 Cord,...More

  • Category : Belt Sanders
Corded Oscillating Tool Kit,120V,3A
  • MAKITA
  • Corded Oscillating Tool Kit, 120V, 3A Corded Oscillating Tool Kit,120V,3A
  • Item # 20UJ26
  • Mfr. Model # TM3010CX1
  • Corded Oscillating Tool Kit, 3.0 Amps, Voltage 120, Orbits per Minute 6000 to 20,000, Tool Length 10-3/4 In.,...More

  • Category : Corded Oscillating Tools
Variable Speed Random Orbit Sander, 5 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 5 In Variable Speed Random Orbit Sander, 5 In
  • Item # 14F070
  • Mfr. Model # BO5031K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

  • Category : Electric Sanders
Oscillating Segmented Saw Blade,3-1/4 In
Stone Polisher,18-1/2 in. L,8.4 lb.
  • MAKITA
  • Stone Polisher, 18-1/2 in. L, 8.4 lb. Stone Polisher,18-1/2 in. L,8.4 lb.
  • Item # 46AD57
  • Mfr. Model # PC5011CX1
  • Stone Polisher, Size (In.) 5, No Load RPM 2000 to 5500, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Disc Sander, 7 In, 5.2 A
  • MAKITA
  • Disc Sander, 7 In, 5.2 A Disc Sander, 7 In, 5.2 A
  • Item # 14F043
  • Mfr. Model # 9218SB
  • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

  • Category : Electric Sanders
Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • MAKITA
  • Die Grinder, 6.6A, Paddle, 120V, 2 in. dia. Die Grinder,6.6A,Paddle,120V,2 in. dia.
  • Item # 38XU25
  • Mfr. Model # GD0801C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 5/8 In., Collet...More

  • Category : Electric Straight and Die Grinders
Straight Grinder,7.0A,Trigger,5 in dia.
  • MAKITA
  • Straight Grinder, 7.0A, Trigger, 5 in dia. Straight Grinder,7.0A,Trigger,5 in dia.
  • Item # 38XU30
  • Mfr. Model # GS5000
  • Straight Grinder, 7.0 Amps @ 120V, No Load RPM 5500, Wheel Dia. 5 In., Arbor Hole 5/8 In., Collet Capacity...More

  • Category : Electric Straight and Die Grinders
Oscillating Scraper,2 In
Oscillating Sanding Pad
Sheet Finishing Sander, 1/2 In, 2.9 A
  • MAKITA
  • Sheet Finishing Sander, 1/2 In, 2.9 A Sheet Finishing Sander, 1/2 In, 2.9 A
  • Item # 14F067
  • Mfr. Model # BO4900V
  • Finish Sander, Pad Size 1/2 Sheet, Amps @ 120V 2.9 A, Orbits per Minute 4000-10000, Type of Sandpaper 1/2 In....More

  • Category : Electric Sanders
Oscillating Sandpaper 120 Grit,10 PC
Oscillating Round Saw Blade,3-1/4 In
Oscillating Sandpaper 180 Grit,10 PC
Oscillating Sandpaper 80 Grit,10 PC
Oscillating Segmented Saw Blade,3-1/2 In
Sander Polisher,7 in.,0 to 3000 rpm
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000 rpm Sander Polisher,7 in.,0 to 3000 rpm
  • Item # 33TD44
  • Mfr. Model # 9237C
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8 x 11,...More

  • Category : Electric Polishers And Buffers
Wheel Sander, 7.8 A
  • MAKITA
  • Wheel Sander, 7.8 A Wheel Sander, 7.8 A
  • Item # 14H003
  • Mfr. Model # 9741
  • Sander, Pad Size 4 3/4 x 4, No Load RPM 3500, Amps @ 120V 7.8 A, Type of Sandpaper Sanding Wheel, Tool Length...More

  • Category : Electric Sanders
Wheel Guard,Use With Mfr. No. PK5011C
5" Angle Grinder, 11,000 No Load RPM, 10 Amps &#x
  • MAKITA
  • 5" Angle Grinder, 11,000 No Load RPM, 10 Amps @ 120V, Sliding Switch Type Angle Grinder
  • Item # 46AD54
  • Mfr. Model # GA5040X1
  • Angle Grinder, Surface Size 5 In., No Load RPM 11,000, Amps @ 120V 10, Spindle Thread Size 5/8 In.-11, Switch...More

  • Category : Concrete and Masonry Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More