Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

  • Category : Belt/Disc Sanders
3X79 BELT GRINDER 4HP,230V 1PH
  • JET
  • 3X79 BELT GRINDER 4HP, 230V 1PH 3X79 BELT GRINDER 4HP,230V 1PH
  • Item # 42W958
  • Mfr. Model # 414610
  • Belt Grinder, 4 HP, Voltage 230, 22.5 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 3 x 79, Belt SFPM 6600, Table...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • JET
  • Belt/Disc Sander, 1/3 HP, 1in x 42in Belt Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • Item # 48RJ28
  • Mfr. Model # 577013K
  • Belt/Disc Sander, 1/3 HP, Voltage 115, 6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 2in x 42in Belt Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • Item # 48RJ29
  • Mfr. Model # 577014K
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.2 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

  • Category : Belt/Disc Sanders
Oscillating Spindle Sander,Steel,1 HP
  • JET
  • Oscillating Spindle Sander, Steel, 1 HP Oscillating Spindle Sander,Steel,1 HP
  • Item # 45MH78
  • Mfr. Model # JOSS-S
  • Oscillating Spindle Sander, Wood , 1 HP, Voltage 115/230, 6.5 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-1/2, 75...More

  • Category : Specialty Sanders
3X79 BELT GRINDER 4HP,230V 3PH
  • JET
  • 3X79 BELT GRINDER 4HP, 230V 3PH 3X79 BELT GRINDER 4HP,230V 3PH
  • Item # 42W959
  • Mfr. Model # 414615
  • Belt Grinder, 4 HP, Voltage 230, 12.4 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 3 x 79, Belt SFPM 6600, Table...More

  • Category : Belt/Disc Sanders
Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

  • Category : Belt/Disc Sanders
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W893
  • Mfr. Model # 756041
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Planer, 3 HP, 15 A, 230V
  • JET
  • Planer, 3 HP, 15 A, 230V Planer, 3 HP, 15 A, 230V
  • Item # 42W897
  • Mfr. Model # 708531
  • Planer,Voltage 230V,4500 rpm Speed,Motor HP 3,15 Amps,Cutting Width (In.) 16,Cutting Thickness (In.) 6,Depth...More

  • Category : Planers
Disc Sander,12 In,1-1/2 HP,1960 RPM
  • JET
  • Disc Sander, 12 In, 1-1/2 HP, 1960 RPM Disc Sander,12 In,1-1/2 HP,1960 RPM
  • Item # 3WRP7
  • Mfr. Model # 414602
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More