Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Finishing Tools

64 Results Found that Include 64 Products

Results per page:  16 | 32 | 48
Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • JET
  • Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps Belt/Disc Sander,3/4 HP,115V,6.5 Amps
  • Item # 42W960
  • Mfr. Model # 577004
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 10 In Disc, 6 x 48 Belt Belt/Disc Sander,10 In Disc,6 x 48 Belt
  • Item # 3WRP6
  • Mfr. Model # 414550B
  • Belt/Disc Sander, 1 HP, Voltage 115, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • JET
  • Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia Belt Sander/Grinder,2 X 72 Belt,8 In Dia
  • Item # 3WRN4
  • Mfr. Model # 577000
  • Belt Sander/Grinder, 1 HP, Voltage 115/230, 15.0/7.5 Amps AC, 1 Phase, 60 Hz, Belt Size 2 x 72 In, Belt SFMP...More

  • Category : Specialty Sanders
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

  • Category : Belt/Disc Sanders
Planer/Jointer Combo,9000 rpm,13A
Planer/Jointer Combo,9000 rpm,13A
Drum Sander,11 Amps,104 lb.
Arbor Press,1/2 Tons
  • JET
  • Arbor Press, 1/2 Tons Arbor Press,1/2 Tons
  • Item # 42W943
  • Mfr. Model # 333605
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-5/8, Max. Work Height (In.) 4-3/4, Ram Dimensions (In.) 3/4 x...More

  • Category : Arbor Presses
Box and Pan Brake,48in Cutt Width,Steel
Box and Pan Brake,50in Cutt Width,Steel
Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • JET
  • Belt/Disc Sander, 1/3 HP, 1in x 42in Belt Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • Item # 48RJ28
  • Mfr. Model # 577013K
  • Belt/Disc Sander, 1/3 HP, Voltage 115, 6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

  • Category : Belt/Disc Sanders
Belt/Disc Finishing Machine,1-1/2HP,6x48
  • JET
  • Belt/Disc Finishing Machine, 1-1/2HP, 6x48 Belt/Disc Finishing Machine,1-1/2HP,6x48
  • Item # 42W963
  • Mfr. Model # 414553
  • Belt/Disc Finishing Machine, 1-1/2 HP, Voltage 230, 6 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

  • Category : Belt/Disc Sanders
J-4421-2 20 IN DISC SANDER 3 PH, 220V
  • JET
  • J-4421-2 20 IN DISC SANDER 3 PH, 220V J-4421-2 20 IN DISC SANDER 3 PH, 220V
  • Item # 42W967
  • Mfr. Model # 577010
  • Disc Sander, 3 HP, Voltage 2303 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1725, Belt Size (In.) -,...More

  • Category : Belt/Disc Sanders
Box & Pan Brake Foot Clamp,40 In. L
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W893
  • Mfr. Model # 756041
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,3/4 HP,6x48 Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 6x48 Belt Belt/Disc Sander,3/4 HP,6x48 Belt
  • Item # 42W970
  • Mfr. Model # 708595
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 11 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 1725,...More

  • Category : Belt/Disc Sanders
English Wheel, 16 Gauge
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W892
  • Mfr. Model # 756031
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Planer/Molder Combo,1-1/2 HP,15 A
Belt Sander,3/4 HP,115V,12A
  • JET
  • Belt Sander, 3/4 HP, 115V, 12A Belt Sander,3/4 HP,115V,12A
  • Item # 25CH40
  • Mfr. Model # 708597K
  • Belt Sander, 3/4 HP, Voltage 115, 12 Amps AC, Disc Dia. (In.) 9, Disc Speed (RPM) 1725, Belt Size (In.) 6 x...More

  • Category : Belt/Disc Sanders
Arbor Press,3 Tons
  • JET
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 42W946
  • Mfr. Model # 333630
  • Arbor Press, Force in Tons 3, Swing (In.) 10-3/4, Max. Work Height (In.) 12-1/2, Ram Hole Dia. x Depth (In.)...More

  • Category : Arbor Presses
Slip Roll Bench, 50 x 16 In
Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

  • Category : Belt/Disc Sanders
Drum Sander,115/230V,15 DT,60 Hz
  • JET
  • Drum Sander, 115/230V, 15 DT, 60 Hz Drum Sander,115/230V,15 DT,60 Hz
  • Item # 45PD04
  • Mfr. Model # 708432K
  • Drum Sander, 1 In. HP, Voltage 115/230, 10.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,12 In,1-1/2 HP,1960 RPM
  • JET
  • Disc Sander, 12 In, 1-1/2 HP, 1960 RPM Disc Sander,12 In,1-1/2 HP,1960 RPM
  • Item # 3WRP7
  • Mfr. Model # 414602
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Bench Belt & Disc Sander,1/3 HP,115 V
  • JET
  • Bench Belt & Disc Sander, 1/3 HP, 115 V Bench Belt & Disc Sander,1/3 HP,115 V
  • Item # 18F223
  • Mfr. Model # 577003
  • Belt & Disc Sander, 1/3 HP, Voltage 115 V, 6.5 Amps AC, 1 Phase, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

  • Category : Belt/Disc Sanders
Arbor Press,2 Tons
  • JET
  • Arbor Press, 2 Tons Arbor Press,2 Tons
  • Item # 42W945
  • Mfr. Model # 333620
  • Arbor Press, Force in Tons 2, Swing (In.) 11-3/8, Max. Work Height (In.) 9, Ram Dimensions (In.) 1-1/4 x 13,...More

  • Category : Arbor Presses
Bench Oscillating Sander,7.5 A
  • JET
  • Bench Oscillating Sander, 7.5 A Bench Oscillating Sander,7.5 A
  • Item # 42W883
  • Mfr. Model # 708404
  • Bench Oscillating Sander,7.5 A, 1/2 HP, Voltage 110, 7.5 Amps AC, 60 Hz, 30 Strokes per Minute, Table Work...More

  • Category : Specialty Sanders
Foot Shear,52in. Blade,16 Gauge Steel
Box and Pan Brake,100in Cutt Width,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More