Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

40 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Wheel,Cut Off,Pk5
Thin Metal Cutting Wheel,1.5 Dia,PK5
Accessory Set
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

  • Category : Electric Sanders
High Speed Cutter,5/16 In,PK2
4-1/2" Angle Grinder, 11.0 Amps
  • MILWAUKEE
  • 4-1/2" Angle Grinder, 11.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 6MRR4
  • Mfr. Model # 6146-31
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 11.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Cutter,Carbide,1/8 In
Cutter,Carbide,1/8 In
Diamond Point
9'' Angle Grinder, 15.0 Amps
  • BOSCH
  • 9'' Angle Grinder, 15.0 Amps 9'' Angle Grinder, 15.0 Amps
  • Item # 30RW64
  • Mfr. Model # 1893-6
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 9'', No Load RPM 6000, 15.0 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Grinder,Die,2 In
  • MILWAUKEE
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 6Z283
  • Mfr. Model # 5196
  • Die Grinder, Current @ 120 VAC 11.0 Amps, No Load Speed 14500 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

  • Category : Electric Straight and Die Grinders
Cutter,Structured
Drum Sander,1/2 In
Felt Polishing Disc,PK6
Right Angle Polisher,7/9 In,RPM 0-1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 0-1750 Right Angle Polisher,7/9 In,RPM 0-1750
  • Item # 3W784
  • Mfr. Model # 5460-6
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Carbide Point
E Z Lock Cut Off Wheel,1 1/2 In Dia,Pk12
Backing Pad,6-Hole,Hook/Loop,6 In Dia
Electric Abrasive Belt Tool,11000RPM
R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • MAKITA
  • R/A Polisher, 7 In, RPM 600-3000,10 A, 120V R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • Item # 5GDX3
  • Mfr. Model # 9227C
  • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

  • Category : Electric Polishers And Buffers
7" Angle Grinder, 15.0 Amps
  • MAKITA
  • 7" Angle Grinder, 15.0 Amps 7" Wheel Dia. Angle Grinder
  • Item # 21R988
  • Mfr. Model # GA7031Y
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In., No Load RPM 8500, 15.0 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Planer Kit,3 1/4 In
  • DEWALT
  • Planer Kit, 3 1/4 In Planer Kit,3 1/4 In
  • Item # 5VC66
  • Mfr. Model # DW680K
  • Planer Kit, Depth of Cut 3/32 Inch, No Load Speed 15000 RPM, Current @ 120 VAC 5.2 Amps, Bearing Ball/Roller,...More

  • Category : Electric Hand Planers
Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Hand Planer,5.5,3 1/4 In,5.5A,17000 RPM
4-1/2" Angle Grinder, 7.5 Amps
  • SKIL
  • 4-1/2" Angle Grinder, 7.5 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 46U378
  • Mfr. Model # 9296-01
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.5 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

  • Category : Mechanical Machining Shears
Variable Speed Random Orbit Sander, 5 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 5 In Variable Speed Random Orbit Sander, 5 In
  • Item # 14F070
  • Mfr. Model # BO5031K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

  • Category : Electric Sanders
Oscillating MultiTool,2.5 Amps
  • BOSCH
  • Oscillating MultiTool, 2.5 Amps Oscillating MultiTool,2.5 Amps
  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

  • Category : Corded Oscillating Tools
Wet Polisher, 8A, 6 ft.
  • HARDIN
  • Wet Polisher, 8A, 6 ft. Wet Polisher, 8A, 6 ft.
  • Item # 19TA95
  • Mfr. Model # GHWV5PSET
  • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

  • Category : Electric Polishers And Buffers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More