Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Pneumatic Press,Range 400 Lbs,7 In Swing
  • TM

    Grainger Choice

  • DAYTON
  • Pneumatic Press, Range 400 Lbs, 7 In Swing Pneumatic Press,Range 400 Lbs,7 In Swing
  • Item # 4NHW5
  • Mfr. Model # 4NHW5
  • Pneumatic Press, Force in Tons 1/5, Force Range (Lbs.) 400, Swing (In.) 7, Table Work Surface (In.) 6 x...More

  • Category : Arbor Presses
Arbor Press,3 Tons
  • DAKE CORPORATION
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 40F022
  • Mfr. Model # 902002
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 0 to 6000, Swing (In.) 7, Table Work Surface (In.) 6.5 x...More

  • Category : Arbor Presses
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

  • Category : Belt/Disc Sanders
Tube/Pipe Polishing Module,5 in. dia.
3X79 BELT GRINDER 4HP,230V 1PH
  • JET
  • 3X79 BELT GRINDER 4HP, 230V 1PH 3X79 BELT GRINDER 4HP,230V 1PH
  • Item # 42W958
  • Mfr. Model # 414610
  • Belt Grinder, 4 HP, Voltage 230, 22.5 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 3 x 79, Belt SFPM 6600, Table...More

  • Category : Belt/Disc Sanders
Surface Polisher,110V,5/16 to 3-1/8 Dia
  • FEIN
  • Surface Polisher, 110V, 5/16 to 3-1/8 Dia Surface Polisher,110V,5/16 to 3-1/8 Dia
  • Item # 10F025
  • Mfr. Model # RS 10-70E-PS
  • Pipe Surface Polisher, 110 Volt, 1200 Watts, No Load Speed 2700 to 7000, 8.3 lbs With 13 ft Cable w/Plug, For...More

  • Category : Electric Polishers And Buffers
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV62
  • Mfr. Model # SBR-5220
  • Shear/Brake/Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Belt Grinder,1-1/2HP,110V,20A
Belt Grinder,Mobile,220V
  • SLUGGER
  • Belt Grinder, Mobile, 220V Belt Grinder,Mobile,220V
  • Item # 20RR70
  • Mfr. Model # GIM 2V
  • Belt Grinder, Mobile, Voltage 220, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

  • Category : Specialty Sanders
Belt Grinder,Mobile,440V
  • SLUGGER
  • Belt Grinder, Mobile, 440V Belt Grinder,Mobile,440V
  • Item # 20RR71
  • Mfr. Model # GIM
  • Belt Grinder, Mobile, Voltage 440, 3 Phase, 50/60 Hz, Depends On The Unit You Use This with Strokes per...More

  • Category : Specialty Sanders
Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR58
  • Mfr. Model # GI 75 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Pedestal Belt Grinder,4.0 HP,220V
  • FEIN
  • Pedestal Belt Grinder, 4.0 HP, 220V Pedestal Belt Grinder,4.0 HP,220V
  • Item # 21VH73
  • Mfr. Model # GX 75 2V
  • Pedestal Belt Grinder, 4.0 HP, Voltage 220.0, 14.0 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 3 x 79, Disc...More

  • Category : Belt/Disc Sanders
Pedestal Belt Grinder,4.0 HP,440V
  • FEIN
  • Pedestal Belt Grinder, 4.0 HP, 440V Pedestal Belt Grinder,4.0 HP,440V
  • Item # 21VH72
  • Mfr. Model # GX 75
  • Pedestal Belt Grinder, 4.0 HP, Voltage 440.0, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 3 x 79, Disc Speed...More

  • Category : Belt/Disc Sanders
Bench Grinder,12 In,6.7 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 6.7 FLA Bench Grinder,12 In,6.7 FLA
  • Item # 45J438
  • Mfr. Model # 67601
  • Bench Grinder, 1 HP, Voltage 230, 6.7 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc Table...More

  • Category : Belt/Disc Sanders
Bench Grinder,12 In,13.4 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 13.4 FLA Bench Grinder,12 In,13.4 FLA
  • Item # 45J437
  • Mfr. Model # 67600
  • Bench Grinder, 1 HP, Voltage 115, 13.4 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • JET
  • Belt/Disc Sander, 1/3 HP, 1in x 42in Belt Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • Item # 48RJ28
  • Mfr. Model # 577013K
  • Belt/Disc Sander, 1/3 HP, Voltage 115, 6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 2in x 42in Belt Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • Item # 48RJ29
  • Mfr. Model # 577014K
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.2 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

  • Category : Belt/Disc Sanders
Oscillating Spindle Sander,Steel,1 HP
  • JET
  • Oscillating Spindle Sander, Steel, 1 HP Oscillating Spindle Sander,Steel,1 HP
  • Item # 45MH78
  • Mfr. Model # JOSS-S
  • Oscillating Spindle Sander, Wood , 1 HP, Voltage 115/230, 6.5 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-1/2, 75...More

  • Category : Specialty Sanders
3X79 BELT GRINDER 4HP,230V 3PH
  • JET
  • 3X79 BELT GRINDER 4HP, 230V 3PH 3X79 BELT GRINDER 4HP,230V 3PH
  • Item # 42W959
  • Mfr. Model # 414615
  • Belt Grinder, 4 HP, Voltage 230, 12.4 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 3 x 79, Belt SFPM 6600, Table...More

  • Category : Belt/Disc Sanders
Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

  • Category : Belt/Disc Sanders
Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

  • Category : Belt/Disc Sanders
Belt Grinder,5HP,230V,13A,6x79 Belt
  • OPTIMUM
  • Belt Grinder, 5HP, 230V, 13A, 6x79 Belt Belt Grinder,5HP,230V,13A,6x79 Belt
  • Item # 5PHE2
  • Mfr. Model # BSM150
  • Belt Grinder, 5 HP, Voltage 230, 13 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) NA, Disc Speed (RPM) NA, Belt...More

  • Category : Belt/Disc Sanders
Shear/Brake/Roll,20 Ga.
  • JET
  • Shear/Brake/Roll, 20 Ga. Shear/Brake/Roll,20 Ga.
  • Item # 42W893
  • Mfr. Model # 756041
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Planer, 3 HP, 15 A, 230V
  • JET
  • Planer, 3 HP, 15 A, 230V Planer, 3 HP, 15 A, 230V
  • Item # 42W897
  • Mfr. Model # 708531
  • Planer,Voltage 230V,4500 rpm Speed,Motor HP 3,15 Amps,Cutting Width (In.) 16,Cutting Thickness (In.) 6,Depth...More

  • Category : Planers
Jointer,Cast Iron,1 HP
  • POWERMATIC
  • Jointer, Cast Iron, 1 HP Jointer,Cast Iron,1 HP
  • Item # 36VE16
  • Mfr. Model # 1791317K
  • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

  • Category : Jointers
Straight Brake
Belt Grinder,4HP,220V,15A
Heavy Duty English Wheel, 40 In
Oscillating Splindle Sander,1 HP,110V
  • BAILEIGH INDUSTRIAL
  • Oscillating Splindle Sander, 1 HP, 110V Oscillating Splindle Sander,1 HP,110V
  • Item # 36HZ76
  • Mfr. Model # OS-2424
  • Oscillating Spindle Sander, 1 HP, Voltage 110, 16 Amps AC, 1 Phase, 60 Hz, Stroke (In.) 1-17/32, 59 Strokes...More

  • Category : Specialty Sanders
Slip Roll,24 in Width,20 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 24 in Width, 20 ga Cap Slip Roll,24 in Width,20 ga Cap
  • Item # 22JK79
  • Mfr. Model # 383
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

  • Category : Stand Slip Rolls
Slip Roll,36 in Width,22 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 36 in Width, 22 ga Cap Slip Roll,36 in Width,22 ga Cap
  • Item # 22JK81
  • Mfr. Model # 381
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

  • Category : Stand Slip Rolls
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More