Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

74 Results Found that Include 152 Products

Results per page:  16 | 32 | 48
Engraver,Electric
  • DREMEL
  • Engraver, Electric Engraver,Electric
  • Item # 3XA70
  • Mfr. Model # 290-05
  • Engraver Electric Engraver, 7200 Strokes Per Minute, 0.2 Amps@120VAC,Tool Length 7 Inches, Tool Weight 0.85...More

  • Category : Engravers
Rotary Tool, 120 V, 1.2 A
All Purpose Dremel Accessory Set,160 Pc
Shaft,Flex
7" or 9" Angle Grinder, 15.0 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15.0 Amps 7" or 9" Angle Grinder, 15.0 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15.0 Amps, Spindle Thread Size...More

  • Category : Angle Grinders
Die Grinder,Var Spd,6.4A
  • METABO
  • Die Grinder, Var Spd, 6.4A Die Grinder,Var Spd,6.4A
  • Item # 36H112
  • Mfr. Model # GE710 Compact
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 13000 to 34000, Wheel Dia. 1-11/16 In., Collet Capacity 1/4 In.,...More

  • Category : Electric Straight and Die Grinders
Die Grinder,1 1/2 Wheel Cap,25,000 RPM
Belt/Disc Sander,9 In.,1 HP,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 9 In., 1 HP, 120 V Belt/Disc Sander,9 In.,1 HP,120 V
  • Item # 49G990
  • Mfr. Model # 49G990
  • Belt/Disc Sander, 1 HP, Voltage 120/240, 9/4.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Carving/Engraving Kit,Rotary Tool,Pc 13
  • DREMEL
  • Carving/Engraving Kit, Rotary Tool, Pc 13 Carving/Engraving Kit,Rotary Tool,Pc 13
  • Item # 1PKX2
  • Mfr. Model # 689-01
  • Carving/Engraving Kit, For Use With Rotary Tools, Includes Engraving Cutters 1 Of Each 1/32, 1/16, 3/32 In,...More

  • Category : Rotary Tool Accessories
9'' Angle Grinder, 15.0 Amps
  • BOSCH
  • 9'' Angle Grinder, 15.0 Amps 9'' Angle Grinder, 15.0 Amps
  • Item # 30RW64
  • Mfr. Model # 1893-6
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 9'', No Load RPM 6000, 15.0 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Rotary Tool,1.6A,120V,9 in. L
Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • MAKITA
  • Die Grinder, 1 In, 6.6 A, 120 V, 7-28K RPM Die Grinder,1 In,6.6 A,120 V,7-28K RPM
  • Item # 1GUC2
  • Mfr. Model # GD0800C
  • Die Grinder, 6.6 Amps @ 120V, No Load RPM 7000 to 28,000, Wheel Dia. 2 In., Arbor Hole 3.5 In., Collet...More

  • Category : Electric Straight and Die Grinders
Grinder Dust Attachment,7 In
Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV80
  • Mfr. Model # DWE4887N
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

  • Category : Electric Straight and Die Grinders
Corded Die Grinder,120V,Paddle Switch
  • METABO
  • Corded Die Grinder, 120V, Paddle Switch Corded Die Grinder,120V,Paddle Switch
  • Item # 34TE36
  • Mfr. Model # GP 400
  • Corded Die Grinder, Bare Tool (No Battery), Voltage 120, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

  • Category : Electric Straight and Die Grinders
4" Angle Grinder, 6.0 Amps
  • MAKITA
  • 4" Angle Grinder, 6.0 Amps 4" Wheel Dia. Angle Grinder
  • Item # 14F095
  • Mfr. Model # GA4030
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4 In., No Load RPM 11000, 6.0 Amps, Spindle Thread Size M10 x 1-1/4...More

  • Category : Angle Grinders
Punch/Die Set
Flex Shaft Tool,2.5 Amps
  • DREMEL
  • Flex Shaft Tool, 2.5 Amps Flex Shaft Tool,2.5 Amps
  • Item # 22RR26
  • Mfr. Model # 9100-21
  • Flex Shaft Tool, 2.5 Amps, Voltage 120, Orbits per Minute 0 to 20,000, Tool Length 37.6 In., Tool Weight 2.6...More

  • Category : Corded Oscillating Tools
Die Grinder,Var Spd,8.5 A, 3 In
  • METABO
  • Die Grinder, Var Spd, 8.5 A, 3 In Die Grinder,Var Spd,8.5 A, 3 In
  • Item # 36H114
  • Mfr. Model # GE950 G Plus
  • Die Grinder, 8.5 Amps @ 120V, No Load RPM 2500 to 8700, Wheel Dia. 3 In., Collet Capacity 1/4 In., Straight...More

  • Category : Electric Straight and Die Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More