Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

1,698 Results Found that Include 1,797 Products

Results per page:  16 | 32 | 48
Carbon Steel Brush,3/4in. dia.,PK2
Flat Head Rasp,5/8 in.,1 pcs.
Cordless Rotary Tool Kit,12 V,30 Pcs
Collet,3/32in dia.,1in L,Aluminum
High Speed Cutter,7/32 In,PK2
Hose Adapter,1-1/4 In to 1-1/2 In
  • BOSCH
  • Hose Adapter, 1-1/4 In to 1-1/2 In Hose Adapter,1-1/4 In to 1-1/2 In
  • Item # 5UVF2
  • Mfr. Model # VAC002
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to...More

  • Category : Sander Accessories
Plunge Cut Blade,Carbide,1-1/4 In.
Collet,1/32in dia.,3/4in L,Aluminum
Brass Brush,1/8in. dia.,1-3/4in. L,PK2
Rotary Tool,1.6A,120V,9 in. L
Brass Brush,3/4in. dia.,1-11/16in. L,PK2
Diamond Blade Nut
Polishing Pad Set,Resin,3 in.
Saw Blades,Bi-Metal,1-1/8 in. Size,PK3
  • FEIN
  • Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 Saw Blades,Bi-Metal,1-1/8 in. Size,PK3
  • Item # 48ZC07
  • Mfr. Model # 63502151270
  • Oscillating Saw Blades, Material Bi-Metal, Size 1-1/8 In., Overall Length 4-5/16 In., Application Wood,...More

  • Category : Oscillating Tool Accessories
Electric Abrasive Belt Tool
  • DYNABRADE
  • Electric Abrasive Belt Tool Electric Abrasive Belt Tool
  • Item # 25H831
  • Mfr. Model # 40611
  • Electric Abrasive Belt Tool, Belt Size 1/2 to 3/4 x 18 In., Release Type Switch, Features Sanding Head Pivots...More

  • Category : Electric Band Files
Belt Sander,6.0 A,3 x 18 In
  • SKIL
  • Belt Sander, 6.0 A, 3 x 18 In Belt Sander,6.0 A,3 x 18 In
  • Item # 19M482
  • Mfr. Model # 7510-01
  • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

  • Category : Belt Sanders
Sheet Palm Sander,2.0A
  • SKIL
  • Sheet Palm Sander, 2.0A Sheet Palm Sander,2.0A
  • Item # 19M493
  • Mfr. Model # 7292-02
  • Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

  • Category : Electric Sanders
Carbon Steel Brush,1/8in. dia.,PK2
Engraving Cutter,1/32 In,PK2
Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

  • Category : Electric Sanders
Brass Brush,1/2in. dia.,1-3/4in. L,PK2
Emery Wheel Point, PK2
Orbital Sander,2.0 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 2.0 A, 1/16 In Orbital Sander,2.0 A,1/16 In
  • Item # 21A237
  • Mfr. Model # 21A237
  • Orbital Sander, Pad Size 4-3/32 x 4-13/32", No Load RPM 13000, Amps @ 120V 2.0 , Orbits per Minute 13000,...More

  • Category : Electric Sanders
Oscillating Saw Blade Kit,6 Pc.
  • FEIN
  • Oscillating Saw Blade Kit, 6 Pc. Oscillating Saw Blade Kit,6 Pc.
  • Item # 48ZA76
  • Mfr. Model # 35222942080
  • Oscillating Saw Blade Kit, Material Bi-Metal/High Speed Steel, Size (3) 1-1/8 In., (1) 1-3/4 In., (2) 2-9/16...More

  • Category : Oscillating Tool Accessories
Tube Notcher,2" Cutting Capacity Round
Arbor Press,2 Tons
  • JET
  • Arbor Press, 2 Tons Arbor Press,2 Tons
  • Item # 42W945
  • Mfr. Model # 333620
  • Arbor Press, Force in Tons 2, Swing (In.) 11-3/8, Max. Work Height (In.) 9, Ram Dimensions (In.) 1-1/4 x 13,...More

  • Category : Arbor Presses
Planer,6.5Ah,11-1/8in.L,6.3lb.
  • BOSCH
  • Planer, 6.5Ah, 11-1/8in.L, 6.3lb. Planer,6.5Ah,11-1/8in.L,6.3lb.
  • Item # 39RY32
  • Mfr. Model # PL2632K
  • Planer, 6.5 Amps @ 120V, Width (In.) 6-1/2, Depth of Cut (In.) 3/32, 16,500 No Load RPM, Dust Sealed...More

  • Category : Electric Hand Planers
Finish Sander,1/4 in. Sheet,12,000
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 12,000 Finish Sander,1/4 in. Sheet,12,000
  • Item # 39RW05
  • Mfr. Model # DWE6411K
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

  • Category : Electric Sanders
All-Purpose Accessory Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More