Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

66 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
Plunge Cut Blade,Carbide,1-1/4 In.
Carbide Grit Delta,3 In
5" Angle Grinder, 11.0 Amps
  • HITACHI
  • 5" Angle Grinder, 11.0 Amps 5" Wheel Dia. Angle Grinder
  • Item # 19TA36
  • Mfr. Model # G13SC2P9
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 5 In., No Load RPM 10,000, 11.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Osc Tool Accessories,PK10
Grinding,Point,3/16in
Planer Kit,1600 Speed,5.5A
  • SKIL
  • Planer Kit, 1600 Speed, 5.5A Planer Kit,1600 Speed,5.5A
  • Item # 19M483
  • Mfr. Model # 1560
  • Planner Kit,1600 Speed,5.5 Amps,Cutting Width (In.) 3-1/4,Depth of Cut (In.) 5/64,No Load RPM...More

  • Category : Planers
Bandfile Kit,1/4 to 3/4 W x 18 L In
  • METABO
  • Bandfile Kit, 1/4 to 3/4 W x 18 L In Bandfile Kit,1/4 to 3/4 W x 18 L In
  • Item # 38D174
  • Mfr. Model # 602134620
  • Bandfile Kit, Belt Size (In.) 1/4 to 3/4 W x 18 L, 750 to 1770 No Load SFPM, 8.5 Amps @ 120V, Double Sealed...More

  • Category : Electric Band Files
Universal E-Cut Saw Blade,1-3/8 In,PK10
  • FEIN
  • Universal E-Cut Saw Blade, 1-3/8 In, PK10 Universal E-Cut Saw Blade,1-3/8 In,PK10
  • Item # 22KJ45
  • Mfr. Model # 63502160130
  • Universal E-Cut Saw Blade, Material Bi-Metal, Size 1-3/8 In., Overall Length 3-3/4 In., Application Cutting...More

  • Category : Oscillating Tool Accessories
Grinder/Polisher,16 In,115V
  • ONFLOOR
  • Grinder/Polisher, 16 In, 115V Grinder/Polisher,16 In,115V
  • Item # 1NNF9
  • Mfr. Model # 223425
  • Floor Machine, Single Speed Grinder/Polisher, Machine Size 16 In, Motor HP 1.5, 60 Hz Volts 115, 13 Amps AC,...More

  • Category : Floor Grinders
Hook/Loop Pad
  • BOSCH
  • Hook/Loop Pad Hook/Loop Pad
  • Item # 21TY22
  • Mfr. Model # MM14
  • Hook and Loop Pad, Material Metal, Size 3/4 In., Overall Length 3.9 In., Application Corners May Be Finished...More

  • Category : Oscillating Tool Accessories
Universal E-Cut Saw Blade,2-9/16In,PK10
  • FEIN
  • Universal E-Cut Saw Blade, 2-9/16In, PK10 Universal E-Cut Saw Blade,2-9/16In,PK10
  • Item # 22KJ48
  • Mfr. Model # 63502161130
  • Universal E-Cut Saw Blade, Material Bi-Metal, Size 2-9/16 In., Overall Length 3-3/4 In., Application Cutting...More

  • Category : Oscillating Tool Accessories
Segment Blade,3-1/2 In
Hose Adapter,35mm to 1-1/4 Ft
Hose Adapter,1-1/4 In to 1-1/2 In
  • BOSCH
  • Hose Adapter, 1-1/4 In to 1-1/2 In Hose Adapter,1-1/4 In to 1-1/2 In
  • Item # 5UVF2
  • Mfr. Model # VAC002
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to...More

  • Category : Sander Accessories
Plungecut Blade HSS,3/4 X 1 1/4 In
Sharpening System,10 In,115V
Osc Tool Saw Blade,Bi Metal,2-5/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Osc Tool Saw Blade, Bi Metal, 2-5/8 In Osc Tool Saw Blade,Bi Metal,2-5/8 In
  • Item # 48Z526
  • Mfr. Model # 48Z526
  • Oscillating Tool Saw Blade, Material Bi Metal, Size 2-5/8 In., Overall Length 3-5/8 In., Application...More

  • Category : Oscillating Tool Accessories
Osc Tool Grout/Mortar Rmvr,2-1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Osc Tool Grout/Mortar Rmvr, 2-1/2 In Osc Tool Grout/Mortar Rmvr,2-1/2 In
  • Item # 48Z531
  • Mfr. Model # 48Z531
  • Oscillating Tool Grout and Mortar Remover, Material Carbide Grit, Size 2-1/2 In., Overall Length 3-1/2 In.,...More

  • Category : Oscillating Tool Accessories
Sanding Pad Set,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sanding Pad Set, PK2 Sanding Pad Set,PK2
  • Item # 3MHJ8
  • Mfr. Model # 3MHJ8
  • Sanding Pad Set, Includes For Fein MultiMaster, for Sanding with Dust Extractor, Perforated, Package Quantity...More

  • Category : Oscillating Tool Accessories
Double Convex Diamond Tool, 20 Grit
Scraper Blade,2 In
  • BOSCH
  • Scraper Blade, 2 In Scraper Blade,2 In
  • Item # 11M661
  • Mfr. Model # OSC2FSC
  • Scraper Blade, Material High-Carbon Steel, Size 2 In.Application Linoleum, Carpet, Window Putty, Paint and...More

  • Category : Oscillating Tool Accessories
Saw Blade,HSS,2-1/2in.
  • FEIN
  • Saw Blade, HSS, 2-1/2in. Saw Blade,HSS,2-1/2in.
  • Item # 38TC54
  • Mfr. Model # 63502096023
  • Saw Blade, Material High Speed Steel, Size 2-1/2 In., Overall Length 2-1/2 In., Application Sawing Door...More

  • Category : Oscillating Tool Accessories
Plunge Blade,1-1/8 In
Rigid Scraper Blade,2 In
Single Hexagonal Diamond Tool, 60 Grit
MEDIUM CARBIDE BLADE
Hose Adapter,35mm to 2-1/2 In
Single Convex Diamond Tool, 120 Grit
Carrying Case,Plastic
Grout Blade,2-1/2 In
Cutter,High Speed,3/16
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More