Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

10 Results Found that Include 10 Products

Results per page:  16 | 32 | 48
Box & Pan Brake Foot Clamp,50 In.
Tube and Pipe Notcher,Steel
  • HECK INDUSTRIES
  • Tube and Pipe Notcher, Steel Tube and Pipe Notcher,Steel
  • Item # 30NX62
  • Mfr. Model # WFN4
  • Tube and Pipe Notcher, Size (In.) 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 Schedule 40 Pipe, Cutting Width...More

  • Category : Metal Fabrication Machine Accessories
Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR59
  • Mfr. Model # GI 150
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR62
  • Mfr. Model # GI 150 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR57
  • Mfr. Model # GI 75 2H 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR56
  • Mfr. Model # GI 75 2H
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Pneumatic Air Arbor Press,1/5 Tons
  • DAKE CORPORATION
  • Pneumatic Air Arbor Press, 1/5 Tons Pneumatic Air Arbor Press,1/5 Tons
  • Item # 40F071
  • Mfr. Model # 901204
  • Air Arbor Press, Force in Tons 1/5, Table Work Surface (In.) 9 x 6, Max. Work Height (In.) 5, Ram Dimensions...More

  • Category : Arbor Presses
Pipe Notcher
Tube/Pipe Notcher
Mill Beveler,1-1/2 HP,110V
  • HECK INDUSTRIES
  • Mill Beveler, 1-1/2 HP, 110V Mill Beveler,1-1/2 HP,110V
  • Item # 30NX33
  • Mfr. Model # 9000
  • Mill Beveler, Min. Workpiece Thickness 1/8 In., Max. Bevel 1-1/4 In., Bevel Angle 15 Degrees to 45 Degrees ,...More

  • Category : Electric Bevelers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More