Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

28 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Brake, Floor
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Floor Brake, Floor
  • Item # 13W877
  • Mfr. Model # 13W877
  • Brake Floor, Bending Length (In.) 51, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3,4,5,20, Max....More

  • Category : Metal Forming Machines
Bench Grinder,12 In,20 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 20 FLA Bench Grinder,12 In,20 FLA
  • Item # 45J439
  • Mfr. Model # 67602
  • Bench Grinder, 1-1/2 HP, Voltage 115, 20 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

  • Category : Belt/Disc Sanders
Arbor Press,6 Tons
  • DAKE CORPORATION
  • Arbor Press, 6 Tons Arbor Press,6 Tons
  • Item # 40F031
  • Mfr. Model # 903001
  • Arbor Press, Force in Tons 6, Force Range (Lbs.) 0 to 24000, Swing (In.) 7-3/4, Table Work Surface (In.)...More

  • Category : Arbor Presses
Arbor Press,3 Tons
  • DAKE CORPORATION
  • Arbor Press, 3 Tons Arbor Press,3 Tons
  • Item # 40F024
  • Mfr. Model # 902003
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 0 to 6000, Swing (In.) 17.5, Table Work Surface (In.) 6-3/4...More

  • Category : Arbor Presses
Ironworker,40 Ton
  • METALPRO
  • Ironworker, 40 Ton Ironworker,40 Ton
  • Item # 3ZJ45
  • Mfr. Model # MP4000
  • Ironworker, Oil Capacity 1 Gallon, Hydraulics 2500 PSI, Speed 6 Strokes Per Minute, Motor 3/4 HP, 110 Volts,...More

  • Category : Metal Fabrication Machines
Mill Beveler,4 HP,110V
  • HECK INDUSTRIES
  • Mill Beveler, 4 HP, 110V Mill Beveler,4 HP,110V
  • Item # 30NX29
  • Mfr. Model # 4000
  • Mill Beveler, Min. Workpiece Thickness 1/8 In., Max. Bevel 3/4 In., Bevel Angle 15 Degrees to 45 Degrees ,...More

  • Category : Electric Bevelers
Belt Grinder,5 HP,220V,3 Phase
  • SLUGGER
  • Belt Grinder, 5 HP, 220V, 3 Phase Belt Grinder,5 HP,220V,3 Phase
  • Item # 20RR66
  • Mfr. Model # GIS 75 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR65
  • Mfr. Model # GIS 75
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

  • Category : Belt/Disc Sanders
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
Bench Grinder,12 In,3.6 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 3.6 FLA Bench Grinder,12 In,3.6 FLA
  • Item # 45J442
  • Mfr. Model # 67605
  • Bench Grinder, 1-1/2 HP, Voltage 460, 3.6 Amps AC, 3 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

  • Category : Belt/Disc Sanders
3 Wheel Blt Grndr,22 x 20 x 27 In,230 V
Coolant Filtration System,230V
2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
Bench Grinder,12 In,6.9 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 6.9 FLA Bench Grinder,12 In,6.9 FLA
  • Item # 45J441
  • Mfr. Model # 67604
  • Bench Grinder, 1-1/2 HP, Voltage 230, 6.9 Amps AC, 3 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

  • Category : Belt/Disc Sanders
3 Wheel Blt Grndr,21 x 20 x 27 In,460 V
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
3 Wheel Blt Grndr,22 x 20 x 27 In,460 V
3 Wheel Blt Grndr,22 x 20 x 27 In,230 V
Arbor Press,6 Tons
  • DAKE CORPORATION
  • Arbor Press, 6 Tons Arbor Press,6 Tons
  • Item # 40F029
  • Mfr. Model # 903004
  • Arbor Press, Force in Tons 6, Force Range (Lbs.) 0 to 12000, Swing (In.) 7-3/4, Table Work Surface (In.)...More

  • Category : Arbor Presses
Box & Pan Brake Foot Clamp,40 In. L
Drum Sander,1-3/4 HP,115V,15-1/2A
Drum Sander,3 HP,220V,60 Hz,45 in. W
  • BAILEIGH INDUSTRIAL
  • Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W Drum Sander,3 HP,220V,60 Hz,45 in. W
  • Item # 36HZ80
  • Mfr. Model # SD-255
  • Drum Sander, 3 HP, Voltage 220, 9.6 Amps AC, 1 Phase, 60 Hz, 79 Strokes per Minute, Drum Dia. (In.) 5, Table...More

  • Category : Specialty Sanders
Long Bed Parallelogram Jointer,3 HP
  • BAILEIGH INDUSTRIAL
  • Long Bed Parallelogram Jointer, 3 HP Long Bed Parallelogram Jointer,3 HP
  • Item # 36HZ67
  • Mfr. Model # IJ-883P
  • Long Bed Parallelogram Jointer,Jointing Capacity (In.) 1/8 x 8-1/8,Rabbeting Capacity (In.) 1/2,Depth of Cut...More

  • Category : Jointers
Sheet Metal Notcher
Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV95
  • Mfr. Model # SR-5016M
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

  • Category : Stand Slip Rolls
Concrete Grinder
  • HUSQVARNA
  • Concrete Grinder Concrete Grinder
  • Item # 18G401
  • Mfr. Model # PG 280 SF
  • Concrete Grinder, Size (In.) 11 In., 3 HP, 220-240V, Single Phase, No Load RPM 1440, Cord Y, Tool Length...More

  • Category : Floor Grinders
Letter Forming Brake,12 in Bend L,20 ga
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More