Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

31 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • JET
  • Belt/Disc Sander, 12 In Disc, 6 x 48 Belt Belt/Disc Sander,12 In Disc,6 x 48 Belt
  • Item # 3WRR2
  • Mfr. Model # 414551
  • Belt/Disc Sander, 1-1/2 HP, Voltage 115, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Foot Shear,16 Ga, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Foot Shear, 16 Ga, 52 In Foot Shear,16 Ga, 52 In
  • Item # 13W878
  • Mfr. Model # 13W878
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Cutting Flat...More

  • Category : Mechanical Machining Shears
Disc Sander,20 In,2 HP,240V,1 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 2 HP, 240V, 1 Ph Disc Sander,20 In,2 HP,240V,1 Ph
  • Item # 2XTG5
  • Mfr. Model # 2XTG5
  • Disc Sander, 2 HP, Voltage 240, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
Tube/Pipe Polishing Module,4 HP,220/440V
  • SLUGGER
  • Tube/Pipe Polishing Module, 4 HP, 220/440V Tube/Pipe Polishing Module,4 HP,220/440V
  • Item # 20RR50
  • Mfr. Model # GXC
  • Tube/Pipe Polishing Module, 4 HP, Voltage 220/440, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Idler...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,2 HP,230/460V
  • POWERMATIC
  • Belt/Disc Sander, 2 HP, 230/460V Belt/Disc Sander,2 HP,230/460V
  • Item # 42W957
  • Mfr. Model # 1791292K
  • Belt/Disc Sander, 2 HP, Voltage 230/460, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Weld Shaver,4 HP,110V
  • HECK INDUSTRIES
  • Weld Shaver, 4 HP, 110V Weld Shaver,4 HP,110V
  • Item # 30NX73
  • Mfr. Model # WS625
  • Weld Shaver, Min. Workpiece Thickness 1/2 In., Max. Bevel 3/16, Bevel Angle Fixed, V-Block Length Flat,...More

  • Category : Electric Bevelers
Industrial Belt Finishing Machine,230V
  • JET
  • Industrial Belt Finishing Machine, 230V Industrial Belt Finishing Machine,230V
  • Item # 42W965
  • Mfr. Model # 414601
  • Industrial Belt Finishing Machine, 1-1/2 HP, Voltage 230, 6 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 6 x 48,...More

  • Category : Belt/Disc Sanders
Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV64
  • Mfr. Model # SF-5216E
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

  • Category : Mechanical Machining Shears
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT91
  • Mfr. Model # BB-4012F
  • Box and Pan Brake, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 1, 1-1/8,...More

  • Category : Metal Forming Machines
Disc Sander,20 In,3 HP,220V,3 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 3 HP, 220V, 3 Ph Disc Sander,20 In,3 HP,220V,3 Ph
  • Item # 2XTG6
  • Mfr. Model # 2XTG6
  • Disc Sander, 3 HP, Voltage 220, 9.6 Amps AC, 3 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
7" Edger Floor Sander, 13,500 rpm, Cord Length 23
Bench Beveler,1/2 HP,110V
  • HECK INDUSTRIES
  • Bench Beveler, 1/2 HP, 110V Bench Beveler,1/2 HP,110V
  • Item # 30NX40
  • Mfr. Model # VA-400
  • Bench Beveler, Min. Workpiece Thickness 1/16 In., Max. Bevel 3/16 In., Bevel Angle 15 Degrees to 45 Degrees ,...More

  • Category : Electric Bevelers
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
2 Wheel Blt Grndr,21 x 29 x 29 In,230 V
3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
3 Wheel Blt Grndr,21 x 20 x 27 In,115 V
2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
2 Wheel Blt Grndr,21 x 29 x 29 In,115 V
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
3 Wheel Blt Grndr,21 x 20 x 27 In,230 V
Drum Sander,1-3/4 HP,115V
  • JET
  • Drum Sander, 1-3/4 HP, 115V Drum Sander,1-3/4 HP,115V
  • Item # 45PD14
  • Mfr. Model # 649004K
  • Drum Sander, Industrial, 1-3/4 HP, Voltage 115, 20 Amps AC, 1 Phase, Drum Dia. (In.) 5, Dust Collection Port...More

  • Category : Specialty Sanders
Slip Roll Bench, 50 x 16 In
Belt Grinder,1-1/2HP,220V,15A
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT95
  • Mfr. Model # BB-4816
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Finger Width (In.) 2, 3, 4,...More

  • Category : Metal Forming Machines
Drum Sander,1-1/2 HP,110V,31 in. W
  • BAILEIGH INDUSTRIAL
  • Drum Sander, 1-1/2 HP, 110V, 31 in. W Drum Sander,1-1/2 HP,110V,31 in. W
  • Item # 36HZ79
  • Mfr. Model # SD-174
  • Drum Sander, 1-1/2 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, 22 Strokes per Minute, Drum Dia. (In.) 5,...More

  • Category : Specialty Sanders
Belt Grinder,4HP,220V,15A
Slip Roll,42 in Width,24 ga Cap
  • ROPER WHITNEY
  • Slip Roll, 42 in Width, 24 ga Cap Slip Roll,42 in Width,24 ga Cap
  • Item # 22JK83
  • Mfr. Model # 0381
  • Slip Roll, Max. Forming Width (In.) 42, Max. Capacity 24 ga., Dia. Of Rolls (In.) 2, Min. Radius (In.) 1,...More

  • Category : Stand Slip Rolls
Arbor Press,30 Ton,Steel
  • ENERPAC
  • Arbor Press, 30 Ton, Steel Arbor Press,30 Ton,Steel
  • Item # 4YDT4
  • Mfr. Model # A330
  • Arbor Press, Frame Capacity 30 Tons, Frame Type Machined Steel, Arbor Design, Total Height 21.94 In, Total...More

  • Category : Arbor Presses
Planer,12000 Speed,15A
  • MAKITA
  • Planer, 12000 Speed, 15A Planer,12000 Speed,15A
  • Item # 14F144
  • Mfr. Model # KP312
  • Planer,12000 Speed,15 Amps,Cutting Width (In.) 12-1/4,Depth of Cut (In.) 1/8 In.,No Load RPM 12000,Front...More

  • Category : Planers
Mill Beveler,1/2 HP,110V
  • HECK INDUSTRIES
  • Mill Beveler, 1/2 HP, 110V Mill Beveler,1/2 HP,110V
  • Item # 30NX31
  • Mfr. Model # 7000
  • Mill Beveler, Min. Workpiece Thickness 1/8 In., Max. Bevel 3/8 In., Bevel Angle 15 Degrees to 45 Degrees ,...More

  • Category : Electric Bevelers
Mill Beveler,4 HP,110V
  • HECK INDUSTRIES
  • Mill Beveler, 4 HP, 110V Mill Beveler,4 HP,110V
  • Item # 30NX30
  • Mfr. Model # 5000
  • Mill Beveler, Min. Workpiece Thickness 1/8 In., Max. Bevel 5/16 In., Bevel Angle 15 Degrees to 45 Degrees ,...More

  • Category : Electric Bevelers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More