Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

228 Results Found that Include 276 Products

Results per page:  16 | 32 | 48
Cordless Rotary Tool Kit,12 V,30 Pcs
7" Angle Grinder, 13.0 Amps
  • DEWALT
  • 7" Angle Grinder, 13.0 Amps 7" Wheel Dia. Angle Grinder
  • Item # 4PC47
  • Mfr. Model # DW840
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In., No Load RPM 8000, 13.0 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Rotary Tool,1.6A,120V,9 in. L
5" Angle Grinder, 12.0 Amps
  • DEWALT
  • 5" Angle Grinder, 12.0 Amps 5" Angle Grinder, 12.0 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 5 In., No Load RPM 10,000, 12.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Portable Planer,6.5A/hr,3-1/4 In
  • BOSCH
  • Portable Planer, 6.5A/hr, 3-1/4 In Portable Planer,6.5A/hr,3-1/4 In
  • Item # 36WH96
  • Mfr. Model # PL1632
  • Planer,16,500 Speed,6.5 Amps,Cutting Width (In.) 3-1/4,Cutting Thickness (In.) 1/16,Depth of Cut (In.)...More

  • Category : Electric Hand Planers
Die Grinder,1 1/2 Wheel Cap,25,000 RPM
Random Orbit Polisher/Sander,6 In,4.5A
  • PORTER CABLE
  • Random Orbit Polisher/Sander, 6 In, 4.5A Random Orbit Polisher/Sander,6 In,4.5A
  • Item # 3MUX6
  • Mfr. Model # 7424XP
  • Random Orbital Polisher, Size 6, Amps 4.5, Spindle Thread Size 5/16 In.-24, Cord 7 ft. 2-Conductor, Features...More

  • Category : Electric Polishers And Buffers
Oscillating Saw Blade Kit,6 Pc.
  • FEIN
  • Oscillating Saw Blade Kit, 6 Pc. Oscillating Saw Blade Kit,6 Pc.
  • Item # 48ZA76
  • Mfr. Model # 35222942080
  • Oscillating Saw Blade Kit, Material Bi-Metal/High Speed Steel, Size (3) 1-1/8 In., (1) 1-3/4 In., (2) 2-9/16...More

  • Category : Oscillating Tool Accessories
Press,Arbor,1 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 1 Ton Press,Arbor,1 Ton
  • Item # 4Z328
  • Mfr. Model # 4Z328
  • Arbor Press, Force in Tons 1, Swing (In.) 8 In., Table Work Surface (In.) 5-3/4 x 4-1/4 In., Anvil Dia. Work...More

  • Category : Arbor Presses
Plate Shear, 8 In
  • TM

    Grainger Choice

  • DAYTON
  • Plate Shear, 8 In Plate Shear, 8 In
  • Item # 13W879
  • Mfr. Model # 13W879
  • Plate Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 1/4, Cutting Capacity...More

  • Category : Mechanical Machining Shears
Press,Arbor,1/2 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 1/2 Ton Press,Arbor,1/2 Ton
  • Item # 4TJ92
  • Mfr. Model # 4TJ92
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-1/2 In., Table Work Surface (In.) 4 x 4 In., Anvil Dia. Work...More

  • Category : Arbor Presses
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
Combination Belt and Bench Grinder,120V
  • TM

    Grainger Choice

  • DAYTON
  • Combination Belt and Bench Grinder, 120V Combination Belt and Bench Grinder,120V
  • Item # 49H006
  • Mfr. Model # 49H006
  • Combination Belt and Bench Grinder, 1/4 HP, Voltage 120, 3 Amps AC, 1 Phase, 60 Hz, Wheel Dia. (In.) 6, Max....More

  • Category : Combo Belt Sanders/Grinders
Rotary Tool Kit,2LKU6,1.1 A
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Tool Kit, 2LKU6,1.1 A Rotary Tool Kit,2LKU6,1.1 A
  • Item # 21C005
  • Mfr. Model # 21C005
  • Rotary Tool Kit, RPM from 3000 to 30000, 1.1 Amps @ 120V, Rocker On/Off Switch, For Use With All Rotary Tool...More

  • Category : Engravers
Oscillating Blade Set,Gnrl Purpose
Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

  • Category : Rotary Tools
Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

  • Category : Electric Sanders
Cordless Rotary Tool Kit, 8.0 V,22 Pcs
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

  • Category : Corded Oscillating Tools
Quick Change Rotary Tool Kit,40 Pcs
  • DREMEL
  • Quick Change Rotary Tool Kit, 40 Pcs Quick Change Rotary Tool Kit,40 Pcs
  • Item # 40L105
  • Mfr. Model # 4200-6/40
  • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

  • Category : Rotary Tools
4-1/2" Angle Grinder, 8.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 8.5 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 36XL99
  • Mfr. Model # W 9-115
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 10,500, 8.5 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Grinding Dust Shroud,4 to 5 in,Universal
Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

  • Category : Electric Sanders
Disc Sander,5 In,6 A
  • DEWALT
  • Disc Sander, 5 In, 6 A Disc Sander,5 In,6 A
  • Item # 24T879
  • Mfr. Model # DWE6401DS
  • Electric Sander, Pad Size 5, Amps @ 120V 6, Orbits per Minute 0 - 3700, Orbit Dia. 5 In., Type of Sandpaper...More

  • Category : Electric Sanders
Accessory Kit,Cutting/Sanding,70 Pieces
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More