Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

33 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
4-1/2" Angle Grinder, 7.0 Amps
  • MILWAUKEE
  • 4-1/2" Angle Grinder, 7.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 4FTH2
  • Mfr. Model # 6130-33
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
4-1/2" Angle Grinder, 7.0 Amps
  • PORTER CABLE
  • 4-1/2" Angle Grinder, 7.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 34G832
  • Mfr. Model # PC60TPAG
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

  • Category : Electric Sanders
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
Grinder Dust Attachment,7 In
Sheet Finishing SndrW/Case, 1/4 In, 2
Finish Sander,Hook and Loop,3.0A
  • DEWALT
  • Finish Sander, Hook and Loop, 3.0A Finish Sander,Hook and Loop,3.0A
  • Item # 39RW24
  • Mfr. Model # DWE6421
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
4-1/2" Angle Grinder, 6.0 Amps
  • BOSCH
  • 4-1/2" Angle Grinder, 6.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 19TT60
  • Mfr. Model # 1375A
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 6.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Arbor press, 1/2 Ton
  • PALMGREN
  • Arbor press, 1/2 Ton Arbor press, 1/2 Ton
  • Item # 21C030
  • Mfr. Model # 61051
  • Arbor Press, Force in Tons 1/2, Force Range (Lbs.) 1000, Swing (In.) 7-1/2, Table Work Surface (In.) 3-3/8 x...More

  • Category : Arbor Presses
4-1/2" Angle Grinder, 6.0 Amps
  • MAKITA
  • 4-1/2" Angle Grinder, 6.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 4AYY1
  • Mfr. Model # GA4530
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 6.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
4-1/2" Angle Grinder, 7 Amps
  • TM

    Grainger Choice

  • WESTWARD
  • 4-1/2" Angle Grinder, 7 Amps 4-1/2" Angle Grinder, 7 Amps
  • Item # 24A479
  • Mfr. Model # 24A479
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11000, 7 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Mini Mounted Point Set,25 pcs.
  • EAZYPOWER
  • Mini Mounted Point Set, 25 pcs. Mini Mounted Point Set,25 pcs.
  • Item # 36JF42
  • Mfr. Model # 87150
  • Mini Mounted Point Set, For Grinding, Honing, Sanding, Polishing, Dia. (In.) 3/4, 1, 1-1/4, Overall Length...More

  • Category : Rotary Tool Accessories
Hand Grinder Dust Guard,4-1/2 In
CARBIDE BLADE-FSC-SICKLE
Premium Polishing Pad,Black,800 Grit
Hook Blade, Steel, 3/4In., PK2
  • FEIN
  • Hook Blade, Steel, 3/4In., PK2 Hook Blade, Steel, 3/4In., PK2
  • Item # 20VH18
  • Mfr. Model # 63903208010
  • Hook Blade, Material Steel, Size 3/4 In., Overall Length 1-3/4 In., Application Cutting Urethane for...More

  • Category : Oscillating Tool Accessories
Fleece Disc,Abrasive,6mm
  • FEIN
  • Fleece Disc, Abrasive, 6mm Fleece Disc,Abrasive,6mm
  • Item # 24WJ79
  • Mfr. Model # 63734002010
  • Fleece Disc, Abrasive, Dia. 6 In., Width 6mm, Material Fleece, Grit Coarse, Works With 24WJ77, Features High...More

  • Category : Sander Accessories
Resin Holder Disc Pad-Rubber, 10.5 In
OFF-SET SICKLE SAW BLADE
Single Convex Diamond Tool, 120 Grit
TRIANGULAR CARBIDE RASP
CARBIDE BLADE-FSC-ROUND
Oscillating Half Moon Blade,3" Size
Oscillating Blade,Diamond Grit,4 in. L
Oscillating Blade,Diamond Grit,3 in. L
Delta Sanding Pad,SA,3-5/8in.,PK5
OFF-SET SICKLE SAW BLADE
4-1/2" Angle Grinder, 7.6 Amps
  • FEIN
  • 4-1/2" Angle Grinder, 7.6 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 45PA83
  • Mfr. Model # WSG 7-115
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 12,500, 7.6 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Oscillating Metal Blade,Bi-Metal,4in,PK5
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More