Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

55 Results Found that Include 55 Products

Results per page:  16 | 32 | 48
Cutter Bundle, 5" Cleaning Area, PK 2
Belt Sander,6.0 A,3 x 18 In
  • SKIL
  • Belt Sander, 6.0 A, 3 x 18 In Belt Sander,6.0 A,3 x 18 In
  • Item # 19M482
  • Mfr. Model # 7510-01
  • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

  • Category : Belt Sanders
Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

  • Category : Electric Sanders
Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

  • Category : Electric Sanders
Osc Blade Set,Steel,5 PC
Sheet Finishing Sander, 1/3 In, 1.7 A
Fleece Wheel,4 In,180Grit,Fine,For10F050
Finish Sander,1/4 in. Sheet,12,000
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 12,000 Finish Sander,1/4 in. Sheet,12,000
  • Item # 39RW05
  • Mfr. Model # DWE6411K
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

  • Category : Electric Sanders
Round Punch/Die Set
Sheet Finishing Sander, 1/4 In, 2 A
  • MAKITA
  • Sheet Finishing Sander, 1/4 In, 2 A Sheet Finishing Sander, 1/4 In, 2 A
  • Item # 14F065
  • Mfr. Model # BO4556
  • Finish Sander, Pad Size 1/4 Sheet, Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 1/4 In. Sheet,...More

  • Category : Electric Sanders
Oscillating Blade and File Kit,3-51/64In
  • FEIN
  • Oscillating Blade and File Kit, 3-51/64In Oscillating Blade and File Kit,3-51/64In
  • Item # 48ZA78
  • Mfr. Model # 35222952020
  • Oscillating Saw Blades and File Kit, Material Carbide/Bi-Metal, Size 3/8 In., 13/16 In., 1/8 In., Overall...More

  • Category : Oscillating Tool Accessories
Finish Sander,1/4 in. Sheet,2.4A
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 2.4A Finish Sander,1/4 in. Sheet,2.4A
  • Item # 39RW26
  • Mfr. Model # DWE6411
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

  • Category : Electric Sanders
4-1/2" Angle Grinder, 7.5 Amps
  • SKIL
  • 4-1/2" Angle Grinder, 7.5 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 46U378
  • Mfr. Model # 9296-01
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 7.5 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Orbital Sander,3.0 ,3/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.0 , 3/32 In Orbital Sander,3.0 ,3/32 In
  • Item # 21A238
  • Mfr. Model # 21A238
  • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

  • Category : Electric Sanders
Orbital Sander,3.8 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.8 A, 1/16 In Orbital Sander,3.8 A,1/16 In
  • Item # 21A239
  • Mfr. Model # 21A239
  • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

  • Category : Electric Sanders
Round Punch/Die Set
Round Punch/Die Set
Round Punch/Die Set
Round Punch/Die Set
Round Punch/Die Set
Round Punch/Die Set
Mini Mounted Point Set,25 pcs.
Round Punch/Die Set
Round Punch/Die Set
Sharpening Stone, Emory, 1In.
Mini-E Cut and File Set,Works w/FMM 250Q
Resin Holder Disc Pad-Rubber, 9.5 In
Single Hexagonal Diamond Tool, 60 Grit
Single Hexagonal Diamond Tool, 60 Grit
Wet Vitrified Polishing Pad, 60 Grit
Oscillating Accessories Set
  • BOSCH
  • Oscillating Accessories Set Oscillating Accessories Set
  • Item # 11M672
  • Mfr. Model # OSCS23
  • Accessories Set, Application Accessory Kit Delivers a Variety of Applications, For Use With Mfr. No. PS50-2A,...More

  • Category : Oscillating Tool Accessories
Oscillating Saw Blades,13/16In,PK3
  • FEIN
  • Oscillating Saw Blades, 13/16In, PK3 Oscillating Saw Blades,13/16In,PK3
  • Item # 48ZC33
  • Mfr. Model # 63502183270
  • Oscillating Saw Blades, Material Bi-Metal, Size 13/16 In., Overall Length 3-51/64 In., Application Trim Base...More

  • Category : Oscillating Tool Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More