Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

51 Results Found that Include 51 Products

Results per page:  16 | 32 | 48
Wood Blade Assortment,PK3
Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

  • Category : Electric Sanders
All Purpose Dremel Accessory Set,160 Pc
Flushcut Blade HSS, 3 1/2 X 7/8 In
Grout Blade Carbide Grit,3 1/2 X 7/8 In
Variety Accessory Kit
Oscillating Blade,Carbide-Tipped,4 in. L
Hose,Vacuum,6 Ft
Orbital Sander,2.0 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 2.0 A, 1/16 In Orbital Sander,2.0 A,1/16 In
  • Item # 21A237
  • Mfr. Model # 21A237
  • Orbital Sander, Pad Size 4-3/32 x 4-13/32", No Load RPM 13000, Amps @ 120V 2.0 , Orbits per Minute 13000,...More

  • Category : Electric Sanders
Mini Mounted Point Set,10 pcs.
  • EAZYPOWER
  • Mini Mounted Point Set, 10 pcs. Mini Mounted Point Set,10 pcs.
  • Item # 36JF43
  • Mfr. Model # 87151
  • Mini Mounted Point Set, For Grinding, Honing, Sanding, Polishing, Dia. (In.) 1-1/4, 11/16, 1, 3/4, 1, Overall...More

  • Category : Rotary Tool Accessories
Diamond Paper,For Grinding,For 3DRN2
Plunge Cut Blade,Bimetal,PK3
Grinder Safety Guard,9 In.
Oscillating Tool Accessories,HSS,4 pcs.
  • EAZYPOWER
  • Oscillating Tool Accessories, HSS, 4 pcs. Oscillating Tool Accessories,HSS,4 pcs.
  • Item # 32ZV12
  • Mfr. Model # 50616
  • Oscillating Tool Accessories, Material Bi-Metal/High Speed Steel, Size 2-11/16 In., 1-1/8 In., 7/8 In.,...More

  • Category : Oscillating Tool Accessories
Rotary Files Set,1/4 in.,10 pcs.
Abrasive Disc,Paper Back 24 Grit,PK25
Fleece Disc,Abrasive,3mm
  • FEIN
  • Fleece Disc, Abrasive, 3mm Fleece Disc,Abrasive,3mm
  • Item # 24WJ78
  • Mfr. Model # 63734001010
  • Fleece Disc, Abrasive, Dia. 6 In., Width 3mm, Material Fleece, Grit Coarse, Works With 24WJ77, Features High...More

  • Category : Sander Accessories
Fleece Disc,Abrasive,6mm
  • FEIN
  • Fleece Disc, Abrasive, 6mm Fleece Disc,Abrasive,6mm
  • Item # 24WJ83
  • Mfr. Model # 63734006010
  • Fleece Disc, Abrasive, Dia. 6 In., Width 6mm, Material Fleece, Grit Coarse, Works With 24WJ77, Features Very...More

  • Category : Sander Accessories
Silicone Ring
Polishing Pads,200 Grit, 3 In
Polishing Pads,800 Grit, 3 In
Cutting Accessory Kit,6 Pieces,PK2
Polishing Pads,100 Grit, 3 In
Polishing Pads,3000 Grit, 3 In
Polishing Pads,50 Grit, 3 In
Polishing Pads,1500 Grit, 3 In
Carbide Grit Delta,3 In
Saw Blades,Bi-Metal,1-1/8 in. Size,PK3
  • FEIN
  • Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 Saw Blades,Bi-Metal,1-1/8 in. Size,PK3
  • Item # 48ZC07
  • Mfr. Model # 63502151270
  • Oscillating Saw Blades, Material Bi-Metal, Size 1-1/8 In., Overall Length 4-5/16 In., Application Wood,...More

  • Category : Oscillating Tool Accessories
Saw Blades,Bi-Metal,1-3/4 in. Size,PK3
  • FEIN
  • Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 Saw Blades,Bi-Metal,1-3/4 in. Size,PK3
  • Item # 48ZC10
  • Mfr. Model # 63502152270
  • Oscillating Saw Blades, Material Bi-Metal, Size 1-3/4 In., Overall Length 4-5/16 In., Application Wood,...More

  • Category : Oscillating Tool Accessories
Oscillating Blades,3/8,3-51/64In L,PK3
  • FEIN
  • Oscillating Blades, 3/8,3-51/64In L, PK3 Oscillating Blades,3/8,3-51/64In L,PK3
  • Item # 48ZC36
  • Mfr. Model # 63502184270
  • Oscillating Saw Blades, Material Bi-Metal, Size 3/8 In., Overall Length 3-51/64 In., Application Trim Base...More

  • Category : Oscillating Tool Accessories
Oscillating Blade,Carbide Grit,3 in. L
Oscillating Blade,Carbide,4 in. L,PK3
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More