Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

63 Results Found that Include 63 Products

Results per page:  16 | 32 | 48
Disc Sander,12 In,3/4HP,120V,7A
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7A Disc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

  • Category : Belt/Disc Sanders
Engraver,3300 SPM,6 In. L
  • TM

    Grainger Choice

  • DAYTON
  • Engraver, 3300 SPM, 6 In. L Engraver,3300 SPM,6 In. L
  • Item # 12T033
  • Mfr. Model # 12T033
  • Engraver, Strokes per Minute 3300, On/Off Button Switch, Engraves Most Surfaces, No Soft Grip, Tool Length 6...More

  • Category : Engravers
Belt/Disc Sander,9 In.,1 HP,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 9 In., 1 HP, 120 V Belt/Disc Sander,9 In.,1 HP,120 V
  • Item # 49G990
  • Mfr. Model # 49G990
  • Belt/Disc Sander, 1 HP, Voltage 120/240, 9/4.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Belt/Disc Sander,1/3 HP,120V
  • TM

    Grainger Choice

  • DAYTON
  • Belt/Disc Sander, 1/3 HP, 120V Belt/Disc Sander,1/3 HP,120V
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • Belt/Disc Sander, 1/3 HP, Voltage 120, 3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3500,...More

  • Category : Belt/Disc Sanders
Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 1/2HP, 120/240,5.0/2.5A, 1x42 Belt Grinder,1/2HP,120/240,5.0/2.5A,1x42
  • Item # 2RYN6
  • Mfr. Model # 2RYN6
  • Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Press,Arbor,2 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 2 Ton Press,Arbor,2 Ton
  • Item # 4Z329
  • Mfr. Model # 4Z329
  • Arbor Press, Force 2 Tons, Anvil Diameter Work Area 6 5/8 Inches, Maximum Working Height 8 Inches, Ram...More

  • Category : Arbor Presses
Press,Arbor,1 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 1 Ton Press,Arbor,1 Ton
  • Item # 4Z328
  • Mfr. Model # 4Z328
  • Arbor Press, Force in Tons 1, Swing (In.) 8 In., Table Work Surface (In.) 5-3/4 x 4-1/4 In., Anvil Dia. Work...More

  • Category : Arbor Presses
Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36 Belt Grinder,3/4 HP,120/240V,7/3.5A,4x36
  • Item # 2RYN8
  • Mfr. Model # 2RYN8
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Disc Sander,Cast Aluminum Table,1/3 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Aluminum Table, 1/3 HP Disc Sander,Cast Aluminum Table,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

  • Category : Belt/Disc Sanders
Disc Sander,Cast Iron Table,3/4 HP
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, Cast Iron Table, 3/4 HP Disc Sander,Cast Iron Table,3/4 HP
  • Item # 35GW71
  • Mfr. Model # 35GW71
  • Disc Sander, 3/4 HP, Voltage 120, 8.0 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM) 3100, Belt...More

  • Category : Belt/Disc Sanders
Plate Shear, 8 In
  • TM

    Grainger Choice

  • DAYTON
  • Plate Shear, 8 In Plate Shear, 8 In
  • Item # 13W879
  • Mfr. Model # 13W879
  • Plate Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 1/4, Cutting Capacity...More

  • Category : Mechanical Machining Shears
Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Rotary Tool Kit,2LKU6,1.1 A
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Tool Kit, 2LKU6,1.1 A Rotary Tool Kit,2LKU6,1.1 A
  • Item # 21C005
  • Mfr. Model # 21C005
  • Rotary Tool Kit, RPM from 3000 to 30000, 1.1 Amps @ 120V, Rocker On/Off Switch, For Use With All Rotary Tool...More

  • Category : Engravers
Bench Plate Shear,12 In,1/2 In Dia
  • TM

    Grainger Choice

  • DAYTON
  • Bench Plate Shear, 12 In, 1/2 In Dia Bench Plate Shear,12 In,1/2 In Dia
  • Item # 13W871
  • Mfr. Model # 13W871
  • Bench Plate Shear, Length of Cut (In.) 12, Length of Blade (In.) 12, Cutting Flat (In.) 12 x 1/4, Cutting...More

  • Category : Mechanical Machining Shears
Press,Arbor,1/2 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 1/2 Ton Press,Arbor,1/2 Ton
  • Item # 4TJ92
  • Mfr. Model # 4TJ92
  • Arbor Press, Force in Tons 1/2, Swing (In.) 6-1/2 In., Table Work Surface (In.) 4 x 4 In., Anvil Dia. Work...More

  • Category : Arbor Presses
Press,Arbor,3 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 3 Ton Press,Arbor,3 Ton
  • Item # 3Z949
  • Mfr. Model # 3Z949
  • Arbor Press, Force in Tons 3, Swing (In.) 12 In., Table Work Surface (In.) 8-1/8 x 8-1/2 In., Anvil Dia. Work...More

  • Category : Arbor Presses
Press,Arbor,4 Ton
  • TM

    Grainger Choice

  • DAYTON
  • Press, Arbor, 4 Ton Press,Arbor,4 Ton
  • Item # 5Z077
  • Mfr. Model # 5Z077
  • Arbor Press, Force in Tons 4, Swing (In.) 16-3/4 In., Table Work Surface (In.) 10 x 10-1/4 In., Anvil Dia....More

  • Category : Arbor Presses
Stand,Arbor Press
  • TM

    Grainger Choice

  • DAYTON
  • Stand, Arbor Press Stand,Arbor Press
  • Item # 1UH15
  • Mfr. Model # 1UH15
  • Optional Floor Stand, Anvil Dia. Work Area (In.) 22 1/4, Height (In.) 35.8125, Width (In.) 11.8, Depth (In.)...More

  • Category : Arbor Presses
Combination Belt and Bench Grinder,120V
  • TM

    Grainger Choice

  • DAYTON
  • Combination Belt and Bench Grinder, 120V Combination Belt and Bench Grinder,120V
  • Item # 49H006
  • Mfr. Model # 49H006
  • Combination Belt and Bench Grinder, 1/4 HP, Voltage 120, 3 Amps AC, 1 Phase, 60 Hz, Wheel Dia. (In.) 6, Max....More

  • Category : Combo Belt Sanders/Grinders
Electric Engraver,3600 to 7200 SPM
  • TM

    Grainger Choice

  • DAYTON
  • Electric Engraver, 3600 to 7200 SPM Electric Engraver,3600 to 7200 SPM
  • Item # 12T034
  • Mfr. Model # 12T034
  • Engraver, Strokes per Minute 3600 and 7200, 2 Speed Switch, Engraves Most Surfaces, Dial Yes, Yes Soft Grip,...More

  • Category : Engravers
Metal Brake with Stand,36 In.
  • TM

    Grainger Choice

  • DAYTON
  • Metal Brake with Stand, 36 In. Metal Brake with Stand,36 In.
  • Item # 45J326
  • Mfr. Model # 45J326
  • Metal Brake With Stand, Bending Length (In.) 36, Cutting Width (In.) 36, Capacity of Mild Steel (Gauge) 16,...More

  • Category : Metal Forming Machines
Disc Sander,20 In,2 HP,240V,1 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 2 HP, 240V, 1 Ph Disc Sander,20 In,2 HP,240V,1 Ph
  • Item # 2XTG5
  • Mfr. Model # 2XTG5
  • Disc Sander, 2 HP, Voltage 240, 10 Amps AC, 1 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
Foot Shear,16 Ga, 52 In
  • TM

    Grainger Choice

  • DAYTON
  • Foot Shear, 16 Ga, 52 In Foot Shear,16 Ga, 52 In
  • Item # 13W878
  • Mfr. Model # 13W878
  • Foot Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 16, Length of Blade (In.) 52, Cutting Flat...More

  • Category : Mechanical Machining Shears
Disc Sander,20 In,3 HP,220V,3 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 20 In, 3 HP, 220V, 3 Ph Disc Sander,20 In,3 HP,220V,3 Ph
  • Item # 2XTG6
  • Mfr. Model # 2XTG6
  • Disc Sander, 3 HP, Voltage 220, 9.6 Amps AC, 3 Phase, 60 Hz, Disc Dia 20 In, Disc Speed 1720 RPM, Table Work...More

  • Category : Belt/Disc Sanders
Disc Sander,10 In.,1 HP,120/240 V
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 10 In., 1 HP, 120/240 V Disc Sander,10 In.,1 HP,120/240 V
  • Item # 49G991
  • Mfr. Model # 49G991
  • Disc Sander, 1 HP, Voltage 120/240, 13.4/6.7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 10, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Compact Bender
  • TM

    Grainger Choice

  • DAYTON
  • Compact Bender Compact Bender
  • Item # 45J342
  • Mfr. Model # 45J342
  • Compact Bender, Bending Length (In.) 2, Cutting Width (In.) 0.236Steel, Die 1", 1-1/4", 1-1/2", 1-3/4", 2",...More

  • Category : Metal Forming Machines
Rotary Machine, 22 ga, 2 In
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Machine, 22 ga, 2 In Rotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

  • Category : Rotary Machines
Combination Shear, Brake And Roll, 40 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 40 In Combination Shear, Brake And Roll, 40 In
  • Item # 13W873
  • Mfr. Model # 13W873
  • Combination Shear, Bending Length (In.) 40-1/2, Cutting Width (In.) 40-1/2, Rolls Min 1-11/16 In., Capacity...More

  • Category : Metal Forming Machines
Universal Bender
  • TM

    Grainger Choice

  • DAYTON
  • Universal Bender Universal Bender
  • Item # 45J336
  • Mfr. Model # 45J336
  • Universal BenderCast SteelEasy and precise operation, Wide supporting face ensuring safe and reliable...More

  • Category : Metal Forming Machines
Disc Sander,12 In.,1-1/2 HP,120/240 V
  • TM

    Grainger Choice

  • DAYTON
  • Disc Sander, 12 In., 1-1/2 HP, 120/240 V Disc Sander,12 In.,1-1/2 HP,120/240 V
  • Item # 49G992
  • Mfr. Model # 49G992
  • Disc Sander, 1-1/2 HP, Voltage 120/240, 14/7 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Pneumatic Press,Range 400 Lbs,7 In Swing
  • TM

    Grainger Choice

  • DAYTON
  • Pneumatic Press, Range 400 Lbs, 7 In Swing Pneumatic Press,Range 400 Lbs,7 In Swing
  • Item # 4NHW5
  • Mfr. Model # 4NHW5
  • Pneumatic Press, Force in Tons 1/5, Force Range (Lbs.) 400, Swing (In.) 7, Table Work Surface (In.) 6 x...More

  • Category : Arbor Presses
Combination Shear, Brake And Roll, 30 In
  • TM

    Grainger Choice

  • DAYTON
  • Combination Shear, Brake And Roll, 30 In Combination Shear, Brake And Roll, 30 In
  • Item # 13W869
  • Mfr. Model # 13W869
  • Combination Shear, Bending Length (In.) 30-1/4, Cutting Width (In.) 30, Rolls Min 1-1/2 In., Capacity of Mild...More

  • Category : Metal Forming Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More