Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Finishing Tools

105 Results Found that Include 225 Products

Results per page:  16 | 32 | 48
Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

  • Category : Rotary Tools
7" or 9" Angle Grinder, 15.0 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15.0 Amps 7" or 9" Angle Grinder, 15.0 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15.0 Amps, Spindle Thread Size...More

  • Category : Angle Grinders
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

  • Category : Rotary Tools
Random Orbit Sander, Wheel Dia. 5 In.
  • SKIL
  • Random Orbit Sander, Wheel Dia. 5 In. Random Orbit Sander, Wheel Dia. 5 In.
  • Item # 19M494
  • Mfr. Model # 7492-02
  • Random Orbit Sander,Wheel Dia. 5 In.,No Load RPM 12,500,Amps @ 120V 2.8,Tool Length 10 In.,Tool Weight 3.2...More

  • Category : Electric Sanders
Oscillating Tool Kit,120V,3.3A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.3A Oscillating Tool Kit,120V,3.3A
  • Item # 40TF49
  • Mfr. Model # MM30-04
  • Oscillating Tool Kit, 3.3 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 12 In., Tool...More

  • Category : Corded Oscillating Tools
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
9'' Angle Grinder, 15.0 Amps
  • BOSCH
  • 9'' Angle Grinder, 15.0 Amps 9'' Angle Grinder, 15.0 Amps
  • Item # 30RW64
  • Mfr. Model # 1893-6
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 9'', No Load RPM 6000, 15.0 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Orbital Sander,Soft Grip,2.7 lb.
  • BOSCH
  • Orbital Sander, Soft Grip, 2.7 lb. Orbital Sander,Soft Grip,2.7 lb.
  • Item # 48XY73
  • Mfr. Model # GSS20-40
  • Orbital Sander, Pad Size 4-1/2 In. x 4 In., No Load RPM NO, Amps NO, Orbits per Minute 12,000, Orbit Dia....More

  • Category : Electric Sanders
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
5" Angle Grinder, 12.0 Amps
  • DEWALT
  • 5" Angle Grinder, 12.0 Amps 5" Angle Grinder, 12.0 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 5 In., No Load RPM 10,000, 12.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
4-1/2" Angle Grinder, 6.0 Amps
  • SKIL
  • 4-1/2" Angle Grinder, 6.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 19M497
  • Mfr. Model # 9295-01
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 6.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More