Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Finishing Tools

17 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Rotary Tool, 120 V, 1.2 A
Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

  • Category : Rotary Tools
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

  • Category : Rotary Tools
Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

  • Category : Rotary Tools
Oscillating Tool Kit,120V,3.3A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.3A Oscillating Tool Kit,120V,3.3A
  • Item # 40TF49
  • Mfr. Model # MM30-04
  • Oscillating Tool Kit, 3.3 Amps, Voltage 120, Orbits per Minute 10,000 to 23,000, Tool Length 12 In., Tool...More

  • Category : Corded Oscillating Tools
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
Cordless Rotary Tool Kit, 8.0 V,22 Pcs
4-1/2" Angle Grinder, 6.0 Amps
  • BOSCH
  • 4-1/2" Angle Grinder, 6.0 Amps 4-1/2" Wheel Dia. Angle Grinder
  • Item # 19TT60
  • Mfr. Model # 1375A
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 6.0 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
Westward Oscillating Kit,2.3 A,120 V
  • TM

    Grainger Choice

  • WESTWARD
  • Westward Oscillating Kit, 2.3 A, 120 V Westward Oscillating Kit,2.3 A,120 V
  • Item # 24A483
  • Mfr. Model # 24A483
  • Westward Oscillating Tool, 2.3 Amps, Voltage 120, Orbits per Minute 11,000 to 20,000, Tool Length 11-51/64...More

  • Category : Corded Oscillating Tools
Corded Oscillating Tool Kit,3.0 A
  • PORTER CABLE
  • Corded Oscillating Tool Kit, 3.0 A Corded Oscillating Tool Kit,3.0 A
  • Item # 40F274
  • Mfr. Model # PCE605K
  • Corded Oscillating Tool, 3.0 AmpsOrbits per Minute 10,000 to 22,000, Tool Length 11 In., Tool Weight 3.7 lb.,...More

  • Category : Corded Oscillating Tools
Oscillating Tool Kit,120V,3.8A
  • DREMEL
  • Oscillating Tool Kit, 120V, 3.8A Oscillating Tool Kit,120V,3.8A
  • Item # 40TF48
  • Mfr. Model # MM40-05
  • Oscillating Tool Kit, 3.8 Amps, Voltage 120, Orbits per Minute 21,000, Tool Length 10.55 In., Tool Weight 3...More

  • Category : Corded Oscillating Tools
Cordless Rotary Tool Kit,12 V,30 Pcs
Rotary Tool,1.6A,120V,9 in. L
Rotary Tool,Control Grip,0.8 lb.
Oscillating MultiTool,2.5 Amps
  • BOSCH
  • Oscillating MultiTool, 2.5 Amps Oscillating MultiTool,2.5 Amps
  • Item # 21TY27
  • Mfr. Model # MX25EC-21
  • Oscillating MultiTool, 2.5 Amps, Voltage 120, Orbits per Minute 8000-20,000, Tool Length 12.65, Tool Weight...More

  • Category : Corded Oscillating Tools
Quick Change Rotary Tool Kit,40 Pcs
  • DREMEL
  • Quick Change Rotary Tool Kit, 40 Pcs Quick Change Rotary Tool Kit,40 Pcs
  • Item # 40L105
  • Mfr. Model # 4200-6/40
  • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

  • Category : Rotary Tools
Oscillating MultiTool,3 Amps
  • BOSCH
  • Oscillating MultiTool, 3 Amps Oscillating MultiTool,3 Amps
  • Item # 21TY28
  • Mfr. Model # MX30EC-21
  • Oscillating MultiTool, 3 Amps, Voltage 120, Orbits per Minute 8,000-20,000, Tool Length 12.75, Tool Weight...More

  • Category : Corded Oscillating Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More