Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

188 Results Found that Include 188 Products

Results per page:  16 | 32 | 48
Manual Iron Worker,2 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Manual Iron Worker, 2 in. Bend L, Steel Manual Iron Worker,2 in. Bend L,Steel
  • Item # 45AW39
  • Mfr. Model # SW-22M-P
  • Manual Iron Worker, Bending Length (In.) 2, Cutting Width (In.) 7, Capacity of Mild Steel (Gauge) 0.25, Steel...More

  • Category : Metal Forming Machines
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

  • Category : Mechanical Machining Shears
Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Box and Pan Brake
Tube Notcher
Shear Brake Roll, 3 in 1, 52 In, Steel
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XU01
  • Mfr. Model # BB-7212
  • Box and Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3, 4, 5, 6,...More

  • Category : Metal Forming Machines
Ironworker, 50 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 50 Ton Ironworker, 50 Ton
  • Item # 15V750
  • Mfr. Model # SW-501
  • Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 19, Throat...More

  • Category : Metal Fabrication Machines
Hydraulic Shear,120In
Ironworker, 62 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 62 Ton Ironworker, 62 Ton
  • Item # 15V751
  • Mfr. Model # SW-623
  • Ironworker, Max. Force (Tons) 62, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 28, Throat...More

  • Category : Metal Fabrication Machines
Pipe Notcher
Throatless Bench Shear,
Box and Pan Brake
Planer,220V,5000 rpm,3 HP,17A
  • BAILEIGH INDUSTRIAL
  • Planer, 220V, 5000 rpm, 3 HP, 17A Planer,220V,5000 rpm,3 HP,17A
  • Item # 36HZ69
  • Mfr. Model # IP-156
  • Planer,Voltage 220,5000 rpm Speed,Motor HP 3,17 Amps,Cutting Width (In.) 15 In.,Cutting Thickness (In.) 3/16...More

  • Category : Planers
Hydraulic Shear, Cut Length 52 In.
Disc Sander,1HP,110V,20A
  • BAILEIGH INDUSTRIAL
  • Disc Sander, 1HP, 110V, 20A Disc Sander,1HP,110V,20A
  • Item # 31XU83
  • Mfr. Model # DBG-62
  • Disc Sander, 1 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 2800, Belt...More

  • Category : Belt/Disc Sanders
Shear/Brake/Roll
Belt Grinder,1-1/2HP,110V,20A
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV60
  • Mfr. Model # SBR-3020
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Drum Sander,3 HP,220V,60 Hz,45 in. W
  • BAILEIGH INDUSTRIAL
  • Drum Sander, 3 HP, 220V, 60 Hz, 45 in. W Drum Sander,3 HP,220V,60 Hz,45 in. W
  • Item # 36HZ80
  • Mfr. Model # SD-255
  • Drum Sander, 3 HP, Voltage 220, 9.6 Amps AC, 1 Phase, 60 Hz, 79 Strokes per Minute, Drum Dia. (In.) 5, Table...More

  • Category : Specialty Sanders
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV62
  • Mfr. Model # SBR-5220
  • Shear/Brake/Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Heavy Duty Spindle Shaper,220V,32 in. W
  • BAILEIGH INDUSTRIAL
  • Heavy Duty Spindle Shaper, 220V, 32 in. W Heavy Duty Spindle Shaper,220V,32 in. W
  • Item # 36HZ75
  • Mfr. Model # SS-3528-ST
  • Heavy Duty Spindle Shaper, Voltage 220, 1 Phase, Spindle Dia. 3/4 In., 1 In., 1-3/4 In., No Load RPM...More

  • Category : Wood Shapers
Sheet Metal Notcher
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT99
  • Mfr. Model # BB-7210H
  • Box and Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

  • Category : Metal Forming Machines
Box and Pan Brake
Belt Grinder,1-1/2HP,110V,20A
Manual Box And Pan Brake, 96 In
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV59
  • Mfr. Model # SBR-1220
  • Shear/Brake/Roll, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Bead Roller
Planishing Hammer, 19 In
Electric Bead Roller, 36 In
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV61
  • Mfr. Model # SBR-4020
  • Shear/Brake/Roll, Bending Length (In.) 40, Cutting Width (In.) 40, Rolls 3, Capacity of Mild Steel (Gauge)...More

  • Category : Metal Forming Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More