Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Jointer,Cast Iron,1 HP
  • POWERMATIC
  • Jointer, Cast Iron, 1 HP Jointer,Cast Iron,1 HP
  • Item # 36VE16
  • Mfr. Model # 1791317K
  • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

  • Category : Jointers
Jointer, 3 HP,3/4 In
  • POWERMATIC
  • Jointer, 3 HP, 3/4 In Jointer, 3 HP,3/4 In
  • Item # 42W882
  • Mfr. Model # 1791308
  • Jointer,Jointing Capacity (In.) 12,Rabbeting Capacity (In.) 3/4,Depth of Cut (In.) 3/4,HP 3,6.5 Amps,60...More

  • Category : Jointers
Planer,Cast Iron,5000 rpm,15 HP
  • POWERMATIC
  • Planer, Cast Iron, 5000 rpm, 15 HP Planer,Cast Iron,5000 rpm,15 HP
  • Item # 36VE14
  • Mfr. Model # 1791303
  • Planer,5000 rpm Speed,Motor HP 15,18.5 Amps,Cutting Width (In.) 25,Cutting Thickness (In.) 9-1/4,Depth of Cut...More

  • Category : Planers
Planer,Cast Iron,4500 rpm,3 HP
  • POWERMATIC
  • Planer, Cast Iron, 4500 rpm, 3 HP Planer,Cast Iron,4500 rpm,3 HP
  • Item # 36VE11
  • Mfr. Model # 1791213
  • Planer,4500 rpm Speed,Motor HP 3,28 Amps,Cutting Width (In.) 14-7/8,Cutting Thickness (In.) 6,Depth of Cut...More

  • Category : Planers
Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

  • Category : Belt/Disc Sanders
Planer,5 HP,14 A
  • POWERMATIC
  • Planer, 5 HP, 14 A Planer,5 HP,14 A
  • Item # 42W894
  • Mfr. Model # 1791316
  • Planer,5000 rpm Speed,Motor HP 5,14 Amps,Cutting Width (In.) 20,Cutting Thickness (In.) 8,Depth of Cut (In.)...More

  • Category : Planers
Jointer,Cast Iron,1 HP,60 Hz
  • POWERMATIC
  • Jointer, Cast Iron, 1 HP, 60 Hz Jointer,Cast Iron,1 HP,60 Hz
  • Item # 36VE15
  • Mfr. Model # 1791279DXK
  • Jointer,Jointing Capacity (In.) 6,Rabbeting Capacity (In.) 1/2,Depth of Cut (In.) 1/2,HP 1,60 Hz,Table Length...More

  • Category : Jointers
Planer,Cast Iron,4800 rpm,7-1/2 HP
  • POWERMATIC
  • Planer, Cast Iron, 4800 rpm, 7-1/2 HP Planer,Cast Iron,4800 rpm,7-1/2 HP
  • Item # 36VE13
  • Mfr. Model # 1791268
  • Planer, 4800 rpm Speed, Motor HP 7-1/2, Cutting Width (In.) 22, Cutting Thickness (In.) 9-1/4, Depth of Cut...More

  • Category : Planers
Shaper,5HP,3PH
  • POWERMATIC
  • Shaper, 5HP, 3PH Shaper,5HP,3PH
  • Item # 42W910
  • Mfr. Model # 1280102C
  • ShaperMotor HP 5Table Surface w/Extension 40 x 30 In.Overall Height 45 In., Overall Width 37 In., Overall...More

  • Category : Wood Shapers
Planer,Cast Iron,5000 rpm
  • POWERMATIC
  • Planer, Cast Iron, 5000 rpm Planer,Cast Iron,5000 rpm
  • Item # 36VE12
  • Mfr. Model # 1791315
  • Planer,5000 rpm Speed,Motor HP 5,28 Amps,Cutting Width (In.) 20,Cutting Thickness (In.) 8,Depth of Cut (In.)...More

  • Category : Planers
Belt/Disc Sander,2 HP,230/460V
  • POWERMATIC
  • Belt/Disc Sander, 2 HP, 230/460V Belt/Disc Sander,2 HP,230/460V
  • Item # 42W957
  • Mfr. Model # 1791292K
  • Belt/Disc Sander, 2 HP, Voltage 230/460, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Jointer,Cast Iron,2 HP
  • POWERMATIC
  • Jointer, Cast Iron, 2 HP Jointer,Cast Iron,2 HP
  • Item # 36VE17
  • Mfr. Model # 1610082
  • Jointer, Jointing Capacity (In.) 6, Rabbeting Capacity (In.) 1/2, Depth of Cut (In.) 1/2, HP 2, 0.3 Amps @...More

  • Category : Jointers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More