Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

21 Results Found that Include 53 Products

Results per page:  16 | 32 | 48
Corded Die Grinder,120V,Paddle Switch
  • METABO
  • Corded Die Grinder, 120V, Paddle Switch Corded Die Grinder,120V,Paddle Switch
  • Item # 34TE36
  • Mfr. Model # GP 400
  • Corded Die Grinder, Bare Tool (No Battery), Voltage 120, 25,000 No Load RPM, Collet Capacity 1/4 In., Handle...More

  • Category : Electric Straight and Die Grinders
Die Grinder,Var Spd,8.5 A, 3 In
  • METABO
  • Die Grinder, Var Spd, 8.5 A, 3 In Die Grinder,Var Spd,8.5 A, 3 In
  • Item # 36H114
  • Mfr. Model # GE950 G Plus
  • Die Grinder, 8.5 Amps @ 120V, No Load RPM 2500 to 8700, Wheel Dia. 3 In., Collet Capacity 1/4 In., Straight...More

  • Category : Electric Straight and Die Grinders
Die Grinder,Var Spd,6.4 A,2 In
  • METABO
  • Die Grinder, Var Spd, 6.4 A, 2 In Die Grinder,Var Spd,6.4 A,2 In
  • Item # 36H113
  • Mfr. Model # GE710 Plus
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 2 In., Collet Capacity 1/4 In., Straight...More

  • Category : Electric Straight and Die Grinders
Die Grinder,Var Spd,6.4A
  • METABO
  • Die Grinder, Var Spd, 6.4A Die Grinder,Var Spd,6.4A
  • Item # 36H112
  • Mfr. Model # GE710 Compact
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 13000 to 34000, Wheel Dia. 1-11/16 In., Collet Capacity 1/4 In.,...More

  • Category : Electric Straight and Die Grinders
Var Speed High Torque Mini Polisher,7 In
  • METABO
  • Var Speed High Torque Mini Polisher, 7 In Var Speed High Torque Mini Polisher,7 In
  • Item # 36H088
  • Mfr. Model # PE12-175
  • Polisher, Size (In.) 7, No Load RPM 700 to 2200, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11, Cord 108...More

  • Category : Electric Polishers And Buffers
Burnishing Kit,120V 10.0
  • METABO
  • Burnishing Kit, 120V 10.0 Burnishing Kit,120V 10.0
  • Item # 36H089
  • Mfr. Model # SE12-115
  • Burnishing Kit, Cleaning Area 4 In., Voltage 120, Amps @ 120V 10.0, Cord Length 9 ft., Tool Length 13-1/2...More

  • Category : Electric Scarifiers
4-1/2" Angle Grinder, 8.5 Amps
  • METABO
  • 4-1/2" Angle Grinder, 8.5 Amps 4-1/2" Angle Grinder, 8.5 Amps
  • Item # 49WM34
  • Mfr. Model # WP 9-115 Quick
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 4-1/2 In., No Load RPM 10,500, 8.5 Amps, Spindle Thread Size 5/8...More

  • Category : Angle Grinders
6" Angle Grinder, 13.5 Amps
  • METABO
  • 6" Angle Grinder, 13.5 Amps 6" Angle Grinder, 13.5 Amps
  • Item # 49WM35
  • Mfr. Model # WEP 15-150 Quick
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 6 In., No Load RPM 9600, 13.5 Amps, Spindle Thread Size 5/8 In.-11,...More

  • Category : Angle Grinders
Paint Remover,6.0 A,3-1/7 In
Dual Random Orbit Sander,6 In
Die Grinder,1/4in.dia,120V,Paddle Switch
  • METABO
  • Die Grinder, 1/4in.dia, 120V, Paddle Switch Die Grinder,1/4in.dia,120V,Paddle Switch
  • Item # 35XM34
  • Mfr. Model # GEP 710 PLUS
  • Die Grinder, 6.4 Amps @ 120V, No Load RPM 10000 to 30500, Wheel Dia. 1/4 In., Arbor Hole 1/4 In., Straight...More

  • Category : Electric Straight and Die Grinders
6" Fillet Weld Grinder, 10.0 Amps
  • METABO
  • 6" Fillet Weld Grinder, 10.0 Amps 6" Fillet Weld Grinder, 10.0 Amps
  • Item # 36H090
  • Mfr. Model # KNSE12-150
  • Fillet Weld Grinder, Voltage 120VAC, Wheel Dia. 6 In., 10.0 Amps, Spindle Thread Size M14, Switch Type...More

  • Category : Angle Grinders
Bandfile Kit,1/4 to 3/4 W x 18 L In
  • METABO
  • Bandfile Kit, 1/4 to 3/4 W x 18 L In Bandfile Kit,1/4 to 3/4 W x 18 L In
  • Item # 38D174
  • Mfr. Model # 602134620
  • Bandfile Kit, Belt Size (In.) 1/4 to 3/4 W x 18 L, 750 to 1770 No Load SFPM, 8.5 Amps @ 120V, Double Sealed...More

  • Category : Electric Band Files
Compact Orbital Disc Sander,3-1/8 In
Electronic Wet Polisher,9.6 A
  • METABO
  • Electronic Wet Polisher, 9.6 A Electronic Wet Polisher,9.6 A
  • Item # 36H091
  • Mfr. Model # PWE 11-100
  • Wet Polisher, Size (In.) 4-5, No Load RPM 1700 to 5400, Amps @ 120V 9.6, Spindle Thread Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More