Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Slip Roll, 24 In, 20 Ga.
  • TM

    Grainger Choice

  • DAYTON
  • Slip Roll, 24 In, 20 Ga. Slip Roll, 24 In, 20 Ga.
  • Item # 13W881
  • Mfr. Model # 13W881
  • Slip Roll, Max. Forming Width (In.) 24, Max. Capacity 20 Ga., Dia. of Rolls (In.) 1-1/2, Min. Radius (In.)...More

  • Category : Stand Slip Rolls
Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • TM

    Grainger Choice

  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48 Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

  • Category : Belt/Disc Sanders
Rotary Machine, 22 ga, 2 In
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Machine, 22 ga, 2 In Rotary Machine, 22 ga, 2 In
  • Item # 13W880
  • Mfr. Model # 13W880
  • Rotary Machine, 6 In. Throat Depth, Max. Capacity 22 Gauge., Shaft Center to Center (In.) 2, Clamps To...More

  • Category : Rotary Machines
Universal Bender
  • TM

    Grainger Choice

  • DAYTON
  • Universal Bender Universal Bender
  • Item # 45J336
  • Mfr. Model # 45J336
  • Universal BenderCast SteelEasy and precise operation, Wide supporting face ensuring safe and reliable...More

  • Category : Metal Forming Machines
Brake, Bench, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Brake, Bench, 24 In Brake, Bench, 24 In
  • Item # 12G598
  • Mfr. Model # 12G598
  • Metal Forming Machine, Bending Length (In.) 24, Capacity of Mild Steel (Gauge) 20, Finger Width (In.)...More

  • Category : Metal Forming Machines
Pneumatic Planishing Hammer,20 Gauge
  • TM

    Grainger Choice

  • DAYTON
  • Pneumatic Planishing Hammer, 20 Gauge Pneumatic Planishing Hammer,20 Gauge
  • Item # 45J340
  • Mfr. Model # 45J340
  • Pneumatic Planishing Hammer, Capacity of Mild Steel (Gauge) 20, Cast Steel, Quick Adjust Anvil Height, Anvil...More

  • Category : Metal Forming Machines
Tube Roller
  • TM

    Grainger Choice

  • DAYTON
  • Tube Roller Tube Roller
  • Item # 45J332
  • Mfr. Model # 45J332
  • Tube RollerCast Steel, Die 1-1/2 In. Round ube dies, Bend Various Capacity Work Pieces By One Set Standard...More

  • Category : Metal Forming Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More