Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Tools

112 Results Found that Include 112 Products

Results per page:  16 | 32 | 48
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT93
  • Mfr. Model # BB-4812
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3, 4, 5, 6,...More

  • Category : Metal Forming Machines
Magnetic Box And Pan Brake, 72 In
Press Brake
Planer/Jointer Combo,220V,5500 rpm,3 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5500 rpm, 3 HP Planer/Jointer Combo,220V,5500 rpm,3 HP
  • Item # 36HZ71
  • Mfr. Model # JP-1250
  • Planer/Jointer Combo,Voltage 220,5500 rpm Speed,Motor HP 3,17 Amps,Cutting Width (In.) 12 In.,Cutting...More

  • Category : Planers
Ironworker,6-7/8In Throat Depth,23spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 6-7/8In Throat Depth, 23spm Ironworker,6-7/8In Throat Depth,23spm
  • Item # 31XV98
  • Mfr. Model # SW-441
  • Ironworker, Max. Force (Tons) 44, Speed (Strokes/Minute) 23, Throat Depth (In.) 6-7/8, Height (In.) 59, Width...More

  • Category : Metal Fabrication Machines
Abrasive Tube/Pipe Notcher, 3/4 - 3 In
Press Brake,80 in. Bend L,Steel
English Wheel
Horizontal Press Brake
Bead Roller
Planer/Jointer Combo,220V,5000 rpm,5 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5000 rpm, 5 HP Planer/Jointer Combo,220V,5000 rpm,5 HP
  • Item # 36HZ72
  • Mfr. Model # JP-1686
  • Planer/Jointer Combo,Voltage 220,5000 rpm Speed,Motor HP 5,15.5 Amps,Cutting Width (In.) 16 In.,Cutting...More

  • Category : Planers
Hydraulic Shear,70In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 70In Hydraulic Shear,70In
  • Item # 31XV79
  • Mfr. Model # SH-70250-HD
  • Hydraulic Shear, Length of Cut (In.) 70, Length of Blade (In.) 70, Cutting Flat (In.) 0, Gauge Type Mild...More

  • Category : Mechanical Machining Shears
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XU02
  • Mfr. Model # BB-9610H
  • Box and Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

  • Category : Metal Forming Machines
End Mill Tube/Pipe Notcher, 1 -3 In
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XU01
  • Mfr. Model # BB-7212
  • Box and Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 3, 4, 5, 6,...More

  • Category : Metal Forming Machines
Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV63
  • Mfr. Model # SF-5216
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

  • Category : Mechanical Machining Shears
Press Brake
Roller Table
Roller Table
Slip Roll,16 ga.,50In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 16 ga., 50In W Slip Roll,16 ga.,50In W
  • Item # 31XV93
  • Mfr. Model # SR-5016
  • Slip Roll, Max. Forming Width (In.) 50, Max. Capacity 16 ga., Dia. of Rolls (In.) 3, Min. Radius (In.) 4-1/2,...More

  • Category : Stand Slip Rolls
Ironworker, 50 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 50 Ton Ironworker, 50 Ton
  • Item # 15V750
  • Mfr. Model # SW-501
  • Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 19, Throat...More

  • Category : Metal Fabrication Machines
Hydraulic Shear,120In
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT92
  • Mfr. Model # BB-4810H
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

  • Category : Metal Forming Machines
Metal Forming Machine
Hydraulic Shear, Cut Length 60 In.
Straight Brake
Ironworker, 62 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 62 Ton Ironworker, 62 Ton
  • Item # 15V751
  • Mfr. Model # SW-623
  • Ironworker, Max. Force (Tons) 62, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 28, Throat...More

  • Category : Metal Fabrication Machines
Hydraulic Shear,120In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 120In Hydraulic Shear,120In
  • Item # 31XV67
  • Mfr. Model # SH-12010
  • Hydraulic Shear, Length of Cut (In.) 120, Length of Blade (In.) 120, Cutting Flat (In.) 0, Gauge Type Mild...More

  • Category : Mechanical Machining Shears
Tube/Pipe Notcher
Planer,220V,5000 rpm,7-1/2 HP,22A
  • BAILEIGH INDUSTRIAL
  • Planer, 220V, 5000 rpm, 7-1/2 HP, 22A Planer,220V,5000 rpm,7-1/2 HP,22A
  • Item # 36HZ70
  • Mfr. Model # IP-2511-HD
  • Planer,Voltage 220,5000 rpm Speed,Motor HP 7-1/2,22 Amps,Cutting Width (In.) 25 In.,Cutting Thickness (In.)...More

  • Category : Planers
Hydraulic Shear,52In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 52In Hydraulic Shear,52In
  • Item # 31XV72
  • Mfr. Model # SH-5203-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild...More

  • Category : Mechanical Machining Shears
Hydraulic Shear,80In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More