Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Finishing Tools

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Sanding Band,Pk6
Rotary Tool, 120 V, 1.2 A
Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

  • Category : Rotary Tools
Drum Sander,1/2 In
Sanding Band,Pk6
Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • DREMEL
  • Rotary Tool Kit, 15000/35,000 RPM, 21 Pc Rotary Tool Kit,15000/35,000 RPM,21 Pc
  • Item # 5EEU5
  • Mfr. Model # 200-1/21
  • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

  • Category : Rotary Tools
Cordless Rotary Tool Kit,12 V,31 Pcs
  • DREMEL
  • Cordless Rotary Tool Kit, 12 V, 31 Pcs Cordless Rotary Tool Kit,12 V,31 Pcs
  • Item # 34E360
  • Mfr. Model # 8220-2/28
  • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, A Slim Ergonomic Body...More

  • Category : Rotary Tools
All Purpose Dremel Accessory Set,160 Pc
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 Pc Rotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

  • Category : Rotary Tools
Accessory Set
Cordless Rotary Tool Kit, 8.0 V,22 Pcs
Accessory Kit,Cutting/Sanding,70 Pieces
Carving/Engraving Kit,Rotary Tool,Pc 13
  • DREMEL
  • Carving/Engraving Kit, Rotary Tool, Pc 13 Carving/Engraving Kit,Rotary Tool,Pc 13
  • Item # 1PKX2
  • Mfr. Model # 689-01
  • Carving/Engraving Kit, For Use With Rotary Tools, Includes Engraving Cutters 1 Of Each 1/32, 1/16, 3/32 In,...More

  • Category : Rotary Tool Accessories
EZ Sanding/Grinding Kit
Cordless Rotary Tool Kit,12 V,30 Pcs
Rotary Tool,1.6A,120V,9 in. L
Accessory Tin Can Kit,75 Pc
  • DREMEL
  • Accessory Tin Can Kit, 75 Pc Accessory Tin Can Kit,75 Pc
  • Item # 3DRN3
  • Mfr. Model # 707-01
  • Accessory Tin Can Kit, Overall Length 10.5 In, Includes ( 20) HD And Fiberglass Cut Off Wheels, (6) 1/2 and...More

  • Category : Rotary Tool Accessories
Flex Shaft Tool,2.5 Amps
  • DREMEL
  • Flex Shaft Tool, 2.5 Amps Flex Shaft Tool,2.5 Amps
  • Item # 22RR26
  • Mfr. Model # 9100-21
  • Flex Shaft Tool, 2.5 Amps, Voltage 120, Orbits per Minute 0 to 20,000, Tool Length 37.6 In., Tool Weight 2.6...More

  • Category : Corded Oscillating Tools
Rotary Tool,Control Grip,0.8 lb.
All-Purpose Accessory Kit
Quick Change Rotary Tool Kit,40 Pcs
  • DREMEL
  • Quick Change Rotary Tool Kit, 40 Pcs Quick Change Rotary Tool Kit,40 Pcs
  • Item # 40L105
  • Mfr. Model # 4200-6/40
  • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

  • Category : Rotary Tools
Sanding Band,1/4in dia,1/2inL,6 pcs.,PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More