Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Finishing Supplies

36 Results Found that Include 62 Products

Results per page:  16 | 32 | 48
Mandrel,Flap Disc
Pedestal Stand,For Bench Grinders
Bench Grinder, 120 Voltage, 1 Phase, 3.8 Amps, 6"
  • METABO
  • Bench Grinder, 120 Voltage, 1 Phase, 3.8 Amps, 6" Wheel Dia. Bench Grinder
  • Item # 39RY56
  • Mfr. Model # 619150420
  • Bench Grinder, Voltage 120, 1 Phase, Wheel Dia. 6 In., Dust Collection Yes, 3.8 Amps, 3570 No Load RPM, Wheel...More

  • Category : Bench Grinders
Belt Grinding Attachment,Die-Cast,4 in.
Brush Flange,Side,T-A,Dia 2In,PK25
Mounting Base,For 2KUY9 Maintence Tool
1 HP Bench Grinder, 115 Voltage, 1 Phase, 7 Amps,
Bench Grinder Stand,10-1/2inLx35inW,Iron
2 HP Bench Grinder, 230 Voltage, 1 Phase, 10 Amps,
Bench Grinder Stand,Metal,10-1/4 In.
Adapter
Knife Maintance Tool,Hand Held,SS
Knife Maintance Tool,Table Mounted,7 In
Tapered Adaptor,2-3x1/16-1/2x3/8In,PK50
Bench Grinder Stand,Sheet Metal,32x9in.
Extender Adaptor,Spindle,2x.25x1In,PK40
Wheel Dresser, 40 In L, 0 to 2-1/4 In
Reducer Sleeve,5inLx3inW
Adapter Plate,17inLx11/32inW
Replacement Filter,6-3/4inLx13-1/2inW
Heat Resistant Hose,19inLx2inW
Bench Grinder Lamp,20inL,Rubber
Heat Resistant Hose,19inLx2inW
1-1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 10
Reducer Sleeve,5inLx3inW
Dust Collector Stand,15.5inLx32.5inW
Bench Grinder Stand,20inLx33inW,Metal
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More