Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Finishing Supplies

30 results found that include 42 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Carbide Bur Set,Dbl Cut,1/4 In,5 Pcs
Carbide Bur Set,Dbl Cut,1/4 In,5 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 2LYT3
  • Mfr. Model # 2LYT3
  • Carbide Bur Set, Double Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 5, Tool Material Carbide and...More

  • Category : Carbide Bur Sets
3/8" Carbide Bur, Diamond Cut, Diamond Cut
Diamond Cut Carbide Bur
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D934
  • Mfr. Model # 19D934
  • Carbide Bur, Diamond Cut, Shank Size 3/8 In., Cutting Edge Type Diamond Cut, Overall Length 2 1/2 In., Length...More

  • Category : Carbide Burs
Carbide Bur Set,Single Cut,1/4 In,5 Pcs
Carbide Bur Set,Single Cut,1/4 In,5 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 2LYT2
  • Mfr. Model # 2LYT2
  • Carbide Bur Set, Single Cut, Shank Size 1/4 In, Max RPM 35,000, Number of Pieces 5, Tool Material Carbide and...More

  • Category : Carbide Bur Sets
Carbide Bur Set,Single Cut,1/8 In,5 Pcs
Carbide Bur Set,Single Cut,1/8 In,5 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 2LYT4
  • Mfr. Model # 2LYT4
  • Carbide Bur Set, Single Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 5, Tool Material Carbide and...More

  • Category : Carbide Bur Sets
Carbide Bur Set,Double Cut,1/8 in. Shank
Carbide Bur Set,Double Cut,1/8 in. Shank
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 20UH89
  • Mfr. Model # 20UH89
  • Carbide Bur Set, Double Cut, Shank Size (In.) 1/8, Max. RPM 70,000, Angle 22 Degree, Number of Pieces 11,...More

  • Category : Carbide Bur Sets
1" Carbide Bur, Cylinder, Double Cut, SA-9
Double Cut Carbide Bur, Cylinder Shape
3/4" Carbide Bur, Egg, Single Cut, SE-7
Single Cut Carbide Bur, Egg Shape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D715
  • Mfr. Model # 19D715
  • Carbide Bur, Egg, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4 In., Length of Cut 1...More

  • Category : Carbide Burs
5/8" Carbide Bur, Included Angle 14° Taper Radius&
Double Cut Carbide Bur, Included Taper Radius End Shape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D924
  • Mfr. Model # 19D924
  • Carbide Bur, Included Angle 14 Degrees Taper Radius End Shape, Cutter Dia. (In.) 5/8, Shank Size (In.) 1/4,...More

  • Category : Carbide Burs
3/4" Carbide Bur, Pointed Tree, Single Cut, SG-7
Single Cut Carbide Bur, Pointed Tree Shape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D770
  • Mfr. Model # 19D770
  • Carbide Bur, Pointed Tree, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4 In., Length...More

  • Category : Carbide Burs
3/4" Carbide Bur, Cylindrical Flat End, Double Cut,&#x
Double Cut Carbide Bur, Cylindrical Flat End
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D806
  • Mfr. Model # 19D806
  • Carbide Bur, Cylindrical Flat End, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4...More

  • Category : Carbide Burs
5/8" Carbide Bur, Flame, Single Cut, SH-6
Single Cut Carbide Bur, Flame Shape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D736
  • Mfr. Model # 19D736
  • Carbide Bur, Flame, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 3 3/16 In., Length of...More

  • Category : Carbide Burs
3/4" Carbide Bur, Round Nose Tree, Single Cut, SF
Single Cut Carbide Bur, Round Nose Tree Shape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D730
  • Mfr. Model # 19D730
  • Carbide Bur, Round Nose Tree, Shank Size 1/4 In., Cutting Edge Type Single Cut, Overall Length 2 3/4 In.,...More

  • Category : Carbide Burs
3/4" Carbide Bur, Cylindrical Flat End, End Cut,
Double Cut Carbide Bur, Cylindrical Flat End, End Cut
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D819
  • Mfr. Model # 19D819
  • Carbide Bur, Cylindrical Flat End, End Cut, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length...More

  • Category : Carbide Burs
1" Carbide Bur, Ball, Double Cut, SD-9
Double Cut Carbide Bur, Ball Shape
19.00mm Carbide Bur, Inverted Taper, Right Hand, SN-7
Right Hand Carbide Bur, Inverted Taper Shape
7/8" Carbide Bur, Cylinder With End Cut, Double C
Double Cut Carbide Bur, Cylinder With End Cut Shape
25.00mm Carbide Bur, 90° Cone, Right Hand, SK-9
Right Hand Carbide Bur, 90 Degrees Cone Shape
3/4" Carbide Bur, Tree, Aluma Cut, SF-14
Aluma Cut Carbide Bur, Tree Shape
7/8" Carbide Bur, Cylinder With End Cut, Single C
Single Cut Carbide Bur, Cylinder With End Cut Shape
3/4" Carbide Bur, Pointed Tree, Double Cut, SG-7
Double Cut Carbide Bur, Pointed Tree Shape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 19D897
  • Mfr. Model # 19D897
  • Carbide Bur, Pointed Tree, Shank Size 1/4 In., Cutting Edge Type Double Cut, Overall Length 2 3/4 In., Length...More

  • Category : Carbide Burs
1" Carbide Bur, Cylinder With Radius End, Double Cut,&
Double Cut Carbide Bur, Cylinder With Radius End Shape
3/4" Carbide Bur, Round Nose Tree, Double Cut, SF
Double Cut Carbide Bur, Round Nose Tree Shape
1" Carbide Bur, Cylinder With Radius End, Single Cut,&
Single Cut Carbide Bur, Cylinder With Radius End Shape
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More