Skip Content

FINISH THOMPSON

105 results found that include 166 products

Filter Results By

Product Categories

Viewing as

List
  • Polypropylene Replacement Drum Pump Tube For Use On 55
    Polypropylene Replacement Drum Pump Tube For Use On 55
    • FINISH THOMPSON
    • Item # 5FZU9
    • Mfr. Model # EFP-40 Pump Only
    • Drum Pump Tube, Inlet Size 1 1/4 In, Outlet Size 3/4 In Barb, Pump Body Material Polypropylene, Max. Temp....More

    • Category : Drum Pump Tubes
  • 1/3HP Intake Tube Polypropylene / PVDF Electric Operat
    1/3HP Intake Tube Polypropylene / PVDF Electric Operat
    • FINISH THOMPSON
    • Item # 5FZU7
    • Mfr. Model # EFV-40 & S1 Kit
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 1/3, Pump Body Material...More

    • Category :
  • FINISH THOMPSON Magnetic Drive Pump
    • FINISH THOMPSON
    • Multiple product options available

      Multiple product options available

    • Category : Chemical Transfer Magnetic Drive Pumps
  • 1/3HP Intake Tube Polypropylene Electric Operated Drum Pump
    1/3HP Intake Tube Polypropylene Electric Operated Drum Pump
    • FINISH THOMPSON
    • Item # 5FZU5
    • Mfr. Model # EFP-40 & S1 Kit
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 1/3, Pump Body Material...More

    • Category :
  • 4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    • FINISH THOMPSON
    • Item # 5FZV1
    • Mfr. Model # PFM-40 & M3V Kit
    • Electric Operated Drum Pump, Motor and Tube, Voltage 115VAC, Pump Body Material Polypropylene, Wetted...More

    • Category :
  • 4/5 HP Universal Drum Pump Motor, Continuous Duty, ODP
    4/5 HP Universal Drum Pump Motor, Continuous Duty, ODP
    • FINISH THOMPSON
    • Item # 5FZV8
    • Mfr. Model # M3V-115v
    • Drum Pump Motor, Universal, ODP Enclosure, 4/5 HP, Input Watts 650, Nameplate RPM 3,500-10,000, Voltage 115,...More

    • Category : Drum Pump Motors
  • 4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    • FINISH THOMPSON
    • Item # 5FZV3
    • Mfr. Model # PFP-40 & M3V Kit
    • Electric Operated Drum Pump, Motor and Tube, Voltage 115VAC, Pump Body Material Polypropylene, Wetted...More

    • Category :
  • 4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    • FINISH THOMPSON
    • Item # 5FZV4
    • Mfr. Model # PFP-48 & M3V Kit
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 4/5, Pump Body Material...More

    • Category :
  • 4/5HP Intake Tube 316 Stainless Steel Electric Operated
    4/5HP Intake Tube 316 Stainless Steel Electric Operated
    • FINISH THOMPSON
    • Item # 5FZV5
    • Mfr. Model # PFS-40 & M3V Kit
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 4/5, Pump Body Material 316 SS,...More

    • Category :
  • 1/4HP Constant Stainless Steel Electric Operated Drum Pump,
    1/4HP Constant Stainless Steel Electric Operated Drum Pump,
    • FINISH THOMPSON
    • Item # 3DYK1
    • Mfr. Model # DTTS013
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 1/4, Pump Body Material SS,...More

    • Category :
  • 1/3HP Intake Tube Polypropylene Electric Operated Drum Pump
    1/3HP Intake Tube Polypropylene Electric Operated Drum Pump
    • FINISH THOMPSON
    • Item # 5FZU3
    • Mfr. Model # EFP-40 & S1 DEF Kit
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 1/3, Pump Body Material...More

    • Category :
  • FINISH THOMPSON Drum Pumps
    • FINISH THOMPSON
    • Multiple product options available

      Multiple product options available

    • Category : Air Operated Pumps
  • 1/2HP Constant PVDF Electric Operated Drum Pump, 40 GP
    1/2HP Constant PVDF Electric Operated Drum Pump, 40 GP
    • FINISH THOMPSON
    • Item # 3DYJ4
    • Mfr. Model # DPFV014
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 1/2, Pump Body Material PVDF,...More

    • Category :
  • FINISH THOMPSON Air Operated Drum Pumps
    • FINISH THOMPSON
    • Multiple product options available

      Multiple product options available

    • Category : Air Operated Pumps
  • 1/3HP Constant 316 Stainless Steel Electric Operated Drum&#
    1/3HP Constant 316 Stainless Steel Electric Operated Drum&#
    • FINISH THOMPSON
    • Item # 15R526
    • Mfr. Model # EFS-40/S1
    • Electric Operated Drum Pump, Motor and Tube, Voltage 115, 60 Hz, 1 Phase, 1/3 HP, 8,000/14,000 RPM, Pump Body...More

    • Category :
  • Drum Pump For Use On 5 gal. Buckets
    Drum Pump For Use On 5 gal. Buckets
    • FINISH THOMPSON
    • Item # 15R522
    • Mfr. Model # EFV-16
    • Drum Pump, Pump Body Material Pure PP/PVDF, Wetted Materials PP, PVDF, FKM, PTFE, ETFE & Alloy 625, pH Range...More

    • Category : Drum Pump Tubes
  • 316 Stainless Steel Drum Pump For Use On 30, 55 g
    316 Stainless Steel Drum Pump For Use On 30, 55 g
    • FINISH THOMPSON
    • Item # 15R524
    • Mfr. Model # EFS-40
    • Drum Pump, Pump Body Material 316 SS, Wetted Materials 316SS, FKM, PTFE & ETFE, pH Range 6-10, FKM Seal...More

    • Category : Drum Pump Tubes
  • 1/4 HP Induction Drum Pump Motor, Continuous Duty, TEF
    1/4 HP Induction Drum Pump Motor, Continuous Duty, TEF
    • FINISH THOMPSON
    • Item # 3DYP2
    • Mfr. Model # A101134
    • Drum Pump Motor, Induction, TEFC Enclosure, 1/4 HP, Input Watts 500, Nameplate RPM 3,450, Voltage 115, 50/60...More

    • Category : Drum Pump Motors
  • Impeller, White for 15R522, 5FZU7, 5FZU8, 5FZV0, 15R523, 15
    Impeller, White for 15R522, 5FZU7, 5FZU8, 5FZV0, 15R523, 15
    • FINISH THOMPSON
    • Item # 58YK75
    • Mfr. Model # 107067-2
    • Impeller, White, Fits Brand Finish Thompson, For Use With Grainger Item Number 15R522, 5FZU7, 5FZU8, 5FZV0,...More

    • Category : Parts
  • 4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    • FINISH THOMPSON
    • Item # 5FZU1
    • Mfr. Model # PFM-48 & M3V DEF Kit
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 4/5, Pump Body Material...More

    • Category :
  • Stainless Steel Replacement Drum Pump Tube For Use On
    Stainless Steel Replacement Drum Pump Tube For Use On
    • FINISH THOMPSON
    • Item # 3DYN2
    • Mfr. Model # DTTS008
    • Drum Pump Tube, Pump Body Material SS, Fits 2 In Bung

    • Category : Drum Pump Tubes
  • 1/2 HP Air Drum Pump Motor, Continuous Duty,  &#x
    1/2 HP Air Drum Pump Motor, Continuous Duty,  &#x
    • FINISH THOMPSON
    • Item # 3DYN8
    • Mfr. Model # A100007
    • Drum Pump Motor, Air, 1/2 HP, Nameplate RPM 6,000, Rotation CCW, Continuous Duty, Overall Length 6 5/8 In.,...More

    • Category : Drum Pump Motors
  • 1/3 HP Universal Drum Pump Motor, Continuous Duty, Spl
    1/3 HP Universal Drum Pump Motor, Continuous Duty, Spl
    • FINISH THOMPSON
    • Item # 5FZV6
    • Mfr. Model # S1-115v
    • Drum Pump Motor, Splashproof Enclosure, 1/3 HP, Input Watts 230, Nameplate RPM 6,000 / 13,000, Voltage 115,...More

    • Category : Drum Pump Motors
  • Coupling Insert, Yellow Urethane for 15R521, 15R522, 15R523,
    Coupling Insert, Yellow Urethane for 15R521, 15R522, 15R523,
    • FINISH THOMPSON
    • Item # 58YK48
    • Mfr. Model # J103422
    • Coupling Insert, Yellow Urethane, Fits Brand Finish Thompson, For Use With Grainger Item Number 15R521,...More

    • Category : Parts
  • Pump Mounting Baseplate, 3/16" FRP Housing, 2-3/8"
    Pump Mounting Baseplate, 3/16" FRP Housing, 2-3/8"
    • FINISH THOMPSON
    • Item # 15R534
    • Mfr. Model # 13 x 9.5 x 2.4
    • Baseplate, Pump Mounting, Length 13 In., Width 9-1/2 In., Height 2-3/8 In., 4 Anchor Holes, 3/16 In FRP

    • Category : Pump Pedestals and Mounting Bases
  • 1/4HP Constant CPVC Electric Operated Drum Pump, 10 GP
    1/4HP Constant CPVC Electric Operated Drum Pump, 10 GP
    • FINISH THOMPSON
    • Item # 3DYJ6
    • Mfr. Model # DTTC013
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 1/4, Pump Body Material CPVC,...More

    • Category :
  • 4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    4/5HP Intake Tube Polypropylene Electric Operated Drum Pump
    • FINISH THOMPSON
    • Item # 5FZV2
    • Mfr. Model # PFM-48 & M3V Kit
    • Electric Operated Drum Pump, Motor and Tube, 115 Voltage, 60 Hz, Phase 1, HP 4/5, Pump Body Material...More

    • Category :
  • 1/2 HP Universal Drum Pump Motor, Continuous Duty, TEF
    1/2 HP Universal Drum Pump Motor, Continuous Duty, TEF
    • FINISH THOMPSON
    • Item # 3DYN7
    • Mfr. Model # A101128
    • Drum Pump Motor, Universal, TEFC Enclosure, 1/2 HP, Input Watts 640, Nameplate RPM 10,000, Voltage 115, 50/60...More

    • Category : Drum Pump Motors
  • Impeller, PP, Blue for 15R521, 5FZU3, 5FZU4, 5FZU5, 5FZU6,&
    Impeller, PP, Blue for 15R521, 5FZU3, 5FZU4, 5FZU5, 5FZU6,&
    • FINISH THOMPSON
    • Item # 58YK74
    • Mfr. Model # 107067-1
    • Impeller, PP, Blue, Fits Brand Finish Thompson, For Use With Grainger Item Number 15R521, 5FZU3, 5FZU4,...More

    • Category : Parts
  • Polypropylene Replacement Drum Pump Tube For Use On 55
    Polypropylene Replacement Drum Pump Tube For Use On 55
    • FINISH THOMPSON
    • Item # 3DYL3
    • Mfr. Model # DPFM003
    • Drum Pump Tube, Pump Body Material PP, Fits 2 In Bung

    • Category : Drum Pump Tubes
  • Polypropylene Replacement Drum Pump Tube For Use On 30,
    Polypropylene Replacement Drum Pump Tube For Use On 30,
    • FINISH THOMPSON
    • Item # 3DYL4
    • Mfr. Model # DPFP006
    • Drum Pump Tube, Pump Body Material PP, Fits 2 In Bung

    • Category : Drum Pump Tubes
  • Replacement Drum Pump Tube For Use On 55 gal. Drums&#x
    Replacement Drum Pump Tube For Use On 55 gal. Drums&#x
    • FINISH THOMPSON
    • Item # 5FZV0
    • Mfr. Model # EFV-40 Pump Only
    • Drum Pump Tube, Inlet Size 1 1/4 In, Outlet Size 3/4 In Barb, Pump Body Material Polypropylene / PVDF, Max....More

    • Category : Drum Pump Tubes
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More