Skip Content

FINISH 1ST

79 results found that include 114 products

Filter Results By

Viewing as

List
  • PSA Abrasive Roll,60 ft.,80 G
    PSA Abrasive Roll,60 ft.,80 G
    • FINISH 1ST
    • Item # 42X695
    • Mfr. Model # 8516-035
    • PSA Abrasive Roll, Width 2-3/4 In., Length 60 ft., Grade Medium, 80 Grit, Abrasive Material Aluminum Oxide,...More

    • Category : Polisher Accessories
  • Sanding Sheet,9 x 5 1/2 In.,1500 G,PK25
    Sanding Sheet,9 x 5 1/2 In.,1500 G,PK25
    • FINISH 1ST
    • Item # 42X656
    • Mfr. Model # 11057-035
    • Sanding Sheet, Length 9 In., Width 5-1/2 In., Grade Mirror Fine, 1500 Grit, Abrasive Material Silicon...More

    • Category : Polisher Accessories
  • 6" Coated Adhesive (PSA) Sanding Discs
    • Multiple product options available

      Multiple product options available

    • Category : Adhesive (PSA) Sanding Discs
  • Mini Grinding Disc Holder,2 in D,Medium
    Mini Grinding Disc Holder,2 in D,Medium
    • FINISH 1ST
    • Item # 42X668
    • Mfr. Model # 8294-035
    • Mini Grinding Disc Holder, Diameter 2 In., Mounting Type Retainer Nut, Mounting Size 1/4 In., Density Medium,...More

    • Category : Polisher Accessories
  • Headlight Restoration Kit
    Headlight Restoration Kit
    • FINISH 1ST
    • Item # 42X703
    • Mfr. Model # 12199-035
    • Headlight Restoration Kit,1 oz.,Bottle,Yellow,Liquid Paste,Contains Polishing Compound,Removes Scratches and...More

    • Category : Interior/Exterior Cleaners
  • Abrasive Hand Pad,9 In.,Maroon,PK10
    Abrasive Hand Pad,9 In.,Maroon,PK10
    • FINISH 1ST
    • Item # 42X662
    • Mfr. Model # 8327-035
    • Abrasive Hand Pad, Length 9 In., Width 6 In., Non-Woven, Aluminum Oxide Abrasive Material, Grade Very Fine,...More

    • Category : Polisher Accessories
  • Sanding Sheet,9 x 5 1/2 In.,800 G,PK25
    Sanding Sheet,9 x 5 1/2 In.,800 G,PK25
    • FINISH 1ST
    • Item # 42X653
    • Mfr. Model # 11054-035
    • Sanding Sheet, Length 9 In., Width 5-1/2 In., Grade Ultra Fine, 800 Grit, Abrasive Material Silicon Carbide,...More

    • Category : Polisher Accessories
  • Sanding Sheet,9 x 5 1/2 In.,1000 G,PK25
    Sanding Sheet,9 x 5 1/2 In.,1000 G,PK25
    • FINISH 1ST
    • Item # 42X654
    • Mfr. Model # 11055-035
    • Sanding Sheet, Length 9 In., Width 5-1/2 In., Grade Mirror Fine, 1000 Grit, Abrasive Material Silicon...More

    • Category : Polisher Accessories
  • Sanding Sheet,11 x 9 In.,320 G,PK25
    Sanding Sheet,11 x 9 In.,320 G,PK25
    • FINISH 1ST
    • Item # 42X650
    • Mfr. Model # 11041-035
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Extra Fine, 320 Grit, Abrasive Material Silicon Carbide,...More

    • Category : Polisher Accessories
  • PSA Sanding Disc,6 In.,180 G,PK50
    PSA Sanding Disc,6 In.,180 G,PK50
    • FINISH 1ST
    • Item # 42X684
    • Mfr. Model # 8444-035
    • PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Extra Fine, 180 Grit, Abrasive Type Open...More

    • Category : Polisher Accessories
  • Mini Grinding Disc,2 In.,36 Grit,PK25
    Mini Grinding Disc,2 In.,36 Grit,PK25
    • FINISH 1ST
    • Item # 42X670
    • Mfr. Model # 8431-035
    • Mini Grinding Disc, Disc Dia. 2 In., Grade Extra Coarse, 36 Grit, Attachment Type Quick Change, Attaching...More

    • Category : Polisher Accessories
  • Sanding Sheet,9 x 5 1/2 In.,1200 G,PK25
    Sanding Sheet,9 x 5 1/2 In.,1200 G,PK25
    • FINISH 1ST
    • Item # 42X655
    • Mfr. Model # 11056-035
    • Sanding Sheet, Length 9 In., Width 5-1/2 In., Grade Mirror Fine, 1200 Grit, Abrasive Material Silicon...More

    • Category : Polisher Accessories
  • PSA Sanding Disc,6 In.,400 G,PK50
    PSA Sanding Disc,6 In.,400 G,PK50
    • FINISH 1ST
    • Item # 42X687
    • Mfr. Model # 8447-035
    • PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Super Fine, 400 Grit, Abrasive Type Open...More

    • Category : Polisher Accessories
  • Finishing Block Kit, 5-1/4" Length, 3" Width
    Finishing Block Kit, 5-1/4" Length, 3" Width
    • FINISH 1ST
    • Item # 49XX07
    • Mfr. Model # 8352-035
    • Finishing Block Kit, Length 5-1/4 In., Width 3 In., Attachment Type Adhesive/PSA, Material Aluminum Oxide,...More

    • Category : Sanding Sheet Hand Pad Holders and Blocks
  • PSA Abrasive Roll,60 ft.,320 G
    PSA Abrasive Roll,60 ft.,320 G
    • FINISH 1ST
    • Item # 42X701
    • Mfr. Model # 8518-035
    • PSA Abrasive Roll, Width 2-3/4 In., Length 60 ft., Grade Extra Fine, 320 Grit, Abrasive Material Aluminum...More

    • Category : Polisher Accessories
  • Sanding Sheet,11 x 9 In.,400 G,PK25
    Sanding Sheet,11 x 9 In.,400 G,PK25
    • FINISH 1ST
    • Item # 42X651
    • Mfr. Model # 11042-035
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Super Fine, 400 Grit, Abrasive Material Silicon Carbide,...More

    • Category : Polisher Accessories
  • PSA Sanding Disc,6 In.,120 G,PK50
    PSA Sanding Disc,6 In.,120 G,PK50
    • FINISH 1ST
    • Item # 42X682
    • Mfr. Model # 8442-035
    • PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Fine, 120 Grit, Abrasive Type Open Coat,...More

    • Category : Polisher Accessories
  • PSA Sanding Disc,6 In.,220 G,PK50
    PSA Sanding Disc,6 In.,220 G,PK50
    • FINISH 1ST
    • Item # 42X685
    • Mfr. Model # 8445-035
    • PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Extra Fine, 220 Grit, Abrasive Type Open...More

    • Category : Polisher Accessories
  • PSA Abrasive Roll,60 ft.,180 G
    PSA Abrasive Roll,60 ft.,180 G
    • FINISH 1ST
    • Item # 42X698
    • Mfr. Model # 8517-035
    • PSA Abrasive Roll, Width 2-3/4 In., Length 60 ft., Grade Very Fine, 180 Grit, Abrasive Material Aluminum...More

    • Category : Polisher Accessories
  • PSA Abrasive Roll,60 ft.,120 G
    PSA Abrasive Roll,60 ft.,120 G
    • FINISH 1ST
    • Item # 42X696
    • Mfr. Model # 8519-035
    • PSA Abrasive Roll, Width 2-3/4 In., Length 60 ft., Grade Fine, 120 Grit, Abrasive Material Aluminum Oxide,...More

    • Category : Polisher Accessories
  • Finishing Block Kit,5 1/4 In.,PK3
    Finishing Block Kit,5 1/4 In.,PK3
    • FINISH 1ST
    • Item # 43Y077
    • Mfr. Model # 12192-035
    • Finishing Block Kit, Length 5-1/4 In., Width 3, Attachment Type Hook-and-Loop, Material Foam, For Use With...More

    • Category : Polisher Accessories
  • Hoop/Loop Disc,6 In.,80 G,PK50
    Hoop/Loop Disc,6 In.,80 G,PK50
    • FINISH 1ST
    • Item # 42X688
    • Mfr. Model # 8507-035
    • Hoop/Loop Disc,6 In.,80 G,PK50

    • Category : Polisher Accessories
  • Finishing Block Refills,G2,120 Gr.,PK15
    Finishing Block Refills,G2,120 Gr.,PK15
    • FINISH 1ST
    • Item # 43Y079
    • Mfr. Model # 12183-035
    • Finishing Block Refills for 43Y077, Length 5-1/4 In., Width 3 In., Grade Fine, 120 Grit, Abrasive Material...More

    • Category : Polisher Accessories
  • Finishing Block Kit, 11" Length, 2-3/4" Width
    Finishing Block Kit, 11" Length, 2-3/4" Width
    • FINISH 1ST
    • Item # 49XX08
    • Mfr. Model # 8353-035
    • Finishing Block Kit, Length 11 In., Width 2-3/4 In., Attachment Type Adhesive/PSA, Material Aluminum Oxide,...More

    • Category : Sanding Sheet Hand Pad Holders and Blocks
  • Sanding Sheet,9 x 5 1/2 In.,2500 G,PK25
    Sanding Sheet,9 x 5 1/2 In.,2500 G,PK25
    • FINISH 1ST
    • Item # 42X658
    • Mfr. Model # 11189-035
    • Sanding Sheet, Length 9 In., Width 5-1/2 In., Grade Mirror Fine, 2500 Grit, Abrasive Material Silicon...More

    • Category : Polisher Accessories
  • Sanding Sheet,11 x 9 In.600 G,PK25
    Sanding Sheet,11 x 9 In.600 G,PK25
    • FINISH 1ST
    • Item # 42X652
    • Mfr. Model # 11043-035
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Ultra Fine, 600 Grit, Abrasive Material Silicon Carbide,...More

    • Category : Polisher Accessories
  • Sanding Sheet,11 x 9 In.,220 G,PK25
    Sanding Sheet,11 x 9 In.,220 G,PK25
    • FINISH 1ST
    • Item # 42X649
    • Mfr. Model # 11040-035
    • Sanding Sheet, Length 11 In., Width 9 In., Grade Extra Fine, 220 Grit, Abrasive Material Silicon Carbide,...More

    • Category : Polisher Accessories
  • PSA Abrasive Roll,60 ft.,220 G
    PSA Abrasive Roll,60 ft.,220 G
    • FINISH 1ST
    • Item # 42X699
    • Mfr. Model # 8521-035
    • PSA Abrasive Roll, Width 2-3/4 In., Length 60 ft., Grade Very Fine, 220 Grit, Abrasive Material Aluminum...More

    • Category : Polisher Accessories
  • PSA Sanding Disc,6 In.,80 G,PK50
    PSA Sanding Disc,6 In.,80 G,PK50
    • FINISH 1ST
    • Item # 42X681
    • Mfr. Model # 8441-035
    • PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Medium, 80 Grit, Abrasive Type Open...More

    • Category : Polisher Accessories
  • Mini Grinding Disc Holder,3 in D,Ret Nut
    Mini Grinding Disc Holder,3 in D,Ret Nut
    • FINISH 1ST
    • Item # 42X674
    • Mfr. Model # 8295-035
    • Grinding Disc Holder, Diameter 3 In., Mounting Type Retainer Nut, Mounting Size 1/4 In., Density Medium, Max....More

    • Category : Polisher Accessories
  • Finishing Block Refills,G2,80 Grit,PK15
    Finishing Block Refills,G2,80 Grit,PK15
    • FINISH 1ST
    • Item # 43Y078
    • Mfr. Model # 12181-035
    • Finishing Block Refills for 43Y077, Length 5-1/4 In., Width 3 In., Grade Medium, 80 Grit, Abrasive Material...More

    • Category : Polisher Accessories
  • Sanding Sheet,9 x 5 1/2 In.,2000 G,PK25
    Sanding Sheet,9 x 5 1/2 In.,2000 G,PK25
    • FINISH 1ST
    • Item # 42X657
    • Mfr. Model # 11058-035
    • Sanding Sheet, Length 9 In., Width 5-1/2 In., Grade Mirror Fine, 2000 Grit, Abrasive Material Silicon...More

    • Category : Polisher Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More